Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

38 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crimper w/Die,8-1/0 AWG,15-1/2 In L
  • GREENLEE
  • Crimper w/Die, 8-1/0 AWG, 15-1/2 In L Crimper w/Die
  • Item # 4NV93
  • Mfr. Model # K05-1GL
  • Crimper w/Die, Capacity 8 to 1/0 AWG Copper, Overall Length 15-1/2 In., For Use With Small Copper Connectors,...More

Center Punch Hand Tool,5/8 In Cap
  • BAND-IT
  • Center Punch Hand Tool, 5/8 In Cap Center Punch Hand Tool,5/8 In Cap
  • Item # 2LPK4
  • Mfr. Model # GRT300
  • Center Punch Hand Tool, Capacity 5/8 In, Length 13 In, Width 3 1/2 In, Height 4 1/4 In, For Use With 2LPD2 to...More

Crimping Tool,8 to 1 AWG,10-53/64 In.
  • PANDUIT
  • Crimping Tool, 8 to 1 AWG, 10-53/64 In. Crimping Tool
  • Item # 38YU64
  • Mfr. Model # CT-1700
  • Crimping Tool, Capacity 8 to 1 AWG, Overall Length 10-53/64 In., For Use With Crimps Panduit #8 to 2 AWG...More

Ratcheting Crimper,22-10 AWG,5-1/2 In L
  • IDEAL
  • Ratcheting Crimper, 22-10 AWG, 5-1/2 In L Ratcheting Crimper
  • Item # 10F621
  • Mfr. Model # 83-001
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 5-1/2 In., For Use With For Insulated and...More

Narrow Cable Tie Gun,18 to 50 lb.,Nylon
  • Narrow Cable Tie Gun, 18 to 50 lb., Nylon Tools for Nylon Cable Ties
  • Item # 2CNE6
  • Mfr. Model # GTS
  • Narrow Nose Cable Tie Gun, Mechanism Tension Locking, Construction Impact Resistant Resin Housing, Narrow...More

Band Clamp Tool,3/16 - 3/4 In Cap
  • BAND-IT
  • Band Clamp Tool, 3/16 - 3/4 In Cap Band Clamp Tool,3/16 - 3/4 In Cap
  • Item # 2LNP8
  • Mfr. Model # GRC003
  • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 17 1/8 In, Width 8 In, Height 3 7/8 In, For Use With 2LNK2 to...More

Crimping tool 8-1 AWG
  • GREENLEE
  • Crimping tool 8-1 AWG Crimping tool 8-1 AWG
  • Item # 1ED63
  • Mfr. Model # K111
  • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

Dieless Crimper,Manual,10-120 m/m2
  • WESTWARD
  • Dieless Crimper, Manual, 10-120 m/m2 Dieless Crimper
  • Item # 13H897
  • Mfr. Model # 13H897
  • Dieless Crimper, Capacity 10-120 m/m2, Overall Length 22 In., For Use With Tubular Cable Lug And Connectors,...More

Type U Crimping Die,Pink
Type U Crimping Die,Brown
Insulated Crimper,12-6 AWG,11-1/2 In L
  • IDEAL
  • Insulated Crimper, 12-6 AWG, 11-1/2 In L Insulated Crimper
  • Item # 4FA35
  • Mfr. Model # 1309G4
  • Insulated Crimper, Capacity 12 to 6 AWG, Overall Length 11-1/2 In., For Use With Mfr. No. 6319, 6331G1, Cuts...More

Type U Crimping Die,Orange
Type W Crimping Die,White
  • BURNDY
  • Type W Crimping Die, White Type W Crimping Die,White
  • Item # 22P157
  • Mfr. Model # W30RT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 250 - 300 kcmil, Color...More

Type U Crimping Die,Blue
Insulated Crimper,8 In L
  • KNIPEX
  • Insulated Crimper, 8 In L Insulated Crimper,8 In L
  • Item # 5AHC3
  • Mfr. Model # 97 43 200
  • Crimp System Pliers, Overall Length 8 In., For Use With Multi Contact, Solarlok, Huber Suhner Solar Cable...More

Insulated Crimper,12-10 AWG
  • TE CONNECTIVITY
  • Insulated Crimper, 12-10 AWG Insulated Crimper,12-10 AWG
  • Item # 12L785
  • Mfr. Model # CPGI-1-1579004-2
  • Insulated Crimper, Capacity 12 to 10 AWG, Overall Length 10-1/8 In., For Use With SolarLok Solar Connectors,...More

Type U Crimping Die,Blue
Type U Crimping Die,Gray
Type U Crimping Die,Green
Type U Crimping Die,Brown
Type W Crimping Die,Red
  • BURNDY
  • Type W Crimping Die, Red Type W Crimping Die,Red
  • Item # 22P155
  • Mfr. Model # W31RT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 350 kcmil, Color Code...More

Type U Crimping Die,White
Type W Crimping Die,Brown
  • BURNDY
  • Type W Crimping Die, Brown Type W Crimping Die,Brown
  • Item # 22P156
  • Mfr. Model # W34RT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 500 kcmil, Color Code...More

Type U Crimping Die,Green
Type U Crimping Die,Green
Type U Crimping Die,White
Blade,ACSR Cutting
Type U Crimping Die,Brown
  • BURNDY
  • Type U Crimping Die, Brown Type U Crimping Die,Brown
  • Item # 22P173
  • Mfr. Model # U1104
  • For Use With Y35,Y39,Y750,Y45,Y46, PAT750, PAT46, Type U Crimping Die, 4/0 AWG - 500 Kcmil, Color Code Brown,...More

Type U Crimping Die,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More