Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

79 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hose Crimper,1/4-3/8 In Capacity
  • GRAINGER APPROVED
  • Hose Crimper, 1/4-3/8 In Capacity Hose Crimper,1/4-3/8 In Capacity
  • Item # 6CEC4
  • Mfr. Model # 6CEC4
  • Hose Crimper, Capacity 1/4 to 3/8 In., Portable, Length (In.) 12-1/4, Width (In.) 3-1/8, Height (In.) 3-5/16,...More

Band Clamp Tool,3/16 - 3/4 In Cap
Cable Tie Gun,LD,18 to 50 lb.,Nylon
  • Cable Tie Gun, LD, 18 to 50 lb., Nylon Tools for Nylon Cable Ties
  • Item # 1TBD8
  • Mfr. Model # ERG50
  • Cable Tie Gun, Mechanism Tension Locking, Construction High Impact Polymer, Light Duty, Cable Tie Tensile...More

Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • KLEIN TOOLS
  • Large Crimp Tool, 6-4/0 AWG, 19-1/2 in. L Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • Item # 25D147
  • Mfr. Model # 2006
  • Large Crimp Tool, Capacity 6 to 4/0 AWG, Overall Length 19-1/2 In., For Use With For Crimping Lugs and...More

Crimping Tool Kit,6 Piece
  • POWER FIRST
  • Crimping Tool Kit, 6 Piece Crimping Tool Kit,6 Piece
  • Item # 24C968
  • Mfr. Model # 24C968
  • Crimping Tool Kit, Crimps, Cuts, Strips Action, Strips No, Number of Pieces 6, Includes One Tool and Five Dies...More

Cable Tie Gun,HD,100 lb.,SS
  • Cable Tie Gun, HD, 100 lb., SS Tools for Stainless Steel Cable Ties
  • Item # 14L582
  • Mfr. Model # CTG-6
  • Cable Tie Gun, Construction Built-in Tension Indicator, Heavy Duty, Cable Tie Tensile Strength 100 lb., Cable...More

Crimp Tool Kit,Solar MC3/MC4,9 Pc
  • ECLIPSE
  • Crimp Tool Kit, Solar MC3/MC4,9 Pc Crimp Tool Kit,Solar MC3/MC4,9 Pc
  • Item # 22C694
  • Mfr. Model # PK-2061
  • Crimping Tool Kit, MC3 and MC4 Solar Connectors, Parallel Crimping Action, Cut Yes, Strips Yes, Number of...More

Band Tool,Used With 6YPY7, 6YPY9
  • BAND-IT
  • Band Tool, Used With 6YPY7, 6YPY9 Band Tool,Used With 6YPY7, 6YPY9
  • Item # 6YPZ9
  • Mfr. Model # GRJ020
  • Banding Tool, Capacity 3/16 In. to 3/8 In. Band Widths, Applies Band, Locks and Cuts Tail, Length (In.) 9.7,...More

Dieless Crimper,Manual,23 in. L
  • WESTWARD
  • Dieless Crimper, Manual, 23 in. L Dieless Crimper
  • Item # 38YG96
  • Mfr. Model # 38YG96
  • Dieless Crimper, Capacity Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum...More

Type U Crimping Die,4 Sol
Type U Crimping Die,Purple
Crimping Tool Die
Crimping Tool Die,3/8 In
  • PARKER HANNIFIN
  • Crimping Tool Die, 3/8 In Crimping Tool Die,3/8 In
  • Item # 21A870
  • Mfr. Model # 80C-A06
  • Crimping Tool Die, Color Code Yellow, Replacement Die Code 80C-A06, For Use With 80C-061, 82C-061L,...More

Crimping Tool Die,3/4 In
  • PARKER HANNIFIN
  • Crimping Tool Die, 3/4 In Crimping Tool Die,3/4 In
  • Item # 21A873
  • Mfr. Model # 80C-A12
  • Crimping Tool Die, Color Code Green, Replacement Die Code 80C-A12, For Use With 80C-061, 82C-061L,...More

Ratcheting Crimper,22-10 AWG,12-1/2In L
  • XCELITE
  • Ratcheting Crimper, 22-10 AWG, 12-1/2In L Ratcheting Crimper,22-10 AWG,12-1/2In L
  • Item # 24AC80
  • Mfr. Model # ECP100
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 12-1/2 In., For Use With Insulated Terminals, Cuts...More

Type W Crimping Die,Gray
  • BURNDY
  • Type W Crimping Die, Gray Type W Crimping Die,Gray
  • Item # 22P153
  • Mfr. Model # W4CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 4 AWG, Color Code Gray,...More

Crimping Tool,10 to 22 AWG,For Wire
  • BRADY
  • Crimping Tool, 10 to 22 AWG, For Wire Crimping Tool,10 to 22 AWG,For Wire
  • Item # 35XF90
  • Mfr. Model # 38088
  • Crimping Tool, Capacity 10 to 20 AWG, Overall Length 9-3/4 In., For Use With Wire Clamps, Cuts Yes, Strips...More

Crimping Tool Die,5/8 In
  • PARKER HANNIFIN
  • Crimping Tool Die, 5/8 In Crimping Tool Die,5/8 In
  • Item # 21A872
  • Mfr. Model # 80C-A10
  • Crimping Tool Die, Color Code Orange, Replacement Die Code 80C-A10, For Use With 80C-061, 82C-061L,...More

Crimping Tool Die
Fish Tape,Round,Steel,13-1/2 in. L
  • IDEAL
  • Fish Tape, Round, Steel, 13-1/2 in. L Fish Tape,Round,Steel,13-1/2 in. L
  • Item # 31AD72
  • Mfr. Model # 31-156
  • Fish Tape, Repair, Length 13-1/2 In., Tape Size 3/16 In., Round Tape Profile, Steel, Features Crimps New...More

Crimping Tool Die,1/2 In
  • PARKER HANNIFIN
  • Crimping Tool Die, 1/2 In Crimping Tool Die,1/2 In
  • Item # 21A871
  • Mfr. Model # 80C-A08
  • Crimping Tool Die, Color Code Blue, Replacement Die Code 80C-A08, For Use With 80C-061, 82C-061L, Application...More

Replacement Blade for Mfr. No. S-20
Crimping Tool Die
Crimping Tool Die,1 In
  • PARKER HANNIFIN
  • Crimping Tool Die, 1 In Crimping Tool Die,1 In
  • Item # 21A874
  • Mfr. Model # 80C-A16
  • Crimping Tool Die, Color Code Black, Replacement Die Code 80C-A16, For Use With 80C-061, 82C-061L,...More

Band Clamp Tool,1/4-3/8 In Cap,PK5
Type U Crimping Die,Red
Crimping Tool Die
Crimping Tool Die
Crimping Tool Die
Type U Crimping Die,Brown
Cutter Die,4 - 4/0 ACSR
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More