Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

96 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hand Seamer,Redline,8In,1/4In Increments
  • MALCO
  • Hand Seamer, Redline, 8In, 1/4In Increments Hand Seamer,Redline,8In,1/4In Increments
  • Item # 5KNV1
  • Mfr. Model # S6R
  • Hand Seamer, Jaw Width 6 In., Jaw Depth 1-1/4 In., Metal Gauge 22 Mild/24 Galvanized/26 SS, Number of Pieces...More

Insulated Crimper,22-10 AWG,9-3/4 In L
  • KLEIN TOOLS
  • Insulated Crimper, 22-10 AWG, 9-3/4 In L Insulated Crimper
  • Item # 1N041
  • Mfr. Model # 1005-INS
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

Insulated Crimper,1/16 AWG,Manual
  • Insulated Crimper, 1/16 AWG, Manual Insulated Crimper
  • Item # 3XDY1
  • Mfr. Model # 3XDY1
  • Insulated Crimper, Capacity 1/16 AWG, For Use With 16 In. Dia. Seven-Strand Stainless Steel Wire and Crimps,...More

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

Dieless Crimper,6-1/4 In L
  • KLEIN TOOLS
  • Dieless Crimper, 6-1/4 In L Dieless Crimper
  • Item # 6HJU5
  • Mfr. Model # VDV211-063
  • Dieless Crimper, Overall Length 6-1/4 In., Cuts No, Strips No, Adjustable No, Handle Type Steel with PP...More

Ratcheting Crimper,22-10 AWG,9 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 22-10 AWG, 9 In L Ratcheting Crimper
  • Item # 2DFE3
  • Mfr. Model # T1715
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 9 In., For Use With Insulated Terminals, Cuts No,...More

Plug Crimper Kit
  • IDEAL
  • Plug Crimper Kit Plug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

Center Punch Tool,3/8, 5/8 In Cap
  • BAND-IT
  • Center Punch Tool, 3/8, 5/8 In Cap Center Punch Tool,3/8, 5/8 In Cap
  • Item # 2LPG7
  • Mfr. Model # GRS038
  • Center Punch Tool, Capacity 3/8, 5/8 In, Length 9 5/8 In, Width 3 3/8 In, Height 6 1/2 In, For Use With 2LDP2...More

Punch Lock Stud Crimper,Redline
  • MALCO
  • Punch Lock Stud Crimper, Redline Punch Lock Stud Crimper,Redline
  • Item # 5KNV9
  • Mfr. Model # PL1R
  • Punch Lock Stud Crimper, Number of Blades 1, Overall Length 9 In., Metal Gauge 22 Galvanized, Safety Latch...More

Insulated Crimper,8 In L
  • BUCHANAN
  • Insulated Crimper, 8 In L Insulated Crimper,8 In L
  • Item # 10F623
  • Mfr. Model # C24
  • Insulated Crimper, Overall Length 8 In., For Use With For 2006S,2008S,2011S, and Termend Lugs, Cuts No,...More

Crimper w/Die,8-4/0 AWG,22-1/2 In L
  • ECLIPSE
  • Crimper w/Die, 8-4/0 AWG, 22-1/2 In L Crimper w/Die,8-4/0 AWG,22-1/2 In L
  • Item # 22C703
  • Mfr. Model # 300-107
  • Crimper - Indent Style, Capacity 8 to 4/0 AWG, 250 MCM, Overall Length 22-1/2 In., For Use With Solderless...More

Dieless Crimper,26-16 AWG,10 In L
  • 3M
  • Dieless Crimper, 26-16 AWG, 10 In L Dieless Crimper
  • Item # 4DYX1
  • Mfr. Model # E9BM
  • Dieless Crimper, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL,...More

Kwik Cycle Crimping Tool
  • GREENLEE
  • Kwik Cycle Crimping Tool Crimper w/Die
  • Item # 21TX86
  • Mfr. Model # K2-1BGL
  • Crimper w/Die, Capacity 22 to 6 AWG, Overall Length 12-7/8 In., For Use With Crimping Non-Insulated...More

Coax/Network Crimper,Ratchet,Manual
  • WESTWARD
  • Coax/Network Crimper, Ratchet, Manual Coax/Network Crimper,Ratchet,Manual
  • Item # 13H879
  • Mfr. Model # 13H879
  • Coax and Network Crimper, Capacity RG6, RG6 Quad, RJ45, Overall Length 9-7/8 In., For Use With RG6 And RG6...More

Coax Crimper,Manual,F,BNC,RCA,RG-59,RG-6
  • WESTWARD
  • Coax Crimper, Manual, F, BNC, RCA, RG-59, RG-6 Coax Crimper
  • Item # 13H880
  • Mfr. Model # 13H880
  • Coax Crimper, Capacity F, BNC, RCA, RG-59 And RG-6, Overall Length 7-5/8 In., For Use With F, BNC, RCA, RG-59...More

Snagless Cable Crimper,Ratchet,Manual
Compression Crimp Tool,,Manual,F-Type,
Hand Seamer Set,Offset, 3 and 6In.Blades
  • MIDWEST SNIPS
  • Hand Seamer Set, Offset, 3 and 6In.Blades Hand Seamer Set,Offset, 3 and 6In.Blades
  • Item # 29RW41
  • Mfr. Model # MW-SO36
  • Offset Hand Seamer Set, Jaw Width 3 In., 6 In., Jaw Depth 1-1/4 In., Metal Gauge 20, Number of Pieces 4,...More

Kit Cutter Blade Back
  • BAND-IT
  • Kit Cutter Blade Back Kit Cutter Blade Back
  • Item # 16P348
  • Mfr. Model # GRJ930
  • Kit Cutter Blade Back, For Use With 2LNP5, 6YPZ8, 5DHL0, 2LPK1, 2LPK2, Includes Universal Cutter Blade,Repair...More

Type W Crimping Die,2 AWG
Crimping Tool Die
  • THOMAS & BETTS
  • Crimping Tool Die Crimping Tool Die
  • Item # 3LJ88
  • Mfr. Model # 13477
  • Crimping Tool Die, Color Code 21/Red, 24/Gray, 33/Brown, 37/Green, 42/Pink, 45/Black, 50/Orange, 54/Purple,...More

Jack Terminator,w/Punchdown Head-Set
Type W Crimping Die,4/0 AWG
Type W Crimping Die,
Type W Crimping Die,2/0 AWG
Compression Crimping Tool
  • SECURITYTRONIX
  • Compression Crimping Tool Compression Crimping Tool
  • Item # 38RZ48
  • Mfr. Model # CT-CCT-BFR2
  • Compression Crimping Tool, For Use With CCTV, Home Theatre, Satellite and Cable Television Markets, Includes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More