Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

15 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In L Ratcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Insulated Crimper,22-10 AWG,9 In L
  • OTC
  • Insulated Crimper, 22-10 AWG, 9 In L Insulated Crimper,22-10 AWG,9 In L
  • Item # 39E941
  • Mfr. Model # 5912
  • Crimpwell Angled Wire Crimper, Capacity 22 to 10 AWG, Overall Length 9 In., For Use With Soft wire - solid or...More

Cable Tie Gun,Std.,125 to 175 lb.,Nylon
  • Cable Tie Gun, Std., 125 to 175 lb., Nylon Tools for Nylon Cable Ties
  • Item # 1ELG7
  • Mfr. Model # TY4G
  • Cable Tie Gun, Mechanism Ratcheting with Lever Action Cut-Off, Construction Steel, Standard Duty, Cable Tie...More

Insulated Crimper,RJ11/12/22,7-1/2 In L
  • GREENLEE COMMUNICATIONS
  • Insulated Crimper, RJ11/12/22,7-1/2 In L Insulated Crimper
  • Item # 4NHR6
  • Mfr. Model # 1561
  • Insulated Crimper, Capacity RJ45, RJ11/12/22, Cat6, Cat5e, Cat5, Cat3, Flat Satin, Snagless RJ45, Overall...More

Telephone Modular Plug Crimper,Manual
  • WESTWARD
  • Telephone Modular Plug Crimper, Manual Telephone Modular Plug Crimper
  • Item # 13H885
  • Mfr. Model # 13H885
  • Telephone Modular Plug Crimper, Capacity 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, And 6P2C, Overall Length 7-7/8...More

Hand Seamer,HVAC,3/4 x 3 in
  • LENOX
  • Hand Seamer, HVAC, 3/4 x 3 in Hand Seamer,HVAC,3/4 x 3 in
  • Item # 22FF04
  • Mfr. Model # S2
  • Hand Seamer, Jaw Width 3 In., Jaw Depth 3/4 In., Metal Gauge 18 Mild, 22 SS, Number of Pieces 1, Overall...More

Crimper w/Die,22-10 AWG,9 In L
  • SK PROFESSIONAL TOOLS
  • Crimper w/Die, 22-10 AWG, 9 In L Wire Crimper
  • Item # 13P198
  • Mfr. Model # 15011
  • Crimper w/Die, Capacity 22 to 10 AWG, Overall Length 10 In., For Use With Splices and Wire Joints, Cuts Yes,...More

Crimper Frame,8-7/8 In L
  • PALADIN
  • Crimper Frame, 8-7/8 In L Crimper Frame,8-7/8 In L
  • Item # 21TX82
  • Mfr. Model # PA1302
  • Crimper Frame, Overall Length 8-7/8 In., For Use With Holds Various Dies For Coax Connectors, Modular Plugs...More

Insulated Crimper,30-6 AWG,7 In L
  • WIHA TOOLS
  • Insulated Crimper, 30-6 AWG, 7 In L Insulated Crimper
  • Item # 26X241
  • Mfr. Model # 32945
  • Insulated Crimper, Capacity 30 to 6 AWG, Overall Length 7 In., For Use With Rectangular Connectors, Cuts No,...More

Hand Seamer Set,Straight,Straight
  • MIDWEST SNIPS
  • Hand Seamer Set, Straight, Straight Hand Seamer Set,Straight,Straight
  • Item # 34RF91
  • Mfr. Model # MWT-S36
  • Hand Seamer Set, Jaw Width 1-1/2 In., Jaw Depth 2-1/2 In., Metal Gauge 20, Number of Pieces 2, Overall Length...More

Insulated Crimper,23-13 AWG,5-3/4 In L
  • KNIPEX
  • Insulated Crimper, 23-13 AWG, 5-3/4 In L Insulated Crimper
  • Item # 10U184
  • Mfr. Model # 97 62 145 A
  • Insulated Crimper, Capacity 23 to 13 AWG, Overall Length 5-3/4 In., For Use With For 0.25 to 2.5mm2 Crimping...More

Fixed Compression Tool,6-3/4 In. L
  • JONARD TOOLS
  • Fixed Compression Tool, 6-3/4 In. L Fixed Compression Tool
  • Item # 23Z377
  • Mfr. Model # CTF-300
  • Fixed Compression Tool, Overall Length 6-3/4 In., For Use With Shorter PPC and F Connectors: EX6/59, EX6W9,...More

Universal Crimper,5 in. L.,Ergonomic
  • JONARD TOOLS
  • Universal Crimper, 5 in. L., Ergonomic Universal Crimper
  • Item # 34RR07
  • Mfr. Model # UC-8000
  • Universal Crimper, Overall Length 5 In., For Use With Mfr. No. UCD-2045 and UCD-2685, Handle Type Ergonomic,...More

Hand Seamer,CrV,Overmolded,Gray/Black
  • STANLEY
  • Hand Seamer, CrV, Overmolded, Gray/Black Hand Seamer,CrV,Overmolded,Gray/Black
  • Item # 45JX40
  • Mfr. Model # FMHT73569
  • Hand Seamer, Jaw Width 3-1/4 In., Jaw Depth 1-1/4 In., Metal Gauge 22 Galvanized, Number of Pieces 1, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More