Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

8 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cable Tie Gun,LD,18 to 50 lb.,Nylon
  • Cable Tie Gun, LD, 18 to 50 lb., Nylon Tools for Nylon Cable Ties
  • Item # 5A308
  • Mfr. Model # QC-100
  • Cable Tie Gun, Construction High Impact Plastic, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable...More

Crimper,5 Blade,1-9/16in L.
  • MIDWEST SNIPS
  • Crimper, 5 Blade, 1-9/16in L. Crimper,5 Blade,1-9/16in L.
  • Item # 34RF88
  • Mfr. Model # MWT-C5
  • Sheet Metal Crimper, Number of Blades 5, Overall Length 8-1/2 In., Metal Gauge 22, Safety Latch Yes, Material...More

Hose Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 9 In. Hose Clamp Pliers,Straight,9 In.
  • Item # 38N841
  • Mfr. Model # PLC200
  • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

Connector Crimping Pliers.6 In. L
  • JONARD TOOLS
  • Connector Crimping Pliers.6 In. L Insulated Crimper
  • Item # 2RZR9
  • Mfr. Model # JIC-891
  • Connector Crimping Pliers, Capacity 26 to 19 AWG Copper, 20 AWG Copper Steel Wire, Overall Length 6 In., For...More

Hose Corbin Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Corbin Clamp Pliers, Straight, 9 In. Hose Corbin Clamp Pliers,Straight,9 In.
  • Item # 38N842
  • Mfr. Model # PLC210
  • Hose Corbin Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length...More

Dieless Crimper,26-19 AWG,5-7/8 In L
  • PALADIN
  • Dieless Crimper, 26-19 AWG, 5-7/8 In L Dieless Crimper
  • Item # 11L578
  • Mfr. Model # PA1178
  • Dieless Crimper, Capacity 26 to 19 AWG Copper, Overall Length 5-7/8 In., For Use With Button-Style UR, UY,...More

Folding Tool,12, 3/8 and 1 In.Dual Sided
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More