Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

80 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crimper,14-4/0 AWG,25-3/8 In L
  • BURNDY
  • Crimper, 14-4/0 AWG, 25-3/8 In L Crimper w/Die
  • Item # 22P123
  • Mfr. Model # MD68
  • Crimper, Capacity 14 to 4/0 AWG, Overall Length 25-3/8 In., For Use With Copper, Aluminum, ACSR, Copperweld,...More

Crimper, w/Diewheel, Cu
  • BURNDY
  • Crimper, w/Diewheel, Cu Crimper, w/Diewheel, Cu
  • Item # 22P158
  • Mfr. Model # Y1MRTC
  • Crimping Tool Die, Commercial, Ratchet, Rotating Die is Color Coded, Ratchet Mechanism, Emergency Release...More

U die Kit for HYGROUND,9 In
Type P Crimping Die,Yellow
Type W Crimping Die,Green
  • BURNDY
  • Type W Crimping Die, Green Type W Crimping Die,Green
  • Item # 22P154
  • Mfr. Model # W1CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 1 AWG, Color Code...More

Type U Crimping Die,White
U Die Kit For Copper,6 AWGto750 Kcmil
Type W Crimping Die,2 AWG
Type W Crimping Die,Brown
  • BURNDY
  • Type W Crimping Die, Brown Type W Crimping Die,Brown
  • Item # 22P156
  • Mfr. Model # W34RT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 500 kcmil, Color Code...More

Type W Crimping Die,4/0 AWG
Type W Crimping Die,
Crimper, Dieless
  • BURNDY
  • Crimper, Dieless Crimper, Dieless
  • Item # 22P243
  • Mfr. Model # MY293
  • Crimper, Dieless, Capacity 8 to 250 KCMIL, Overall Length 22-5/8 In., For Use With Tool Connectors: MY29-3,...More

Type W Crimping Die,2/0 AWG
Type U Crimping Die,Red
U Die Kit For Aluminum,6 AWGto750 Kcmil
Hydraulic Crimper,1000 KCMIL,25.56 In L
  • BURNDY
  • Hydraulic Crimper, 1000 KCMIL, 25.56 In L Hydraulic Crimper,1000 KCMIL,25.56 In L
  • Item # 22P221
  • Mfr. Model # Y81KFT
  • Die-less Hydraulic Crimper, Capacity 1000 KCMIL Copper, 750 KCMIL Alumium, Overall Length 25-1/2 In., For Use...More

Type U Crimping Die,Pink
Type U Crimping Die,Yellow
Type U Crimping Die,700 kcmil
Type U Crimping Die,700 kcmil
Type W Crimping Die,1 AWG
Type W Crimping Die,Gray
  • BURNDY
  • Type W Crimping Die, Gray Type W Crimping Die,Gray
  • Item # 22P153
  • Mfr. Model # W4CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 4 AWG, Color Code Gray,...More

Type U Crimping Die,White
Type U Crimping Die,4 Sol
Type W Crimping Die,6 AWG
Type U Crimping Die,2/0 ACSR, 2/0 AAC
Type W Crimping Die,White
  • BURNDY
  • Type W Crimping Die, White Type W Crimping Die,White
  • Item # 22P157
  • Mfr. Model # W30RT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 250 - 300 kcmil, Color...More

Cutter Die,4 - 4/0 ACSR
Type U Crimping Die,Green
Type U Crimping Die,Green
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More