Skip Content

Filter Results By

Creepers and Creeper Seats

23 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Seat,Creeper,Swivel
    • WHITESIDE
    • Seat, Creeper, SwivelSeat,Creeper,Swivel
    • Item # 4WM20
    • Mfr. Model # HRAS
    • Creeper Seat, Gas Filled Lift Cylinder, Load Capacity 480 lb., Length 16 In., Width 18-1/2 In., Height 17 to...More

    Tool Trolley Stool,With Backrest,500 lb.
    Polymer Creeper, 40x18 1/2 In
    • WESTWARD
    • Polymer Creeper, 40x18 1/2 InPolymer Creeper, 40x18 1/2 In
    • Item # 1YER7
    • Mfr. Model # 1YER7
    • Creeper, Load Capacity 280 lb., Length 40 In., Width 18-1/2 In., Height 4-1/2 In., Frame Material Plastic,...More

    Creeper, Steel, 40 In.
    • PROTO
    • Creeper, Steel, 40 In.Creeper, Steel, 40 In.
    • Item # 6RKV1
    • Mfr. Model # JFC400SPI
    • Creeper, Spider Style Creeper, Load Capacity 400 lb., Length 40 In., Width 20 In., Height 3 In., Frame...More

    Seat Creeper,15-3/4 Lx14-1/2 W x15 H In.
    • WESTWARD
    • Seat Creeper, 15-3/4 Lx14-1/2 W x15 H In.Seat Creeper,15-3/4 Lx14-1/2 W x15 H In.
    • Item # 1MZH8
    • Mfr. Model # 1MZH8
    • Creeper Seat, Load Capacity 200 lb., Length 15-3/4 In., Width 14-1/2 In., Height 15 In., Frame Material...More

    Creeper Seat,24 3/4 x17x16 1/2 In
    • WESTWARD
    • Creeper Seat, 24 3/4 x17x16 1/2 InCreeper Seat,24 3/4 x17x16 1/2 In
    • Item # 1MZH7
    • Mfr. Model # 1MZH7
    • Creeper Seat, High Rise, Height 23 to 24 In., Frame Material Tubular Steel, Caster Size 2-1/2 In., Caster...More

    Pneumatic Seat Creeper,17-1/3 In
    • WESTWARD
    • Pneumatic Seat Creeper, 17-1/3 InPneumatic Seat Creeper,17-1/3 In
    • Item # 1MZJ1
    • Mfr. Model # 1MZJ1
    • Creeper, Pneumatic Adjusting, Length 15 In., Width 15 In., Height 17-5/16 to 22 In., Frame Material Steel,...More

    Z Folding Creeper,40 In., 450 Lb. Cap.
    • WESTWARD
    • Z Folding Creeper, 40 In., 450 Lb. Cap.Z Folding Creeper,40 In., 450 Lb. Cap.
    • Item # 46V237
    • Mfr. Model # 46V237
    • Creeper, Z Folding, Load Capacity 450 lb., Length 40 In., Width 18 In., Height 7-1/8 In., Frame Material...More

    High Rise Creeper Seat
    • WHITESIDE
    • High Rise Creeper SeatHigh Rise Creeper Seat
    • Item # 4WM21
    • Mfr. Model # HRS
    • Creeper Seat, High Rise, Load Capacity 480 lb., Length 16 In., Width 18-1/2 In., Height 24 In., Frame...More

    • WHITESIDE
    • SteelSteel
    • Multiple product options available

      Multiple product options available

    Shop Stool, Ht. 29 to 34 In.
    Creeper,Hardwood,36 In
    • WHITESIDE
    • Creeper, Hardwood, 36 InCreeper,Hardwood,36 In
    • Item # 4WM23
    • Mfr. Model # LD-44-5
    • Creeper, Load Capacity 240 lb., Length 36 In., Width 14-1/2 In., Height 5-1/2 In., Frame Material Hardwood,...More

    Tilted Headrest Creeper, 40 In.
    • WHITESIDE
    • Tilted Headrest Creeper, 40 In.Tilted Headrest Creeper, 40 In.
    • Item # 6URW6
    • Mfr. Model # GBL32A
    • Creeper, Tilted Headrest, Load Capacity 350 lb., Length 40 In., Width 17 In., Height 5 In., Frame Material...More

    Creeper,Hardwood,36 In
    • WHITESIDE
    • Creeper, Hardwood, 36 InCreeper,Hardwood,36 In
    • Item # 4WM24
    • Mfr. Model # MC-72
    • Creeper, Load Capacity 400 lb., Length 36 In., Width 15 In., Height 4-3/8 In., Frame Material Hardwood,...More

    Creeper/Creeper Seat
    • WHITESIDE
    • Creeper/Creeper SeatCreeper/Creeper Seat
    • Item # 2PB38
    • Mfr. Model # CRS
    • Creeper/Creeper Seat, Corrosion Resistant, Load Capacity 570 lb., Length 40 In., Width 17 In., Height 6-1/2...More

    Knee Saver Work Seat,Steel,22 in. L
    Knee Saver Work Seat,Steel,28 in. L
    Results per page: 16 | 32 | 48

      Use a car creeper to easily slide underneath your car or truck to perform routine maintenance and repairs. A creeper seat gives you a place to sit while working on your vehicle and may offer a storage tray for tools and parts. Find strong tubular steel creepers, drop rail creepers, foam-padded creepers and more here. Once you use one, you’ll never crawl under a chassis without it again. Let Grainger set you up with a durable, comfortable car creeper or creeper seat today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More