Skip Content

Filter Results By

Applied Filters Clear All

Creepers and Creeper Seats

11 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Seat,Creeper,Swivel
    • WHITESIDE
    • Seat, Creeper, SwivelSeat,Creeper,Swivel
    • Item # 4WM20
    • Mfr. Model # HRAS
    • Creeper Seat, Gas Filled Lift Cylinder, Load Capacity 480 lb., Length 16 In., Width 18-1/2 In., Height 17 to...More

    Polymer Creeper, 40x18 1/2 In
    • WESTWARD
    • Polymer Creeper, 40x18 1/2 InPolymer Creeper, 40x18 1/2 In
    • Item # 1YER7
    • Mfr. Model # 1YER7
    • Creeper, Load Capacity 280 lb., Length 40 In., Width 18-1/2 In., Height 4-1/2 In., Frame Material Plastic,...More

    Creeper, Steel, 40 In.
    • PROTO
    • Creeper, Steel, 40 In.Creeper, Steel, 40 In.
    • Item # 6RKV1
    • Mfr. Model # JFC400SPI
    • Creeper, Spider Style Creeper, Load Capacity 400 lb., Length 40 In., Width 20 In., Height 3 In., Frame...More

    Z Folding Creeper,40 In., 450 Lb. Cap.
    • WESTWARD
    • Z Folding Creeper, 40 In., 450 Lb. Cap.Z Folding Creeper,40 In., 450 Lb. Cap.
    • Item # 46V237
    • Mfr. Model # 46V237
    • Creeper, Z Folding, Load Capacity 450 lb., Length 40 In., Width 18 In., Height 7-1/8 In., Frame Material...More

    High Rise Creeper Seat
    • WHITESIDE
    • High Rise Creeper SeatHigh Rise Creeper Seat
    • Item # 4WM21
    • Mfr. Model # HRS
    • Creeper Seat, High Rise, Load Capacity 480 lb., Length 16 In., Width 18-1/2 In., Height 24 In., Frame...More

    • WHITESIDE
    • SteelSteel
    • Multiple product options available

      Multiple product options available

    Tilted Headrest Creeper, 40 In.
    • WHITESIDE
    • Tilted Headrest Creeper, 40 In.Tilted Headrest Creeper, 40 In.
    • Item # 6URW6
    • Mfr. Model # GBL32A
    • Creeper, Tilted Headrest, Load Capacity 350 lb., Length 40 In., Width 17 In., Height 5 In., Frame Material...More

    Creeper,40-5/16 x 22 x 5-1/2 In
    • WESTWARD
    • Creeper, 40-5/16 x 22 x 5-1/2 InCreeper, Steel
    • Item # 1UBH5
    • Mfr. Model # 1UBH5
    • Creeper, Load Capacity 300 lb., Length 40-5/16 In., Width 22 In., Height 5-1/2 In., Frame Material Steel,...More

    Knee Saver Work Seat,Steel,28 in. L
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More