Skip Content

Filter Results By

Price
Shop By

CRAFTSMAN INDUSTRIAL

25 Results Found that Include 174 Products

Craftsman Industrial

Get It Done with Craftsman Industrial™

Introducing Craftsman Industrial, a new line of heavy-duty, high-quality tools designed for the demands of professional use.
Craftsman Industrial tools are made in the U.S. and carry a lifetime warranty.
Sockets
Sockets
Socket Sets
Socket Sets
Hand Ratchets
Hand Ratchets
Wrenches
Wrenches
Wrench Sets
Wrench Sets
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CRAFTSMAN INDUSTRIAL
    • 1/2" Drive SAE Socket1/2" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

    • CRAFTSMAN INDUSTRIAL
    • 3/8" Drive Metric Socket3/8" Drive Metric Socket
    • Multiple product options available

      Socket, Drive Size 3/8", Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies...More

    • CRAFTSMAN INDUSTRIAL
    • 1/2" Drive Metric Socket1/2" Drive Metric Socket
    • Multiple product options available

      Socket, Drive Size 1/2", Number of Points 12, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output...More

    • CRAFTSMAN INDUSTRIAL
    • 3/4" Drive SAE Socket3/4" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 3/4", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type...More

    • CRAFTSMAN INDUSTRIAL
    • 1/4" Drive SAE Socket1/4" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/4", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

    • CRAFTSMAN INDUSTRIAL
    • 3/8" Drive SAE Socket3/8" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 3/8", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel and Standards ANSI and ASME; Varies by Number of Points,...More

    Impact Socket,3/4 In Dr,2-3/16 In,12 pt
    • CRAFTSMAN INDUSTRIAL
    • Impact Socket, 3/4 In Dr, 2-3/16 In, 12 ptImpact Socket,3/4 In Dr,2-3/16 In,12 pt
    • Item # 6UNV0
    • Mfr. Model # 9-2399
    • Impact Socket, Drive Size 3/4 In., Number of Points 12, Socket Depth Standard, SAE, Size 2-3/16 In., Overall...More

    Crowfoot Wrench,3/8 Dr,1/2 In,Chrome
    Magnetic Bit Handle,1/4 In Dr
    • CRAFTSMAN INDUSTRIAL
    • 1/4" Drive Metric Socket1/4" Drive Metric Socket
    • Multiple product options available

      Socket, Drive Size 1/4", Number of Points 6, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards...More

    T Handle,3/8 In Dr
    Spark Plug Socket,3/8 InDr,13/16 In,6 Pt
    Socket Bit,3/8 Dr,1/8 In,Hex
    Socket Bit,3/8 Dr,T55,Torx
    • CRAFTSMAN INDUSTRIAL
    • Socket Bit, 3/8 Dr, T55, TorxSocket Bit,3/8 Dr,T55,Torx
    • Item # 5ZFV9
    • Mfr. Model # 9-23290
    • Torx Bit Socket, Drive Size 3/8 In., Size T55, Overall Length (In.) 1-31/32, Alloy Steel Construction, Chrome...More

    Spark Plug Socket,3/8 In Dr,5/8 In,6 Pt
    Socket Extension,3/4 x 5 In,247-Chrome
    Ratcheting Combination Wrench,5/16 in.
    • CRAFTSMAN INDUSTRIAL
    • Ratcheting Combination Wrench, 5/16 in.Ratcheting Combination Wrench,5/16 in.
    • Item # 5ZFP7
    • Mfr. Model # 9-24618
    • Ratcheting Combination Wrench, Reversing Yes, SAE, Size 5/16 In., Number of Points 12, Overall Length 4-1/2...More

    Ratcheting Combination Wrench,3/8 in.
    • CRAFTSMAN INDUSTRIAL
    • Ratcheting Combination Wrench, 3/8 in.Ratcheting Combination Wrench,3/8 in.
    • Item # 5ZFN6
    • Mfr. Model # 9-24583
    • Ratcheting Combination Wrench, Wrench Style Standard, Reversing No, SAE, Size 3/8 In., Number of Points 12,...More

    Hand Ratchet,1/4 In Dr,5-1/4 In L,Round
    • CRAFTSMAN INDUSTRIAL
    • Hand Ratchet, 1/4 In Dr, 5-1/4 In L, RoundHand Ratchet,1/4 In Dr,5-1/4 In L,Round
    • Item # 5ZFR3
    • Mfr. Model # 9-23793
    • Hand Ratchet, Drive Size 1/4 In., Non-Reversing, Fixed Head Movement, Head Style Round, Standard...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More