Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
Schedule
Pipe Size
  • View MoreView Less
Connection Type
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

CPVC Pipe Fittings

24 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
    • GF PIPING SYSTEMS
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • CouplingCoupling
    • Multiple product options available

      Multiple product options available

    Elbow, 45,CPVC,80,6 In.,Socket,150 psi
    • GF PIPING SYSTEMS
    • Elbow, 45, CPVC, 80,6 In., Socket, 150 psiElbow, 45 Degrees
    • Item # 22JZ36
    • Mfr. Model # 9817-060
    • Elbow, 45 Degrees , Body Material CPVC, Schedule 80, Pipe Size 6 In., Connection Type Socket x Socket, Max....More

    Male Adapter,CPVC,80,4 In.,MNPT x Socket
    • GF PIPING SYSTEMS
    • Male Adapter, CPVC, 80,4 In., MNPT x SocketMale Adapter
    • Item # 2PLP8
    • Mfr. Model # 9836-040
    • Male Adapter, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type MNPT x Socket, Max. Pressure...More

    • GF PIPING SYSTEMS
    • FlangeFlange
    • Multiple product options available

      Multiple product options available

    Reducing Tee,CPVC,80,4 x 4 x 2 In.
    • GF PIPING SYSTEMS
    • Reducing Tee, CPVC, 80,4 x 4 x 2 In.Reducing Tee
    • Item # 1VGG8
    • Mfr. Model # 9801-420
    • Reducing Tee, Body Material CPVC, Schedule 80, Pipe Size 4 In. x 4 In. x 2 In., Connection Type Socket x...More

    Female Adapter,4 In.,FNPT x Slip Socket
    • GF PIPING SYSTEMS
    • Female Adapter, 4 In., FNPT x Slip SocketFemale Adapter
    • Item # 1VGN7
    • Mfr. Model # 9835-040
    • Female Adapter, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x Socket, Max....More

    • GF PIPING SYSTEMS
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    • SPEARS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Elbow, 90, Short Sweep,CPVC,80,3/4 In.
    • SPEARS
    • Elbow, 90, Short Sweep, CPVC, 80,3/4 In.Short Sweep Elbow, 90 Degrees
    • Item # 3EKU1
    • Mfr. Model # 807-007CBR
    • Short Sweep Elbow, 90 Degrees , Body Material CPVC, Schedule 80, Pipe Size 3/4 In., Connection Type FNPT x...More

    Female Connector,CPVC, Brass,80,1 In.
    • SPEARS
    • Female Connector, CPVC, Brass, 80,1 In.Female Connector
    • Item # 3EKU6
    • Mfr. Model # 835-010CBR
    • Female Connector, Body Material CPVC/Brass, Schedule 80, Pipe Size 1 In., Connection Type FNPT x Socket,...More

    • GF PIPING SYSTEMS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • WyeWye
    • Multiple product options available

      Multiple product options available

    Elbow, 45,CPVC,40,6 In.,Hub,180 psi
    • SPEARS
    • Elbow, 45, CPVC, 40,6 In., Hub, 180 psiElbow, 45 Degrees
    • Item # 22EX19
    • Mfr. Model # P321-060C
    • Elbow, 45 Degrees , Body Material CPVC, Schedule 40, Pipe Size 6 In., Connection Type Hub x Hub, Max....More

    Cap,CPVC,40,6 In.,Hub,180 psi
    • SPEARS
    • Cap, CPVC, 40,6 In., Hub, 180 psiCap
    • Item # 22EX25
    • Mfr. Model # P116-060C
    • Cap, Body Material CPVC, Schedule 40, Pipe Size 6 In., Connection Type Hub, Max. Pressure 180 psi, Color...More

    • SPEARS
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    Blind Flange,CPVC,80,4 In.
    • GF PIPING SYSTEMS
    • Blind Flange, CPVC, 80,4 In.Blind Flange
    • Item # 1VGU3
    • Mfr. Model # 9853-040
    • Blind Flange, Body Material CPVC, Schedule 80, Pipe Size 4 In., Max. Pressure 150 psi@73 Degrees F, Outside...More

    P-Trap,CPVC,40,3 In.,Hub,260 psi
    • SPEARS
    • P-Trap, CPVC, 40,3 In., Hub, 260 psiP-Trap
    • Item # 22EX33
    • Mfr. Model # P706X-030C
    • P-Trap, Body Material CPVC, Schedule 40, Pipe Size 3 In., Connection Type Hub x Hub, Max. Pressure 260 psi,...More

    • SPEARS
    • WyeWye
    • Multiple product options available

      Multiple product options available

    Bushing,CPVC,80,8 In.,Spigot,150 psi
    • GF PIPING SYSTEMS
    • Bushing, CPVC, 80,8 In., Spigot, 150 psiBushing
    • Item # 22JZ60
    • Mfr. Model # 9837-585
    • Bushing, Body Material CPVC, Schedule 80, Pipe Size 8 In.x 6 In., Connection Type Spigot x Socket, Max....More

    Results per page: 16 | 32 | 48