Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Couplings, Collars, and Adapters

91 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coupling,One Piece,Bore Dia 1/2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1/2 InCoupling,One Piece,Bore Dia 1/2 In
  • Item # 2AMH1
  • Mfr. Model # CLX-8-8-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/2 In., Overall Length 1-3/4 In.,...More

Coupling,4 Beam Clamp,Bore 1/2 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 InCoupling,4 Beam Clamp,Bore 1/2 x 1/4 In
  • Item # 2AEA6
  • Mfr. Model # PCR18-8-4-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/2 x 1/4 In, Outside Dia 28.60 mm, Clearance Dia 28.60...More

Coupling,One Piece,Bore Dia 3/4 x 5/8 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/4 x 5/8 InCoupling,One Piece,Bore Dia 3/4 x 5/8 In
  • Item # 2ALN7
  • Mfr. Model # CLX-12-10-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 3/4 x 5/8 In, Overall Length 2 1/4 In,...More

Coupling, Set Screw Type, Bore 1 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 1 InCoupling, Set Screw Type, Bore 1 In
  • Item # 2ARD6
  • Mfr. Model # SCC-16-16-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 In, Overall Length 3 In, Outside Dia 1 3/4 In, Clearance Dia...More

Coupling,One Piece,Bore Dia 3/4 x 1/2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/4 x 1/2 InCoupling,One Piece,Bore Dia 3/4 x 1/2 In
  • Item # 2ALP6
  • Mfr. Model # CLX-12-8-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 3/4 x 1/2 In, Overall Length 2 1/4 In,...More

Coupling,Two Piece,Bore Dia 5/8 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 5/8 InCoupling,Two Piece,Bore Dia 5/8 In
  • Item # 2APV1
  • Mfr. Model # SPX-10-10-F
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia 5/8 In, Overall Length 2 In, Outside Dia...More

Coupling,One Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 InCoupling,One Piece,Bore Dia 1 In
  • Item # 2ALT4
  • Mfr. Model # CLX-16-16-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside...More

Coupling,4 Beam Clamp,Bore 1/2 x 5/16 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 InCoupling,4 Beam Clamp,Bore 1/2 x 5/16 In
  • Item # 2AEA8
  • Mfr. Model # PCR18-8-5-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/2 x 5/16 In, Outside Dia 28.60 mm, Clearance Dia...More

Coupling,6 Beam Set Screw,3/8inx 5/16in
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 3/8inx 5/16inCoupling,6 Beam Set Screw,3/8inx 5/16in
  • Item # 30UX10
  • Mfr. Model # FSR16-6-5-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 3/8 x 5/16 In., Min. Bore (In.) 0.313, Max. Bore...More

Coupling,6 Beam Set Screw,8mmx8mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 8mmx8mmCoupling,6 Beam Set Screw,8mmx8mm
  • Item # 30UV66
  • Mfr. Model # FSMR25-8-8-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 8mm x 8mm, Min. Bore (mm) 8, Max. Bore (mm) 8,...More

Coupling,6 Beam Set Screw,5/16inx 1/4in
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 5/16inx 1/4inCoupling,6 Beam Set Screw,5/16inx 1/4in
  • Item # 30UX04
  • Mfr. Model # FSR16-5-4-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 5/16 x 1/4 In., Min. Bore (In.) 0.25, Max. Bore...More

Coupling,6 Beam Set Screw,12mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 12mmx10mmCoupling,6 Beam Set Screw,12mmx10mm
  • Item # 30UV42
  • Mfr. Model # FSMR25-12-10-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 12mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 12,...More

Coupling,4 Beam Set Screw,7mmx7mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 7mmx7mmCoupling,4 Beam Set Screw,7mmx7mm
  • Item # 30VC93
  • Mfr. Model # PSMR25-7-7-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 7mm x 7mm, Min. Bore (mm) 7, Max. Bore (mm) 7,...More

Coupling,6 Beam Clamp,12mmx12mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 12mmx12mmCoupling,6 Beam Clamp,12mmx12mm
  • Item # 30UT15
  • Mfr. Model # FCMR25-12-12-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 12mm x 12mm, Min. Bore (mm) 12, Max. Bore (mm) 12,...More

Coupling,4 Beam Clamp,10mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 10mmx6mmCoupling,4 Beam Clamp,10mmx6mm
  • Item # 30UX80
  • Mfr. Model # MWC25-10-6-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 10mm x 6mm, Min. Bore (mm) 6, Max. Bore (In.) 0.250,...More

Coupling,4 Beam Clamp,Bore 8 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 8 x 6 mmCoupling,4 Beam Clamp,Bore 8 x 6 mm
  • Item # 2ADV5
  • Mfr. Model # PCMR29-8-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 8 x 6 mm, Outside Dia 28.60 mm, Clearance Dia 28.60 mm,...More

Rigid Shaft Coupling,Set Screw,16mm
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Set Screw, 16mmRigid Shaft Coupling,Set Screw,16mm
  • Item # 30VJ32
  • Mfr. Model # MSCC-16-16-F
  • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 16mm, Overall Length 50mm, Outside Dia. 34mm,...More

Coupling,4 Beam Clamp,Bore 10 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 10 x 6 mmCoupling,4 Beam Clamp,Bore 10 x 6 mm
  • Item # 2ADU1
  • Mfr. Model # PCMR29-10-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 10 x 6mm, Outside Dia. (In.) 1.125, Outside Dia. (mm)...More

Coupling,4 Beam Set Screw,9mmx8mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 9mmx8mmCoupling,4 Beam Set Screw,9mmx8mm
  • Item # 30VD04
  • Mfr. Model # PSMR25-9-8-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 9mm x 8mm, Min. Bore (mm) 8, Max. Bore (mm) 9,...More

Coupling,4 Beam Set Screw,6mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 6mmx6mmCoupling,4 Beam Set Screw,6mmx6mm
  • Item # 30VD37
  • Mfr. Model # PSMR29-6-6-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 6mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 6,...More

Rigid Shaft Coupling,Set Screw,14mm
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Set Screw, 14mmRigid Shaft Coupling,Set Screw,14mm
  • Item # 30VJ30
  • Mfr. Model # MSCC-14-14-F
  • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 14mm, Overall Length 50mm, Outside Dia. 34mm,...More

Jaw Coupling Hub,17mm,Aluminum
  • RULAND MANUFACTURING
  • Jaw Coupling Hub, 17mm, AluminumJaw Coupling Hub,17mm,Aluminum
  • Item # 30UP60
  • Mfr. Model # MJC41-17-A
  • Jaw Coupling Hub, Bore Dia. 17mm, Aluminum Material, No Keyway, Outside Dia. 41.3mm, Overall Length (In.)...More

Coupling,6 Beam Clamp,12mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 12mmx10mmCoupling,6 Beam Clamp,12mmx10mm
  • Item # 30UT11
  • Mfr. Model # FCMR25-12-10-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 12mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 12,...More

Coupling,6 Beam Clamp,10mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 10mmx10mmCoupling,6 Beam Clamp,10mmx10mm
  • Item # 30UR88
  • Mfr. Model # FCMR25-10-10-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 10mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 10,...More

Rigid Shaft Coupling,Set Screw,25mm
Coupling,6 Beam Clamp,10mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 10mmx6mmCoupling,6 Beam Clamp,10mmx6mm
  • Item # 30UR90
  • Mfr. Model # FCMR25-10-6-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 10mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 10,...More

Coupling,4 Beam Set Screw,1/4in.x 1/4in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 1/4in.x 1/4in.Coupling,4 Beam Set Screw,1/4in.x 1/4in.
  • Item # 30VE52
  • Mfr. Model # PSR18-4-4-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 1/4 x 1/4 In., Min. Bore (In.) 0.25, Max. Bore...More

Coupling,6 Beam Clamp,10mmx8mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 10mmx8mmCoupling,6 Beam Clamp,10mmx8mm
  • Item # 30UR94
  • Mfr. Model # FCMR25-10-8-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 10mm x 8mm, Min. Bore (mm) 8, Max. Bore (mm) 10,...More

Coupling,6 Beam Clamp,12mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 12mmx6mmCoupling,6 Beam Clamp,12mmx6mm
  • Item # 30UT17
  • Mfr. Model # FCMR25-12-6-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 12mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 12,...More

Coupling,6 Beam Set Screw,8mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 8mmx6mmCoupling,6 Beam Set Screw,8mmx6mm
  • Item # 30UV62
  • Mfr. Model # FSMR25-8-6-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 8mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 8,...More

Coupling,6 Beam Set Screw,6mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 6mmx6mmCoupling,6 Beam Set Screw,6mmx6mm
  • Item # 30UV56
  • Mfr. Model # FSMR25-6-6-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 6mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 6,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More