Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    KeylessRigidCplg,C600 Ser,2.938 Shaftdia
    • CLIMAX METAL PRODUCTS
    • KeylessRigidCplg, C600 Ser, 2.938 ShaftdiaKeylessRigidCplg,C600 Ser,2.938 Shaftdia
    • Item # 38AV08
    • Mfr. Model # C600E-293
    • Shaft Dia. (In.) 2.938, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 6.693, +0/-.002 In. Outside...More

    KeylessRigidCplg,C600 Ser,2.992 Shaftdia
    • CLIMAX METAL PRODUCTS
    • KeylessRigidCplg, C600 Ser, 2.992 ShaftdiaKeylessRigidCplg,C600 Ser,2.992 Shaftdia
    • Item # 38AV33
    • Mfr. Model # C600M-76
    • Shaft Dia. (In.) 2.992, Shaft Dia. (mm) 76, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 6.693,...More

    KeylessRigidCplg,C600 Ser,2.913 Shaftdia
    • CLIMAX METAL PRODUCTS
    • KeylessRigidCplg, C600 Ser, 2.913 ShaftdiaKeylessRigidCplg,C600 Ser,2.913 Shaftdia
    • Item # 38AV32
    • Mfr. Model # C600M-74
    • Shaft Dia. (In.) 2.913, Shaft Dia. (mm) 74, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 6.693,...More

    KeylessRigidCplg,C600 Ser,3.346 Shaftdia
    • CLIMAX METAL PRODUCTS
    • KeylessRigidCplg, C600 Ser, 3.346 ShaftdiaKeylessRigidCplg,C600 Ser,3.346 Shaftdia
    • Item # 38AV35
    • Mfr. Model # C600M-85
    • Shaft Dia. (In.) 3.346, Shaft Dia. (mm) 85, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 6.693,...More

    Keyless Rigid Cplg,C600 Ser,3 Shaft dia.
    • CLIMAX METAL PRODUCTS
    • Keyless Rigid Cplg, C600 Ser, 3 Shaft dia.Keyless Rigid Cplg,C600 Ser,3 Shaft dia.
    • Item # 38AV09
    • Mfr. Model # C600E-300
    • Shaft Dia. (In.) 3, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 6.693, +0/-.002 In. Outside Dia....More

    KeylessRigidCplg,C600 Ser,3.15 Shaft dia
    • CLIMAX METAL PRODUCTS
    • KeylessRigidCplg, C600 Ser, 3.15 Shaft diaKeylessRigidCplg,C600 Ser,3.15 Shaft dia
    • Item # 38AV34
    • Mfr. Model # C600M-80
    • Shaft Dia. (In.) 3.15, Shaft Dia. (mm) 80, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 6.693,...More

    Rigid Shaft Coupling,Two Piece,1-15/16in
    • RULAND MANUFACTURING
    • Rigid Shaft Coupling, Two Piece, 1-15/16inRigid Shaft Coupling,Two Piece,1-15/16in
    • Item # 30VK31
    • Mfr. Model # SPX-31-31-SS
    • Rigid Shaft Coupling, Two Piece Clamp Type, Bore Dia. 1-15/16 In., Overall Length 4-7/8 In., Outside Dia....More

    Rigid Shaft Coupling,Two Piece,1-15/16in
    • RULAND MANUFACTURING
    • Rigid Shaft Coupling, Two Piece, 1-15/16inRigid Shaft Coupling,Two Piece,1-15/16in
    • Item # 30VK21
    • Mfr. Model # SPC-31-31-SS
    • Rigid Shaft Coupling, Two Piece Clamp Type, with Keyway, Bore Dia. 1-15/16 In., Overall Length 4-7/8 In.,...More

    U-Joint,Solid DD,Solid Bore,2 1/2 In OD
    • LOVEJOY
    • U-Joint, Solid DD, Solid Bore, 2 1/2 In ODU-Joint,Solid DD,Solid Bore,2 1/2 In OD
    • Item # 1CYV1
    • Mfr. Model # DD-13
    • Universal Joint, Solid DD Type, Outside Dia 2 1/2 In, Standard Solid Bore, Max Bore 1 3/4 In, Bored Units...More

    Coupling Spacer InsertWES60 Body Style, 12.53" Outside Dia.
    • TB WOOD'S
    • Coupling Spacer InsertWES60 Body Style, 12.53" Outside Dia., 12,500 in.-lb. Rated TorqueCoupling Spacer Insert
    • Item # 15E634
    • Mfr. Model # WES60
    • Coupling Spacer Insert, WES60 Body Style, Insert Material Polyether Urethane/Steel, Insert Design Spacer,...More

    Coupling,Two Piece,Bore Dia 50 mm
    • RULAND MANUFACTURING
    • Coupling, Two Piece, Bore Dia 50 mmCoupling,Two Piece,Bore Dia 50 mm
    • Item # 2ANP6
    • Mfr. Model # MSPC-50-50-SS
    • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 50 mm, Overall Length 124 mm, Outside Dia...More

    Jaw Coupling Hub,4-1/2 in.,7.1875 in.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More