Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

30 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL74
  • Mfr. Model # 2ISCC-200-200-S
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 2 In. x 2 In., Overall Length 3-9/16...More

Rigid Shaft Coupling,Two Piece,1-7/16in.
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Two Piece, 1-7/16in. Rigid Shaft Coupling,Two Piece,1-7/16in.
  • Item # 30VK19
  • Mfr. Model # SPC-23-23-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, with Keyway, Bore Dia. 1-7/16 In., Overall Length 3-7/8 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NM11
  • Mfr. Model # 2ISCC175-175SKW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-3/4 In. x 1-3/4 In., Overall Length...More

Coupling,Two Piece,1-7/16in.x1in.
  • RULAND MANUFACTURING
  • Coupling, Two Piece, 1-7/16in.x1in. Coupling,Two Piece,1-7/16in.x1in.
  • Item # 30VK27
  • Mfr. Model # SPX-23-16-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, Bore Dia. 1-7/16 In. x 1 In., Overall Length 3-7/8 In., Outside...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NM09
  • Mfr. Model # 2ISCC150-100SKW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-1/2 In. x 1 In., Overall Length 2-15/16...More

Coupling,Two Piece,1-3/16in.x1in.
  • RULAND MANUFACTURING
  • Coupling, Two Piece, 1-3/16in.x1in. Coupling,Two Piece,1-3/16in.x1in.
  • Item # 30VK13
  • Mfr. Model # SPC-19-16-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, with Keyway, Bore Dia. 1-3/16 In. x 1 In., Overall Length 3-1/4...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL73
  • Mfr. Model # 2ISCC-175-175-S
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1-3/4 In. x 1-3/4 In., Overall Length...More

Rigid Shaft Coupling,Set Screw,2in.
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Set Screw, 2in. Rigid Shaft Coupling,Set Screw,2in.
  • Item # 30VJ83
  • Mfr. Model # SCC-32-32-SS
  • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 2 In., Overall Length 4-7/8 In., Outside Dia....More

Rigid Shaft Coupling,Two Piece,1-7/16in.
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK85
  • Mfr. Model # ISCC-175-175SKW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-3/4 In. x 1-3/4 In., Overall Length...More

Shaft Coupling Hub,WE50,Bore 1-3/4"
  • TB WOOD'S
  • Shaft Coupling Hub, WE50, Bore 1-3/4" Shaft Coupling Hub,WE50,Bore 1-3/4"
  • Item # 15E679
  • Mfr. Model # WE50H134
  • Flexible Shaft Coupling Hub,Body Style WE50,Bore Dia. (In.) 1-3/4,Length through Bore (In.) 2.75,Rated Torque...More

Shaft Coupling Hub,WE50,Bore 3-3/8"
  • TB WOOD'S
  • Shaft Coupling Hub, WE50, Bore 3-3/8" Shaft Coupling Hub,WE50,Bore 3-3/8"
  • Item # 15E682
  • Mfr. Model # WE50H338
  • Flexible Shaft Coupling Hub,Body Style WE50,Bore Dia. (In.) 3-3/8,Length through Bore (In.) 2.75,Rated Torque...More

Taper Lock Coupler Hub,WE60,Max 3-1/8"
  • TB WOOD'S
  • Taper Lock Coupler Hub, WE60, Max 3-1/8" Taper Lock Coupler Hub,WE60,Max 3-1/8"
  • Item # 15E705
  • Mfr. Model # WE60HTL
  • Taper Lock Flexible Shaft Coupling Hub,Body Style WE60,Bore Dia. (In.) Max 3-1/8,Length through Bore (In.)...More

Coupling Spacer Insert, WES40 Body Style, 9.71" Outside
Shaft Coupling Hub,WE50,Bore 2-1/8"
  • TB WOOD'S
  • Shaft Coupling Hub, WE50, Bore 2-1/8" Shaft Coupling Hub,WE50,Bore 2-1/8"
  • Item # 15E680
  • Mfr. Model # WE50H218
  • Flexible Shaft Coupling Hub,Body Style WE50,Bore Dia. (In.) 2-1/8,Length through Bore (In.) 2.75,Rated Torque...More

Universal Joint,Bored DD,1 In Bore
  • LOVEJOY
  • Universal Joint, Bored DD, 1 In Bore Universal Joint,Bored DD,1 In Bore
  • Item # 1CYX3
  • Mfr. Model # DD-12B
  • Universal Joint, Bored DD Type, Outside Dia 2 In, Standard Bore 1 In, Max Bore 1 1/2 In, Overall Length 10...More

Shaft Coupling Hub,WE50,Bore 2-3/8"
  • TB WOOD'S
  • Shaft Coupling Hub, WE50, Bore 2-3/8" Shaft Coupling Hub,WE50,Bore 2-3/8"
  • Item # 15E681
  • Mfr. Model # WE50H238
  • Flexible Shaft Coupling Hub,Body Style WE50,Bore Dia. (In.) 2-3/8,Length through Bore (In.) 2.75,Rated Torque...More

Coupling Hub,WE60,Plain Bore 2"
  • TB WOOD'S
  • Coupling Hub, WE60, Plain Bore 2" Coupling Hub,WE60,Plain Bore 2"
  • Item # 15E695
  • Mfr. Model # WE60HMPB
  • Flexible Shaft Coupling Hub,Body Style WE60,Bore Dia. (In.) 2,Length through Bore (In.) 3.25,Rated Torque...More

Coupling,One Piece,Bore Dia 2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 2 In Coupling,One Piece,Bore Dia 2 In
  • Item # 2AMA4
  • Mfr. Model # CLX-32-32-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 2 In, Overall Length 4 7/8 In, Outside...More

Coupling,Two Piece,Bore Dia 35 mm
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 35 mm Coupling,Two Piece,Bore Dia 35 mm
  • Item # 2ANN3
  • Mfr. Model # MSPC-35-35-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 35 mm, Overall Length 95 mm, Outside Dia 67...More

Coupling,Two Piece,Bore Dia 1 3/4 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 3/4 In Coupling,Two Piece,Bore Dia 1 3/4 In
  • Item # 2ACN1
  • Mfr. Model # SPX-28-28-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia 1 3/4 In, Overall Length 4 1/2 In,...More

Coupling,One Piece,Bore Dia 50 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 50 mm Coupling,One Piece,Bore Dia 50 mm
  • Item # 2AND3
  • Mfr. Model # MCLX-50-50-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 50mm, Overall Length 124mm, Outside...More

Coupling,Two Piece,Bore Dia 1 3/8 x 1 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 3/8 x 1 In Coupling,Two Piece,Bore Dia 1 3/8 x 1 In
  • Item # 2APL9
  • Mfr. Model # SPC-22-16-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 3/8 x 1 In, Overall Length 3 5/8 In,...More

Coupling,One Piece,Bore Dia 40 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 40 mm Coupling,One Piece,Bore Dia 40 mm
  • Item # 2AMP7
  • Mfr. Model # MCLC-40-40-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 40mm, Overall Length 108mm, Outside Dia....More

Coupling,Two Piece,Bore Dia 1 1/2 x 1 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 1/2 x 1 In Coupling,Two Piece,Bore Dia 1 1/2 x 1 In
  • Item # 2APN3
  • Mfr. Model # SPC-24-16-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 1/2 x 1 In, Overall Length 3 7/8 In,...More

Coupling,One Piece,Bore Dia 2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 2 In Coupling,One Piece,Bore Dia 2 In
  • Item # 2ALL7
  • Mfr. Model # CLC-32-32-SS
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 2 In., Overall Length 4-7/8 In., Outside...More

Jaw Coupling Hub,3-3/4 in.,6.0312 in.
Coupling Insert, WE60 Body Style, 12.53" Outside Dia.,
Universal Joint,Bored D,1 In Bore
  • LOVEJOY
  • Universal Joint, Bored D, 1 In Bore Universal Joint,Bored D,1 In Bore
  • Item # 1CYT8
  • Mfr. Model # D-12BSS
  • Universal Joint, Bored D Type, Outside Dia 2 In, Standard Bore 1 In, Max Bore 1 1/2 In, Overall Length 5 7/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More