Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

193 Results Found that Include 221 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Universal Joint,Bore 3/4 In,SS
  • BELDEN
  • Universal Joint, Bore 3/4 In, SS Universal Joint,Bore 3/4 In,SS
  • Item # 41D822
  • Mfr. Model # SS-NB-UJ1500X3/4KB
  • Universal Joint, Keyway Type, Outside Dia. 1-1/2 In, Standard Bore 3/4 In, Overall Length 4-1/4 In, Static...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NM08
  • Mfr. Model # 2ISCC125-125SKW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-1/4 In. x 1-1/4 In., Overall Length...More

Shaft Coupling Hub,WE30,Bore 1-3/8"
  • TB WOOD'S
  • Shaft Coupling Hub, WE30, Bore 1-3/8" Shaft Coupling Hub,WE30,Bore 1-3/8"
  • Item # 15E668
  • Mfr. Model # WE30H138
  • Flexible Shaft Coupling Hub,Body Style WE30,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 2.31,Rated Torque...More

Shaft Coupler Body
Involute Splined Shaft,16,O.D. 1.70 In
Universal Joint,NB,1 In Bore
  • LOVEJOY
  • Universal Joint, NB, 1 In Bore Universal Joint,NB,1 In Bore
  • Item # 1CYR7
  • Mfr. Model # NB-12B
  • Universal Joint, Bored Needle Bearing Type, Outside Dia 2 In, Standard Bore 1 In, Max Bore 1 1/2 In, Overall...More

Coupling,Two Piece,Bore Dia 1 1/8 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 1/8 In Coupling,Two Piece,Bore Dia 1 1/8 In
  • Item # 2APJ9
  • Mfr. Model # SPC-18-18-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 1/8 In, Overall Length 3 1/8 In, Outside...More

Coupling Spacer Hub,11SC,Bore 2-3/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 11SC, Bore 2-3/8" Coupling Spacer Hub,11SC,Bore 2-3/8"
  • Item # 32ZT21
  • Mfr. Model # 11SCH238
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 2-3/8,Length through Bore (In.)...More

Coupling Sleeve Insert, 10H Body Style, 7.09" Outside
Coupling Spacer Insert, WES10 Body Style, 6.48" Outside
Coupling,6 Beam Clamp,16mmx12mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 16mmx12mm Coupling,6 Beam Clamp,16mmx12mm
  • Item # 30UU37
  • Mfr. Model # FCMR38-16-12-SS
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 16mm x 12mm, Min. Bore (mm) 12, Max. Bore (mm) 16,...More

Coupling,6 Beam Set Screw,3/4in.x 5/8in.
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 3/4in.x 5/8in. Coupling,6 Beam Set Screw,3/4in.x 5/8in.
  • Item # 30UX33
  • Mfr. Model # FSR24-12-10-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 3/4 x 5/8 In., Min. Bore (In.) 0.625, Max. Bore...More

KeylessRigidCplg,C600 Ser,1.378 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 1.378 Shaftdia KeylessRigidCplg,C600 Ser,1.378 Shaftdia
  • Item # 38AV18
  • Mfr. Model # C600M-35
  • Shaft Dia. (In.) 1.378, Shaft Dia. (mm) 35, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 2.992,...More

Coupling,6 Beam Clamp,16mmx14mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 16mmx14mm Coupling,6 Beam Clamp,16mmx14mm
  • Item # 30UU39
  • Mfr. Model # FCMR38-16-14-SS
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 16mm x 14mm, Min. Bore (mm) 14, Max. Bore (mm) 16,...More

Universal Joint,Bore 25mm,SS
  • BELDEN
  • Universal Joint, Bore 25mm, SS Universal Joint,Bore 25mm,SS
  • Item # 41D857
  • Mfr. Model # UJ-SS50x25
  • Universal Joint, Plain Type, Outside Dia. 50mm, Standard Bore 25mm, Overall Length 140mm, Static Breaking...More

Coupling,6 Beam Set Screw,10mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 10mmx10mm Coupling,6 Beam Set Screw,10mmx10mm
  • Item # 30UW34
  • Mfr. Model # FSMR38-10-10-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 10mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 10,...More

Coupling,6 Beam Set Screw,3/4in.x 3/4in.
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 3/4in.x 3/4in. Coupling,6 Beam Set Screw,3/4in.x 3/4in.
  • Item # 30UX35
  • Mfr. Model # FSR24-12-12-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 3/4 x 3/4 In., Min. Bore (In.) 0.75, Max. Bore...More

KeylessRigidCplg,C600 Ser,1.438 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 1.438 Shaftdia KeylessRigidCplg,C600 Ser,1.438 Shaftdia
  • Item # 38AU88
  • Mfr. Model # C600E-143
  • Shaft Dia. (In.) 1.438, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 3.78, +0/-.002 In. Outside Dia....More

Coupling,6 Beam Clamp,15mmx15mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 15mmx15mm Coupling,6 Beam Clamp,15mmx15mm
  • Item # 30UU31
  • Mfr. Model # FCMR38-15-15-SS
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 15mm x 15mm, Min. Bore (mm) 15, Max. Bore (mm) 15,...More

KeylessRigidCplg,C600 Ser,1.417 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 1.417 Shaftdia KeylessRigidCplg,C600 Ser,1.417 Shaftdia
  • Item # 38AV19
  • Mfr. Model # C600M-36
  • Shaft Dia. (In.) 1.417, Shaft Dia. (mm) 36, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 3.78,...More

Coupling,6 Beam Set Screw,10mmx9mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 10mmx9mm Coupling,6 Beam Set Screw,10mmx9mm
  • Item # 30UV81
  • Mfr. Model # FSMR32-10-9-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 10mm x 9mm, Min. Bore (mm) 9, Max. Bore (mm) 10,...More

Universal Joint,Bore 30mm,SS
  • BELDEN
  • Universal Joint, Bore 30mm, SS Universal Joint,Bore 30mm,SS
  • Item # 41D858
  • Mfr. Model # UJ-SS58x30
  • Universal Joint, Plain Type, Outside Dia. 58mm, Standard Bore 30mm, Overall Length 178mm, Static Breaking...More

Coupling,6 Beam Clamp,12mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 12mmx10mm Coupling,6 Beam Clamp,12mmx10mm
  • Item # 30UU09
  • Mfr. Model # FCMR38-12-10-SS
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 12mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 12,...More

Rigid Shaft Coupling,Set Screw,30mm
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Set Screw, 30mm Rigid Shaft Coupling,Set Screw,30mm
  • Item # 30VJ39
  • Mfr. Model # MSCC-30-30-SS
  • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 30mm, Overall Length 83mm, Outside Dia. 53mm,...More

Coupling,6 Beam Set Screw,14mmx11mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 14mmx11mm Coupling,6 Beam Set Screw,14mmx11mm
  • Item # 30UW04
  • Mfr. Model # FSMR32-14-11-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 14mm x 11mm, Min. Bore (mm) 11, Max. Bore (mm) 14,...More

Coupling,6 Beam Set Screw,3/8in.x 3/8in.
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. Coupling,6 Beam Set Screw,3/8in.x 3/8in.
  • Item # 30UX41
  • Mfr. Model # FSR24-6-6-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 3/8 x 3/8 In., Min. Bore (In.) 0.375, Max. Bore...More

Coupling,6 Beam Set Screw,16mmx12mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 16mmx12mm Coupling,6 Beam Set Screw,16mmx12mm
  • Item # 30UW62
  • Mfr. Model # FSMR38-16-12-SS
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 16mm x 12mm, Min. Bore (mm) 12, Max. Bore (mm) 16,...More

KeylessRigidCplg,C600 Ser,1.5 Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessRigidCplg, C600 Ser, 1.5 Shaftdia KeylessRigidCplg,C600 Ser,1.5 Shaftdia
  • Item # 38AU89
  • Mfr. Model # C600E-150
  • Shaft Dia. (In.) 1.5, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 3.78, +0/-.002 In. Outside Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More