Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

1,452 Results Found that Include 1,715 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Taper Lock Coupler Hub,WE4, Max 1"
  • TB WOOD'S
  • Taper Lock Coupler Hub, WE4, Max 1" Taper Lock Coupler Hub,WE4, Max 1"
  • Item # 15E697
  • Mfr. Model # WE4HTL
  • Taper Lock Flexible Shaft Coupling Hub,Body Style WE4,Bore Dia. (In.) Max 1,Length through Bore (In.)...More

Coupling, Set Screw Type, Bore 1 3/8 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 1 3/8 In Coupling, Set Screw Type, Bore 1 3/8 In
  • Item # 2AEK3
  • Mfr. Model # SCC-22-22-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 3/8 In, Overall Length 3 5/8 In, Outside Dia 2 1/2 In,...More

Jaw Coupling Insert,L225,Hytrel
  • LOVEJOY
  • Jaw Coupling Insert, L225, Hytrel Jaw Coupling Insert,L225,Hytrel
  • Item # 3EMP2
  • Mfr. Model # 68514412401
  • Hytrel Spider Insert, Hytrel Spider, Torque (In.-Lbs.) 6228, Max. Torque (In.-Lbs.) 6228, L225 Coupling Size,...More

Shaft Coupler Body
U Joint,5/8 In
  • LOVEJOY
  • U Joint, 5/8 In U Joint,5/8 In
  • Item # 1A931
  • Mfr. Model # D-8B
  • U Joint, OD 1 1/4 Inches, Overall Length 3 3/4 Inches, Static Breaking Torque 5220 Inch Pounds, Standard Bore...More

Jaw Coupling Hub,L190,Sinterd Iron,1-7/8
Solid U Joint
  • LOVEJOY
  • Solid U Joint Solid U Joint
  • Item # 1L736
  • Mfr. Model # D-8
  • Solid U Joint, OD 1 1/4 Inches, Overall Length 3 3/4 Inches, Static Breaking Torque 5220 Inch Pounds, D Type,...More

Jaw Coupling Insert,L150,Hytrel
U Joint,3/4 In
  • LOVEJOY
  • U Joint, 3/4 In U Joint,3/4 In
  • Item # 1A932
  • Mfr. Model # D-10B
  • U Joint, OD 1 1/2 Inches, Overall Length 4 1/4 Inches, Static Breaking Torque 7920 Inch Pounds, Standard Bore...More

Jaw Coupling Insert,L225,Urethane
  • LOVEJOY
  • Jaw Coupling Insert, L225, Urethane Jaw Coupling Insert,L225,Urethane
  • Item # 3EMP1
  • Mfr. Model # 68514412417
  • Urethane Spider Insert, Urethane Spider, Torque (In.-Lbs.) 3510, Max. Torque (In.-Lbs.) 3510, L225 Coupling...More

Precision Splined Hub,1-3/4,Splines 27
Solid U Joint
  • LOVEJOY
  • Solid U Joint Solid U Joint
  • Item # 1L735
  • Mfr. Model # D-7
  • Solid U Joint, OD 1 1/8 Inches, Overall Length 3 1/2 Inches, Static Breaking Torque 2880 Inch Pounds, D Type,...More

Splined Coupling,1-3/4,Splines 6
Involute Splined Shaft,14,O.D. 1.25 In
Coupling, Set Screw Type, Bore 1 1/2 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 1 1/2 In Coupling, Set Screw Type, Bore 1 1/2 In
  • Item # 2AEK4
  • Mfr. Model # SCC-24-24-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 1/2 In, Overall Length 3 7/8 In, Outside Dia 2 5/8 In,...More

Chain Coupling Cover,O D 6 In
  • POWER DRIVE
  • Chain Coupling Cover, O D 6 In Chain Coupling Cover,O D 6 In
  • Item # 6AGR1
  • Mfr. Model # AL60
  • Chain Coupling Cover, Outside Dia 6.000 In, Width 2.6875 In, Max Parallel Misalignment 0.005 In, Angular...More

Chain Cplg Sprocket,Bore Max 2-7/16 In
  • POWER DRIVE
  • Chain Cplg Sprocket, Bore Max 2-7/16 In Chain Cplg Sprocket,Bore Max 2-7/16 In
  • Item # 6AGT2
  • Mfr. Model # C6020XB
  • Chain Coupling Sprocket, Bore Type Bushed, Bore Dia Bushed 1/2 to 2-7/16 In, Bushing Required B, Max Number...More

Involute Coupling,O D 2-1/4 In,3 In
Coupling Spacer Flange,8SC
  • TB WOOD'S
  • Coupling Spacer Flange, 8SC Coupling Spacer Flange,8SC
  • Item # 32ZT30
  • Mfr. Model # 8SC35
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Flange,Max. RPM 4500,Keyseat Size (In.) None,Outside Dia....More

Universal Joint,Bored D,5/8 x 3/4 Bore
  • LOVEJOY
  • Universal Joint, Bored D, 5/8 x 3/4 Bore Universal Joint,Bored D,5/8 x 3/4 Bore
  • Item # 1CYP9
  • Mfr. Model # D-8B 5/8 x 3/4 kw/ss
  • Universal Joint, Bored D Type, Outside Dia 1 1/4 In, Standard Bore 5/8 x 3/4 In, Max Bore 1 In, Overall...More

Coupling,Bellows,Bore 5/8x3/4 In
  • LOVEJOY
  • Coupling, Bellows, Bore 5/8x3/4 In Coupling,Bellows,Bore 5/8x3/4 In
  • Item # 1CYG1
  • Mfr. Model # BWLC63 5/8x3/4
  • Motion Control Coupling, Bellows Clamp Style, Bore Dia 5/8 x 3/4 In, Min Bore 0.394 In, Max Bore 0.984 In,...More

Precision Splined Hub,1-3/8,Splines 21
Coupling,Double Beam,Bore 5/8x3/4 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 5/8x3/4 In Coupling,Double Beam,Bore 5/8x3/4 In
  • Item # 1CYE6
  • Mfr. Model # ADB7 5/8x3/4
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 5/8 x 3/4 In, Min Bore 0.394 In, Max Bore 0.866...More

Shaft Coupling Flange,9S,Bore 1-7/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 9S, Bore 1-7/8" Shaft Coupling Flange,9S,Bore 1-7/8"
  • Item # 32ZR61
  • Mfr. Model # 9S178
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-7/8,Length through Bore (In.)...More

Shaft Coupling Hub,WE4,Bore 1-3/8"
  • TB WOOD'S
  • Shaft Coupling Hub, WE4, Bore 1-3/8" Shaft Coupling Hub,WE4,Bore 1-3/8"
  • Item # 15E648
  • Mfr. Model # WE4H138
  • Flexible Shaft Coupling Hub,Body Style WE4,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 1.69,Rated Torque...More

Coupling,6 Beam Clamp,Bore 5/8 x 5/8 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In Coupling,6 Beam Clamp,Bore 5/8 x 5/8 In
  • Item # 2ADG5
  • Mfr. Model # FCR24-10-10-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 5/8 x 5/8 In, Outside Dia 1.500 In, Clearance Dia 1.642...More

Involute Splined Shaft,15,O.D. 1.00 In
Precision Splined Hub,1-3/4,Splines 13
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More