Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Couplings, Collars, and Adapters

261 Results Found that Include 333 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shaft Coupler Body
Shaft Coupling,4 in. dia,Type-SC Spacer
  • TB WOOD'S
  • Shaft Coupling, 4 in. dia, Type-SC SpacerShaft Coupling,4 in. dia,Type-SC Spacer
  • Item # 32ZT24
  • Mfr. Model # 6SC35
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Flange,Max. RPM 6000,Keyseat Size (In.) None,Outside Dia....More

Shaft Coupler Body
Shaft Coupler Body
Shaft Coupler Body
Coupling,Rigid Steel
  • DAYTON
  • Coupling, Rigid SteelCoupling,Rigid Steel
  • Item # 3ZN52
  • Mfr. Model # 3ZN52
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1-1/2 In., Overall Length 4-1/2 In., Outside Dia....More

Shaft Coupler Body,8S,Bore Dia 1 1/2 In
  • LOVEJOY
  • Shaft Coupler Body, 8S, Bore Dia 1 1/2 InShaft Coupler Body,8S,Bore Dia 1 1/2 In
  • Item # 1L830
  • Mfr. Model # 8S FLANGE
  • S-Flex Shaft Coupling,Body Style 8S,Bore Dia. (In.) 1-1/2,Length through Bore (In.) 2.100,Rated Torque...More

Shaft Coupler Body,8S,Bore Dia 1 7/8 In
  • LOVEJOY
  • Shaft Coupler Body, 8S, Bore Dia 1 7/8 InShaft Coupler Body,8S,Bore Dia 1 7/8 In
  • Item # 1L832
  • Mfr. Model # 8S FLANGE
  • S-Flex Shaft Coupling,Body Style 8S,Bore Dia. (In.) 1-7/8,Length through Bore (In.) 2.100,Rated Torque...More

Jaw Coupling Hub,Dia. 1 In,Size L150
Shaft Coupler Body
Shaft Coupler Body
Shaft Coupler Body,8S,Bore Dia 1 1/4 In
  • LOVEJOY
  • Shaft Coupler Body, 8S, Bore Dia 1 1/4 InShaft Coupler Body,8S,Bore Dia 1 1/4 In
  • Item # 1L828
  • Mfr. Model # 8S FLANGE
  • S-Flex Shaft Coupling,Body Style 8S,Bore Dia. (In.) 1-1/4,Length through Bore (In.) 2.100,Rated Torque...More

Coupling,One Piece,Bore Dia 5/8 x 1/2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 5/8 x 1/2 InCoupling,One Piece,Bore Dia 5/8 x 1/2 In
  • Item # 2ALN3
  • Mfr. Model # CLX-10-8-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5/8 x 1/2 In., Overall Length 2 In.,...More

Shaft Coupler Body,8S,Bore Dia 1 3/8 In
  • LOVEJOY
  • Shaft Coupler Body, 8S, Bore Dia 1 3/8 InShaft Coupler Body,8S,Bore Dia 1 3/8 In
  • Item # 1L829
  • Mfr. Model # 8S FLANGE
  • S-Flex Shaft Coupling,Body Style 8S,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 2.100,Rated Torque...More

Shaft Coupler Body
Coupling Sleeve Insert9JES Body Style, 6.00" Outside Dia.,&
Shaft Coupler Body
Splined Coupling,1,Splines 6
Chain Cplg Sprocket,Bore 3/8 - 1-1/2 In
  • POWER DRIVE
  • Chain Cplg Sprocket, Bore 3/8 - 1-1/2 InChain Cplg Sprocket,Bore 3/8 - 1-1/2 In
  • Item # 6AGT0
  • Mfr. Model # C5016XH
  • Bushed Bore Type, Bore Dia. (In.) 3/8 - 1-1/2 , QT or H Bushing Required, Max. Number of Teeth 16, 50 Pitch,...More

Shaft Coupling,1-1/8 dia,Type-S Flange
  • TB WOOD'S
  • Shaft Coupling, 1-1/8 dia, Type-S FlangeShaft Coupling,1-1/8 dia,Type-S Flange
  • Item # 32ZR37
  • Mfr. Model # 7S118
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Splined Coupling,1-3/8,Splines 6
Involute Splined Coupling,9,2 In Length
Coupling,Double Beam,Bore 3/8x5/8 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x5/8 InCoupling,Double Beam,Bore 3/8x5/8 In
  • Item # 1CYE1
  • Mfr. Model # ADB6 3/8x5/8
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 5/8 In, Min Bore 0.394 In, Max Bore 0.748...More

Jaw Coupling ,Sintered Iron,Bore 30 mm
U Joint,1/4 In
  • LOVEJOY
  • U Joint, 1/4 InU Joint,1/4 In
  • Item # 1L742
  • Mfr. Model # D-2B
  • U Joint, OD 1/2 Inch, Overall Length 2 Inches, Static Breaking Torque 378 Inch Pounds, Standard Bore 1/4...More

Jaw Coupling ,Sintered Iron,Bore 48 mm
Coupling,Double Beam,Bore 1/2x5/8 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 1/2x5/8 InCoupling,Double Beam,Bore 1/2x5/8 In
  • Item # 1CYE2
  • Mfr. Model # ADB6 1/2x5/8
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 1/2 x 5/8 In, Min Bore 0.394 In, Max Bore 0.748...More

Shaft Coupler Body
Shaft Coupler Body
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid SteelCoupling, Rigid Steel
  • Item # 29NK89
  • Mfr. Model # ISCC-075-075-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 3/4 In. x 3/4 In., Overall Length 1-13/16...More

Rigid Shaft Coupling,One Piece,5/8in.
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, One Piece, 5/8in.Rigid Shaft Coupling,One Piece,5/8in.
  • Item # 30VJ11
  • Mfr. Model # CLX-10-10-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Bore Dia. 5/8 In., Overall Length 2 In., Outside Dia. 1-5/16 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More