Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Couplings, Collars, and Adapters

64 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coupling Sleeve Insert,6JE,EPDM Rubber
  • LOVEJOY
  • Coupling Sleeve Insert, 6JE, EPDM RubberCoupling Sleeve Insert
  • Item # 1L805
  • Mfr. Model # 6JE SLEEVE
  • Coupling Sleeve Insert, 6JE Body Style, Insert Material EPDM Rubber, Insert Design One-Piece Solid, Outside...More

Insert, Hytrel
Coupling,Rigid Steel
  • Coupling, Rigid SteelCoupling,Rigid Steel
  • Item # 3ZN32
  • Mfr. Model # 3ZN32
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 3/4 Inches, OD 1 1/8 Inches, Screw Size #8-32 x...More

Coupling,Rigid Steel
  • Coupling, Rigid SteelCoupling,Rigid Steel
  • Item # 6L018
  • Mfr. Model # 6L018
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 7/8 In., Overall Length 2 In., Outside Dia. 1-3/4...More

Double Strand Coupling Chain
  • Double Strand Coupling ChainDouble Strand Coupling Chain
  • Item # 6AGR2
  • Mfr. Model # C40-16
  • (2) 40 Pitch Coupling Sprockets Required Sprocket, For Use With Mfr. No. AL40, C4016X 1 1/4, C4016X1, C4016X1...More

Shaft Coupler Body
Shaft Coupler Body
Shaft Coupler Body
Shaft Coupler Body
Shaft Coupler Body
Jaw Cplg Hub,Bore Dia 10 mm ,Size MJC25
Jaw Cplg Hub,Bore Dia 8 mm ,Size MJC25
Coupling, Set Screw Type, Bore 5/16 In
Coupling, Set Screw Type, Bore 1/4 In
Shaft Coupler Body
Jaw Cplg Hub,Bore Dia .250 In,Size JC16
Jaw Cplg Hub,Bore Dia .500 In,Size JC16
Jaw Cplg Hub,Bore Dia .375 In,Size JC16
Shaft Collar,Clamp,1-11/16inBoredia
  • Shaft Collar, Clamp, 1-11/16inBorediaShaft Collar,Clamp,1-11/16inBoredia
  • Item # 36WZ90
  • Mfr. Model # H2C-168
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 1-11/16 In. Bore Dia., Material Steel, Outside Dia. 3 In.,...More

Shaft Collar,Std,Set Screw,5/8in.Boredia
  • Shaft Collar, Std, Set Screw, 5/8in.BorediaShaft Collar,Std,Set Screw,5/8in.Boredia
  • Item # 36WY68
  • Mfr. Model # CRC-062-S
  • Shaft Collar, Standard, Set Screw, Number of Pieces 1, 5/8 In. Bore Dia., Material 316 Stainless Steel,...More

Shaft Collar,Std,Clamp,2-3/16inBoredia.
  • Shaft Collar, Std, Clamp, 2-3/16inBoredia.Shaft Collar,Std,Clamp,2-3/16inBoredia.
  • Item # 36WZ25
  • Mfr. Model # H1C-218
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 2-3/16 In. Bore Dia., Material Steel, Outside Dia. 3-1/2...More

Shaft Collar,Std,Clamp,2-1/8inBoredia.
  • Shaft Collar, Std, Clamp, 2-1/8inBoredia.Shaft Collar,Std,Clamp,2-1/8inBoredia.
  • Item # 36WZ23
  • Mfr. Model # H1C-212
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 2-1/8 In. Bore Dia., Material Steel, Outside Dia. 3-1/2...More

Shaft Collar,Std,Clamp,1-7/8inBoredia.
  • Shaft Collar, Std, Clamp, 1-7/8inBoredia.Shaft Collar,Std,Clamp,1-7/8inBoredia.
  • Item # 36WZ17
  • Mfr. Model # H1C-187
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 1-7/8 In. Bore Dia., Material Steel, Outside Dia. 3-1/4...More

Shaft Collar,Std,Clamp,9/16inBoredia.
  • Shaft Collar, Std, Clamp, 9/16inBoredia.Shaft Collar,Std,Clamp,9/16inBoredia.
  • Item # 36WZ60
  • Mfr. Model # H2C-056-S
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 9/16 In. Bore Dia., Material Stainless Steel, Outside Dia....More

Shaft Collar,Std,Clamp,1-15/16inBoredia.
  • Shaft Collar, Std, Clamp, 1-15/16inBoredia.Shaft Collar,Std,Clamp,1-15/16inBoredia.
  • Item # 36WZ19
  • Mfr. Model # H1C-193
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 1-15/16 In. Bore Dia., Material Steel, Outside Dia. 3-1/4...More

Shaft Collar,1Pc,1/4In,M3
  • Shaft Collar, 1Pc, 1/4In, M3Shaft Collar,1Pc,1/4In,M3
  • Item # 38ZD47
  • Mfr. Model # QCL-4-A
  • Shaft Collar, Standard, Clamp, Quick, Number of Pieces 1, 1/4 In. Bore Dia., Material Black Anodized 6061...More

Shaft Collar,Standard,Clamp,13/32in.W
  • Shaft Collar, Standard, Clamp, 13/32in.WShaft Collar,Standard,Clamp,13/32in.W
  • Item # 36WZ62
  • Mfr. Model # H2C-062-S
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 5/8 In. Bore Dia., Material Stainless Steel, Outside Dia....More

Shaft Collar,Std,Clamp,1-11/16inBoredia
  • Shaft Collar, Std, Clamp, 1-11/16inBorediaShaft Collar,Std,Clamp,1-11/16inBoredia
  • Item # 36WZ13
  • Mfr. Model # H1C-168
  • Shaft Collar, Standard, Clamp, Number of Pieces 1, 1-11/16 In. Bore Dia., Material Steel, Outside Dia. 3 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More