Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

69 Results Found that Include 322 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coupling Sleeve Insert, 5JE Body Style, 2.94" Outside
Jaw Coupling Insert,A/L099/L100,Buna N
Shaft Coupling Flange,3J,Bore 1/2"
  • TB WOOD'S
  • Shaft Coupling Flange, 3J, Bore 1/2" Shaft Coupling Flange,3J,Bore 1/2"
  • Item # 32ZR12
  • Mfr. Model # 3J12
  • S-Flex Shaft Coupling,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1/2,Length through Bore (In.)...More

Jaw Coupling Insert,A/L090/L095,Urethane
Jaw Coupling Hub,L090,Sintered Iron,5/8"
Coupling,Rigid Steel
  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L016
  • Mfr. Model # 6L016
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 1/4 Inches, Set Screw Size 5/16-18 x...More

Jaw Coupling Insert,L075,Hytrel
  • DAYTON
  • Jaw Coupling Insert, L075, Hytrel Jaw Coupling Insert,L075,Hytrel
  • Item # 29HZ17
  • Mfr. Model # 29HZ17
  • Hytrel Spider, Hytrel Spider, Torque (In.-Lbs.) 88.2, Max. Torque (In.-Lbs.) 88.2, L075 Coupling Size, 11000...More

Shaft Coupling Flange,4J,Bore 7/8"
  • LOVEJOY
  • Shaft Coupling Flange, 4J, Bore 7/8" Shaft Coupling Flange,4J,Bore 7/8"
  • Item # 1L795
  • Mfr. Model # 4J FLANGE
  • S-Flex Shaft Coupling,Body Style 4J,Bore Dia. (In.) 7/8,Length through Bore (In.) 0.880,Rated Torque...More

Jaw Coupling Hub,L090,Sintered Iron,7/8"
Shaft Coupling Flange,4J,Bore 5/8"
  • LOVEJOY
  • Shaft Coupling Flange, 4J, Bore 5/8" Shaft Coupling Flange,4J,Bore 5/8"
  • Item # 1L793
  • Mfr. Model # 4J FLANGE
  • S-Flex Shaft Coupling,Body Style 4J,Bore Dia. (In.) 5/8,Length through Bore (In.) 0.880,Rated Torque...More

Shaft Coupling Flange,4J,Bore 3/4"
  • LOVEJOY
  • Shaft Coupling Flange, 4J, Bore 3/4" Shaft Coupling Flange,4J,Bore 3/4"
  • Item # 1L794
  • Mfr. Model # 4J FLANGE
  • S-Flex Shaft Coupling,Body Style 4J,Bore Dia. (In.) 3/4,Length through Bore (In.) 0.880,Rated Torque...More

Jaw Coupling Hub,L090,Sintered Iron,3/4"
Jaw Coupling Hub,L090,Sintered Iron,1/2"
Jaw Coupling Hub,L090,Sintered Iron,7/16
Jaw Coupling Hub,AL090,Aluminum,1/2"
Jaw Coupling Spider,Polyurethane
Coupling Hub,Oldham,Bore 1/4 In
  • LOVEJOY
  • Coupling Hub, Oldham, Bore 1/4 In Coupling Hub,Oldham,Bore 1/4 In
  • Item # 1CYN7
  • Mfr. Model # MOL20C Hub 1/4
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 1/4 In, Min Bore 0.118 In, Max Bore 0.315 In,...More

Jaw Coupling Insert,L099/L100,Buna N
  • DAYTON
  • Jaw Coupling Insert, L099/L100, Buna N Jaw Coupling Insert,L099/L100,Buna N
  • Item # 29HZ07
  • Mfr. Model # 29HZ07
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 315/415, Max. Torque (In.-Lbs.) 315/415, L100/L099...More

Shaft Coupling Flange,4J,Bore 1"
  • LOVEJOY
  • Shaft Coupling Flange, 4J, Bore 1" Shaft Coupling Flange,4J,Bore 1"
  • Item # 1L796
  • Mfr. Model # 4J FLANGE
  • S-Flex Shaft Coupling,Body Style 4J,Bore Dia. (In.) 1,Length through Bore (In.) 0.880,Rated Torque (In.-Lb.)...More

Shaft Coupling Flange,4J,Bore 1/2"
  • LOVEJOY
  • Shaft Coupling Flange, 4J, Bore 1/2" Shaft Coupling Flange,4J,Bore 1/2"
  • Item # 1L792
  • Mfr. Model # 4J FLANGE
  • S-Flex Shaft Coupling,Body Style 4J,Bore Dia. (In.) 1/2,Length through Bore (In.) 0.880,Rated Torque...More

Jaw Coupling Hub,AL090,Aluminum,5/8"
Coupling,Rigid Steel
  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN29
  • Mfr. Model # 3ZN29
  • Rigid Steel Coupling, Bore Size 1/4 Inch, Overall Length 1-1/8 Inch, OD 5/8 Inch, Screw Size #4-40 x 3/8...More

Coupling,Rigid Steel
  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN30
  • Mfr. Model # 3ZN30
  • Rigid Steel Coupling, Bore Size 5/16 Inch, Overall Length 1-1/8 Inch, OD 11/16 Inch, Screw Size #4-40 x 3/8...More

Jaw Coupling Hub,AL090,Aluminum,7/8"
Urethane Spider,Tq 15 In-LbsJC16/MJC25
  • RULAND MANUFACTURING
  • Urethane Spider, Tq 15 In-LbsJC16/MJC25 Urethane Spider,Tq 15 In-LbsJC16/MJC25
  • Item # 3HRE7
  • Mfr. Model # JD16/25-85B
  • Jaw Coupling Insert, Urethane Spider, Torque 15 In-Lbs, Max Torque 30 In-Lb, Torsional Stiffness 0.108...More

Coupling,Oldham Clamp,Bore 1/4 In
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 1/4 In Coupling,Oldham Clamp,Bore 1/4 In
  • Item # 2AML9
  • Mfr. Model # OCT12-4-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 1/4 In, Outside Dia 0.750 In, Clearance Dia 0.750...More

Jaw Coupling Hub,AL090,Aluminum,3/4"
Urethane Spider,Tq 165 In-Lbs,JC26/MJC41
  • RULAND MANUFACTURING
  • Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 Urethane Spider,Tq 165 In-Lbs,JC26/MJC41
  • Item # 3HRF1
  • Mfr. Model # JD26/41-98R
  • Jaw Coupling Insert, Urethane Spider, Torque 165 In-Lbs, Max Torque 330 In-Lb, Torsional Stiffness 0.006...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More