Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

110 Results Found that Include 308 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Shaft Collar Shaft Collar
  • Multiple product options available

    Multiple product options available

  • Category : Shaft Collars
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L015
  • Mfr. Model # 6L015
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 1/2 Inches, OD 1 Inch, Set Screw Size 1/4-28 x 1/4...More

  • Category : Rigid Couplings
L099/L100 Buna N Spider Insert, Max. RPM: 7000, M
  • TM

    Grainger Choice

  • DAYTON
  • L099/L100 Buna N Spider Insert, Max. RPM: 7000, Max. Torque (In.-Lbs.): 315/415 L099/L100 Buna N Spider Insert, Max. RPM: 7000, Max. Torque (In.-Lbs.): 315/415
  • Item # 29HZ07
  • Mfr. Model # 29HZ07
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 315/415, Max. Torque (In.-Lbs.) 315/415, L100/L099...More

  • Category : Jaw Coupling Spiders
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X497
  • Mfr. Model # 2X497
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 2 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
L090/L095 Buna N Spider Insert, Max. RPM: 7000, M
  • TM

    Grainger Choice

  • DAYTON
  • L090/L095 Buna N Spider Insert, Max. RPM: 7000, Max. Torque (In.-Lbs.): 145/315 L090/L095 Buna N Spider Insert, Max. RPM: 7000, Max. Torque (In.-Lbs.): 145/315
  • Item # 29HZ08
  • Mfr. Model # 29HZ08
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 189/315, Max. Torque (In.-Lbs.) 189/315, L090/L095...More

  • Category : Jaw Coupling Spiders
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN52
  • Mfr. Model # 3ZN52
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1-1/2 In., Overall Length 4-1/2 In., Outside Dia....More

  • Category : Rigid Couplings
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X499
  • Mfr. Model # 2X499
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L016
  • Mfr. Model # 6L016
  • Rigid Steel Coupling, Bore Size 5/8 Inch, Overall Length 2 Inches, OD 1 1/4 Inches, Set Screw Size 5/16-18 x...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN61
  • Mfr. Model # 3ZN61
  • Rigid Steel Coupling, Bore Size 1 Inch, Overall Length 3 Inches, OD 1 3/4 Inches, Screw Size 1/4-28 x 5/8...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN60
  • Mfr. Model # 3ZN60
  • Rigid Steel Coupling, Bore Size 7/8 Inch, Overall Length 2 1/2 Inches, OD 1 5/8 Inches, Screw Size 1/4-28 x...More

  • Category : Rigid Couplings
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X498
  • Mfr. Model # 2X498
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L012
  • Mfr. Model # 6L012
  • Rigid Steel Coupling, Bore Size 1/4 Inch, Overall Length 3/4 Inch, OD 1/2 Inch, Set Screw Size #10-32 x 3/16...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L018
  • Mfr. Model # 6L018
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 7/8 In., Overall Length 2 In., Outside Dia. 1-3/4...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L013
  • Mfr. Model # 6L013
  • Rigid Steel Coupling, Bore Size 5/16 Inch, Overall Length 1 Inch, OD 5/8 Inch, Set Screw Size #10-32 x 3/16...More

  • Category : Rigid Couplings
L110 Buna N Spider Insert, Max. RPM: 5000, Max. T
  • TM

    Grainger Choice

  • DAYTON
  • L110 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 788 L110 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 788
  • Item # 29HZ12
  • Mfr. Model # 29HZ12
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 788, Max. Torque (In.-Lbs.) 788, L110 Coupling Size,...More

  • Category : Jaw Coupling Spiders
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L019
  • Mfr. Model # 6L019
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1 In., Overall Length 3 In., Outside Dia. 2 In.,...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 6L014
  • Mfr. Model # 6L014
  • Rigid Steel Coupling, Bore Size 3/8 Inch, Overall Length 1 Inch, OD 3/4 Inch, Set Screw Size 1/4-28 x 3/16...More

  • Category : Rigid Couplings
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN45
  • Mfr. Model # 3ZN45
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 5/8 In., Overall Length 2 In., Outside...More

  • Category : Rigid Couplings
1/2" Sintered Iron Shaft Coupler Body, Keyway: No
L110 Hytrel® Spider, Max. RPM: 5000, Max. Torque &
  • TM

    Grainger Choice

  • DAYTON
  • L110 Hytrel® Spider, Max. RPM: 5000, Max. Torque (In.-Lbs.): 2268 L110 Hytrel® Spider, Max. RPM: 5000, Max. Torque (In.-Lbs.): 2268
  • Item # 29HZ14
  • Mfr. Model # 29HZ14
  • Hytrel Spider, Hytrel Spider, Torque (In.-Lbs.) 788, Max. Torque (In.-Lbs.) 788, L110 Coupling Size, 5000...More

  • Category : Jaw Coupling Spiders
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN68
  • Mfr. Model # 3ZN68
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 3/4 In., Overall Length 2-1/4 In., Outside...More

  • Category : Rigid Couplings
L150 Buna N Spider Insert, Max. RPM: 5000, Max. T
  • TM

    Grainger Choice

  • DAYTON
  • L150 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 1260 L150 Buna N Spider Insert, Max. RPM: 5000, Max. Torque (In.-Lbs.): 1260
  • Item # 29HZ05
  • Mfr. Model # 29HZ05
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 1260, Max. Torque (In.-Lbs.) 1260, L150 Coupling Size,...More

  • Category : Jaw Coupling Spiders
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN50
  • Mfr. Model # 3ZN50
  • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1-1/4 In., Overall Length 4 In., Outside Dia. 2-1/4...More

  • Category : Rigid Couplings
1/2" Sintered Iron Shaft Coupler Body, Keyway: No
1-1/2" Sintered Iron Shaft Coupler Body, Keyway:
1-1/4" Sintered Iron Shaft Coupler Body, Keyway:
5/8" Sintered Iron Shaft Coupler Body, Keyway: Ye
3/4" Sintered Iron Shaft Coupler Body, Keyway: Ye
1-5/8" Sintered Iron Shaft Coupler Body, Keyway:
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN69
  • Mfr. Model # 3ZN69
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 7/8 In., Overall Length 2-1/2 In., Outside...More

  • Category : Rigid Couplings
L050 Buna N Spider Insert, Max. RPM: 18,000, Max.
  • TM

    Grainger Choice

  • DAYTON
  • L050 Buna N Spider Insert, Max. RPM: 18,000, Max. Torque (In.-Lbs.): 25.8 L050 Buna N Spider Insert, Max. RPM: 18,000, Max. Torque (In.-Lbs.): 25.8
  • Item # 29HZ10
  • Mfr. Model # 29HZ10
  • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 25.8, Max. Torque (In.-Lbs.) 25.8, L050 Coupling Size,...More

  • Category : Jaw Coupling Spiders
Coupling,Rigid Steel
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN32
  • Mfr. Model # 3ZN32
  • Rigid Steel Coupling, Bore Size 1/2 Inch, Overall Length 1 3/4 Inches, OD 1 1/8 Inches, Screw Size #8-32 x...More

  • Category : Rigid Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More