Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

2,583 Results Found that Include 4,255 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coupling,4 Beam Clamp,Bore 3/8 x 3/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In Coupling,4 Beam Clamp,Bore 3/8 x 3/8 In
  • Item # 2ADZ3
  • Mfr. Model # PCR16-6-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Outside Dia 25.40 mm, Clearance Dia 25.40...More

Coupling,4 Beam Clamp,1/4in.x 5mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 1/4in.x 5mm Coupling,4 Beam Clamp,1/4in.x 5mm
  • Item # 30UX61
  • Mfr. Model # MWC20-1/4"-5MM-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 1/4 x 5mm, Min. Bore (mm) 5, Max. Bore (In.) 0.25,...More

Coupling, Set Screw Type, Bore 1 3/8 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 1 3/8 In Coupling, Set Screw Type, Bore 1 3/8 In
  • Item # 2AEK3
  • Mfr. Model # SCC-22-22-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 3/8 In, Overall Length 3 5/8 In, Outside Dia 2 1/2 In,...More

Coupling,Two Piece,Bore Dia 1 1/2 In
  • RULAND MANUFACTURING
  • Coupling, Two Piece, Bore Dia 1 1/2 In Coupling,Two Piece,Bore Dia 1 1/2 In
  • Item # 2APN9
  • Mfr. Model # SPC-24-24-SS
  • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia 1 1/2 In, Overall Length 3 7/8 In, Outside...More

Coupling,One Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 In Coupling,One Piece,Bore Dia 1 In
  • Item # 2ALH8
  • Mfr. Model # CLC-16-16-F
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside Dia....More

Jaw Cplg Hub,Bore Dia .625 In,Size JC26
Coupling,One Piece,Bore Dia 3/4 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/4 In Coupling,One Piece,Bore Dia 3/4 In
  • Item # 2ALP2
  • Mfr. Model # CLX-12-12-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3/4 In., Overall Length 2-1/4 In.,...More

Coupling, Set Screw Type, Bore 1 1/2 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 1 1/2 In Coupling, Set Screw Type, Bore 1 1/2 In
  • Item # 2AEK4
  • Mfr. Model # SCC-24-24-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 1/2 In, Overall Length 3 7/8 In, Outside Dia 2 5/8 In,...More

Coupling, Set Screw Type, Bore 1 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 1 In Coupling, Set Screw Type, Bore 1 In
  • Item # 2ARD6
  • Mfr. Model # SCC-16-16-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 1 In, Overall Length 3 In, Outside Dia 1 3/4 In, Clearance Dia...More

Coupling, Set Screw Type, Bore 3/4 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 3/4 In Coupling, Set Screw Type, Bore 3/4 In
  • Item # 2ARD4
  • Mfr. Model # SCC-12-12-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 3/4 In, Overall Length 2 1/4 In, Outside Dia 1 1/2 In,...More

Coupling,One Piece,Bore Dia 1 1/4 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 1/4 In Coupling,One Piece,Bore Dia 1 1/4 In
  • Item # 2ALV6
  • Mfr. Model # CLX-20-20-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 1 1/4 In, Overall Length 3 1/4 In,...More

Jaw Cplg Hub,Bore Dia .500 In,Size JC16
Coupling,Oldham Clamp,Bore 1/4 In
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 1/4 In Coupling,Oldham Clamp,Bore 1/4 In
  • Item # 2AML9
  • Mfr. Model # OCT12-4-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 1/4 In, Outside Dia 0.750 In, Clearance Dia 0.750...More

Coupling,6 Beam Clamp,Bore 5/8 x 5/8 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In Coupling,6 Beam Clamp,Bore 5/8 x 5/8 In
  • Item # 2ADG5
  • Mfr. Model # FCR24-10-10-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 5/8 x 5/8 In, Outside Dia 1.500 In, Clearance Dia 1.642...More

Coupling, Set Screw Type, Bore 5/8 In
  • RULAND MANUFACTURING
  • Coupling, Set Screw Type, Bore 5/8 In Coupling, Set Screw Type, Bore 5/8 In
  • Item # 2ARD3
  • Mfr. Model # SCC-10-10-F
  • Rigid Shaft Coupling, Set Screw Type, Bore Dia 5/8 In, Overall Length 2 In, Outside Dia 1 5/16 In, Clearance...More

Urethane Spider,Tq 165 In-Lbs,JC26/MJC41
  • RULAND MANUFACTURING
  • Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 Urethane Spider,Tq 165 In-Lbs,JC26/MJC41
  • Item # 3HRF1
  • Mfr. Model # JD26/41-98R
  • Jaw Coupling Insert, Urethane Spider, Torque 165 In-Lbs, Max Torque 330 In-Lb, Torsional Stiffness 0.006...More

Coupling,6 Beam Clamp,Bore 3/8 x 3/8 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In Coupling,6 Beam Clamp,Bore 3/8 x 3/8 In
  • Item # 2ADC7
  • Mfr. Model # FCR16-6-6-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Outside Dia 1.000 In, Clearance Dia 1.117...More

Coupling,Oldham Coupling Disc
  • RULAND MANUFACTURING
  • Coupling, Oldham Coupling Disc Coupling,Oldham Coupling Disc
  • Item # 2ANU1
  • Mfr. Model # OD16/25-AT
  • Motion Control Coupling, Oldham Coupling Disc, Outside Dia 1.000 In, Outside Dia 25.40 mm, Torque Nominal 42...More

Coupling,4 Beam Clamp,11mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 11mmx10mm Coupling,4 Beam Clamp,11mmx10mm
  • Item # 30UZ71
  • Mfr. Model # PCMR29-11-10-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 11mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 11,...More

Rigid Shaft Coupling,Set Screw,20mm
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Set Screw, 20mm Rigid Shaft Coupling,Set Screw,20mm
  • Item # 30VJ34
  • Mfr. Model # MSCC-20-20-F
  • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 20mm, Overall Length 65mm, Outside Dia. 42mm,...More

Coupling,4 Beam Set Screw,5mmx5mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5mmx5mm Coupling,4 Beam Set Screw,5mmx5mm
  • Item # 30UY63
  • Mfr. Model # MWS15-5-5-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5mm x 5mm, Min. Bore (mm) 5, Max. Bore (mm) 5,...More

Rigid Shaft Coupling,Set Screw,1/2in.
Jaw Coupling Spider,Polyurethane
Coupling,4 Beam Clamp,11mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 11mmx10mm Coupling,4 Beam Clamp,11mmx10mm
  • Item # 30VA22
  • Mfr. Model # PCMR32-11-10-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 11mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 11,...More

Jaw Coupling Hub,25mm,Aluminum
  • RULAND MANUFACTURING
  • Jaw Coupling Hub, 25mm, Aluminum Jaw Coupling Hub,25mm,Aluminum
  • Item # 30UR60
  • Mfr. Model # MJSC57-25-A
  • Jaw Coupling Hub, Bore Dia. 25mm, Aluminum Material, Yes Keyway, Keyway (mm) 8, Outside Dia. 57.2mm, Overall...More

Coupling,6 Beam Clamp,11mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 11mmx10mm Coupling,6 Beam Clamp,11mmx10mm
  • Item # 30UU04
  • Mfr. Model # FCMR38-11-10-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 11mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 11,...More

Rigid Shaft Coupling,Set Screw,1-1/2in.
Coupling,6 Beam Set Screw,3/8in.x 3/8in.
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. Coupling,6 Beam Set Screw,3/8in.x 3/8in.
  • Item # 30UX12
  • Mfr. Model # FSR16-6-6-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 3/8 x 3/8 In., Min. Bore (In.) 0.375, Max. Bore...More

Rigid Shaft Coupling,Set Screw,2in.
Rigid Shaft Coupling,Set Screw,1-3/8in.
Coupling,4 Beam Clamp,1/4in.x 6mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 1/4in.x 6mm Coupling,4 Beam Clamp,1/4in.x 6mm
  • Item # 30UX77
  • Mfr. Model # MWC25-1/4"-6MM-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 1/4 x 6mm, Min. Bore (mm) 6, Max. Bore (In.) 0.25,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More