Skip Content

Filter Results By

Applied Filters Clear All

Couplings, Collars, and Adapters

7 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 3ZN52
    • Mfr. Model # 3ZN52
    • Rigid Shaft Coupling, One Piece Set Screw Type, Bore Dia. 1-1/2 In., Overall Length 4-1/2 In., Outside Dia....More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 3ZN67
    • Mfr. Model # 3ZN67
    • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 5/8 In., Overall Length 2 In., Outside...More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 3ZN36
    • Mfr. Model # 3ZN36
    • Rigid Steel Coupling, Bore Size 1 Inch, Overall Length 3 Inches, OD 1 3/4 Inches, Screw Size 1/4-28 x 5/8...More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 3ZN68
    • Mfr. Model # 3ZN68
    • Rigid Shaft Coupling, Two Piece Clamp Type, With Keyway, Bore Dia. 3/4 In., Overall Length 2-1/4 In., Outside...More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 3ZN60
    • Mfr. Model # 3ZN60
    • Rigid Steel Coupling, Bore Size 7/8 Inch, Overall Length 2 1/2 Inches, OD 1 5/8 Inches, Screw Size 1/4-28 x...More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 3ZN48
    • Mfr. Model # 3ZN48
    • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More