Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Couplings, Collars, and Adapters

22 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 6L012
    • Mfr. Model # 6L012
    • Rigid Steel Coupling, Bore Size 1/4 Inch, Overall Length 3/4 Inch, OD 1/2 Inch, Set Screw Size #10-32 x 3/16...More

    Coupling,Flex,1/2 In
    • DAYTON
    • Coupling, Flex, 1/2 InCoupling,Flex,1/2 In
    • Item # 2X497
    • Mfr. Model # 2X497
    • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 2 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 6L013
    • Mfr. Model # 6L013
    • Rigid Steel Coupling, Bore Size 5/16 Inch, Overall Length 1 Inch, OD 5/8 Inch, Set Screw Size #10-32 x 3/16...More

    Buna N Spider Insert,L075,Blk,11,000 rpm
    • DAYTON
    • Buna N Spider Insert, L075, Blk, 11,000 rpmBuna N Spider Insert,L075,Blk,11,000 rpm
    • Item # 29HZ11
    • Mfr. Model # 29HZ11
    • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 88.2, Max. Torque (In.-Lbs.) 88.2, L075 Coupling Size,...More

    Coupling,Rigid Steel
    • DAYTON
    • Coupling, Rigid SteelCoupling,Rigid Steel
    • Item # 6L014
    • Mfr. Model # 6L014
    • Rigid Steel Coupling, Bore Size 3/8 Inch, Overall Length 1 Inch, OD 3/4 Inch, Set Screw Size 1/4-28 x 3/16...More

    Shaft Coupler Body,Sintered Iron,L075
    • DAYTON
    • Shaft Coupler Body, Sintered Iron, L075Shaft Coupler Body,Sintered Iron,L075
    • Item # 29HY81
    • Mfr. Model # 29HY81
    • Shaft Coupler Body, Bore Dia. 5/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

    Shaft Coupler Body,Sintered Iron,L075
    • DAYTON
    • Shaft Coupler Body, Sintered Iron, L075Shaft Coupler Body,Sintered Iron,L075
    • Item # 29HY82
    • Mfr. Model # 29HY82
    • Shaft Coupler Body, Bore Dia. 3/4 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

    Shaft Coupler Body,Sintered Iron,L070
    • DAYTON
    • Shaft Coupler Body, Sintered Iron, L070Shaft Coupler Body,Sintered Iron,L070
    • Item # 29HY79
    • Mfr. Model # 29HY79
    • Shaft Coupler Body, Bore Dia. 3/4 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

    Shaft Coupler Body,Sintered Iron,L070
    • DAYTON
    • Shaft Coupler Body, Sintered Iron, L070Shaft Coupler Body,Sintered Iron,L070
    • Item # 29HY78
    • Mfr. Model # 29HY78
    • Shaft Coupler Body, Bore Dia. 5/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

    Buna N Spider Insert,L090/L095,7000 rpm
    • DAYTON
    • Buna N Spider Insert, L090/L095,7000 rpmBuna N Spider Insert,L090/L095,7000 rpm
    • Item # 29HZ08
    • Mfr. Model # 29HZ08
    • Buna N Spider Insert, Buna N Spider, Torque (In.-Lbs.) 189/315, Max. Torque (In.-Lbs.) 189/315, L090/L095...More

    Shaft Coupler Body,Sintered Iron,L075
    • DAYTON
    • Shaft Coupler Body, Sintered Iron, L075Shaft Coupler Body,Sintered Iron,L075
    • Item # 29HY83
    • Mfr. Model # 29HY83
    • Shaft Coupler Body, Bore Dia. 7/8 In., Sintered Iron Material, Yes Keyway, Keyway (In.) 3/16 x 3/32, Keyway...More

    Shaft Coupler Body,Sintered Iron,L50
    Shaft Coupler Body,Sintered Iron,L075
    Shaft Coupler Body,Sintered Iron,L050
    Shaft Coupler Body,Sintered Iron,L050
    Shaft Coupler Body,Sintered Iron,L50
    Shaft Coupler Body,Sintered Iron,L050
    Shaft Coupler Body,Sintered Iron,L75
    Shaft Coupler Body,Sintered Iron,L050
    Shaft Coupler Body,Sintered Iron,L070
    Shaft Coupler Body,Sintered Iron,L70
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More