Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Counters and Hour Meters

12 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Counter,Hand Tally,5 Gang,4 Digits
    • ENM
    • Counter, Hand Tally, 5 Gang, 4 DigitsCounter,Hand Tally,5 Gang,4 Digits
    • Item # 5AAL0
    • Mfr. Model # M4505
    • Mechanical Tally Counter, 5 Gang, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height...More

    Hour Meter,LCD,10-40 VDC
    • ENM
    • Hour Meter, LCD, 10-40 VDCHour Meter,LCD,10-40 VDC
    • Item # 16T957
    • Mfr. Model # PT1210F0
    • Hourmeter, 2-Line LCD, Time Range (Hours) 0-99, 999, Bezel Face (In.) 2.31, Bezel Face Type Flush Round,...More

    Hour Meter,9999.99Hrs,120VAC,Resettable
    • ENM
    • Hour Meter, 9999.99Hrs, 120VAC, ResettableHour Meter,9999.99Hrs,120VAC,Resettable
    • Item # 6LVT2
    • Mfr. Model # T55A2B
    • Hour Meter, Electrical, Time Range (Hours) 0 to 9,999, Bezel Face (In.) 3.50, Bezel Face Type 3-Hole Round,...More

    Hour Meter,LCD,2-Hole Rectangular
    • ENM
    • Hour Meter, LCD, 2-Hole RectangularHour Meter,LCD,2-Hole Rectangular
    • Item # 2PAT2
    • Mfr. Model # L6C
    • Hour Meter, LCD, Time Range 0 to 99,999 Hours, Bezel Face 2.36 X 1.97 In, Bezel Face Type 2-Hole Rectangular,...More

    Hour Meter,LCD,2.33 In,Flush Round
    • ENM
    • Hour Meter, LCD, 2.33 In, Flush RoundHour Meter,LCD,2.33 In,Flush Round
    • Item # 2PAX6
    • Mfr. Model # T39AA
    • Hour Meter, LCD, Time Range 0 to 99,999 Hours, Bezel Face 2.33 In, Bezel Face Type Flush Round, Elapsed Time...More

    Hour Meter,Electrical,2.68In,3Hole Round
    • ENM
    • Hour Meter, Electrical, 2.68In, 3Hole RoundHour Meter,Electrical,2.68In,3Hole Round
    • Item # 2PAT3
    • Mfr. Model # T55B2A
    • Hour Meter, Electrical, Time Range 0 to 9,999 Hours, Bezel Face 2.68 In, Bezel Face Type 3 Hole Round,...More

    Counter,5 Digit,Panel Mount,115VAC
    • ENM
    • Counter, 5 Digit, Panel Mount, 115VACCounter,5 Digit,Panel Mount,115VAC
    • Item # 2PAW3
    • Mfr. Model # P3B52A
    • Electromechanical Counter, Number of Digits 5, Mounting Panel, Max. Counts per Second 10, Depth 2.25 In.,...More

    Hour Meter/Counter,LCD,6Digit,8-32 VDC
    • ENM
    • Hour Meter/Counter, LCD, 6Digit, 8-32 VDCHour Meter/Counter,LCD,6Digit,8-32 VDC
    • Item # 2PAX8
    • Mfr. Model # T39AC
    • Hour Meter/Counter, LCD, Number of Digits 6, Display LCD, Counts per Second 50, Input Signal 4.5 to 28 VDC,...More

    Hour Meter,Electrical,2.68In,3Hole Round
    • ENM
    • Hour Meter, Electrical, 2.68In, 3Hole RoundHour Meter,Electrical,2.68In,3Hole Round
    • Item # 2PAT4
    • Mfr. Model # T55A2A
    • Hour Meter, Electrical, Time Range 0 to 9,999 Hours, Bezel Face 2.68 In, Bezel Face Type 3 Hole Round,...More

    Hour Meter,LCD,80-265 VAC
    • ENM
    • Hour Meter, LCD, 80-265 VACHour Meter,LCD,80-265 VAC
    • Item # 16T958
    • Mfr. Model # PT1210G0
    • Hourmeter, 2-Line LCD, Time Range (Hours) 0-99, 999, Bezel Face (In.) 2.31, Bezel Face Type Flush Round,...More

    Electronic Counter,6 Digits,LCD
    • ENM
    • Electronic Counter, 6 Digits, LCDElectronic Counter,6 Digits,LCD
    • Item # 20JN05
    • Mfr. Model # T39FC48
    • Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 In. Numbers, Max. Counts per...More

    Results per page: 16 | 32 | 48