Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Counters and Hour Meters

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Digital Counter,Key Chain,1-7/8 In.
    • CONTROL COMPANY
    • Digital Counter, Key Chain, 1-7/8 In.Digital Counter,Key Chain,1-7/8 In.
    • Item # 9GGF0
    • Mfr. Model # 3129
    • Digital Tally Counter, Input Type Hand Operated, Number of Digits 5, Mounting Hand Held, Depth 1/2 In., Width...More

    Counter Gasket,Circular,NEMA 4X,12
    Ink Cartridge,Counter Pen
    Hand Tally Counter,4 Digit
    • CONTROL COMPANY
    • Hand Tally Counter, 4 DigitHand Tally Counter,4 Digit
    • Item # 9PX59
    • Mfr. Model # 3125
    • Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Width 1-1/8,...More

    Hour Meter,Electronic
    • OMRON
    • Hour Meter, ElectronicHour Meter,Electronic
    • Item # 2A543
    • Mfr. Model # H7ET-N-B
    • Electronic Hour Meter, Time From 0.0 to 999999.9 Hr, Bezel Face Width 1.89 Inches, Height 0.94 Inches, Length...More

    Hour Meter,LCD,10-40 VDC
    • ENM
    • Hour Meter, LCD, 10-40 VDCHour Meter,LCD,10-40 VDC
    • Item # 16T957
    • Mfr. Model # PT1210F0
    • Hourmeter, 2-Line LCD, Time Range (Hours) 0-99, 999, Bezel Face (In.) 2.31, Bezel Face Type Flush Round,...More

    Counter-Pen,LCD,Audio
    • TRACEABLE
    • Counter-Pen, LCD, AudioCounter-Pen,LCD,Audio
    • Item # 9MYG4
    • Mfr. Model # 3133
    • Digital Counter Pen, Input Type Hand Operated, Number of Digits 5, Mounting Hand Held, Display LCD, Reset...More

    Hour Meter,120VAC,60 Hz,Flush Mount
    • INTERMATIC
    • Hour Meter, 120VAC, 60 Hz, Flush MountHour Meter,120VAC,60 Hz,Flush Mount
    • Item # 20XF04
    • Mfr. Model # UWZ48E-120U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Hour Meter,Electronic
    • OMRON
    • Hour Meter, ElectronicHour Meter,Electronic
    • Item # 6C856
    • Mfr. Model # H7ET-NV-B
    • Electronic Hour Meter, Registers Elapsed Time From 0.0 to 999999.9 Hr, Bezel Face Width 1.89 Inches, Height...More

    Hour Meter,120VAC,60 Hz,Surface Mount
    • INTERMATIC
    • Hour Meter, 120VAC, 60 Hz, Surface MountHour Meter,120VAC,60 Hz,Surface Mount
    • Item # 20XF03
    • Mfr. Model # UWZ48A-120U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Digital Counter,LCD,2-5/8 x 1-2/3 x 5/6
    Hour Meter,LCD,80-265 VAC
    • ENM
    • Hour Meter, LCD, 80-265 VACHour Meter,LCD,80-265 VAC
    • Item # 16T958
    • Mfr. Model # PT1210G0
    • Hourmeter, 2-Line LCD, Time Range (Hours) 0-99, 999, Bezel Face (In.) 2.31, Bezel Face Type Flush Round,...More

    Electronic Counter,8 Digits,LCD
    • REDINGTON
    • Electronic Counter, 8 Digits, LCDElectronic Counter,8 Digits,LCD
    • Item # 2PPX2
    • Mfr. Model # 6308-0500-0000
    • Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 In. Black Numbers on White...More

    Hour Meter,24VAC,60 Hz,Flush Mount
    • INTERMATIC
    • Hour Meter, 24VAC, 60 Hz, Flush MountHour Meter,24VAC,60 Hz,Flush Mount
    • Item # 20XF05
    • Mfr. Model # UWZ48E-24U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Hour Meter,120VAC,60 Hz,DIN Rail Mount
    • INTERMATIC
    • Hour Meter, 120VAC, 60 Hz, DIN Rail MountHour Meter,120VAC,60 Hz,DIN Rail Mount
    • Item # 20XF08
    • Mfr. Model # UWZ48V-120U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Hour Meter,24VAC,60 Hz,DIN Rail Mount
    • INTERMATIC
    • Hour Meter, 24VAC, 60 Hz, DIN Rail MountHour Meter,24VAC,60 Hz,DIN Rail Mount
    • Item # 20XF07
    • Mfr. Model # UWZ48V-24U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Electronic Counter,8 Digits,LCD
    • REDINGTON
    • Electronic Counter, 8 Digits, LCDElectronic Counter,8 Digits,LCD
    • Item # 2PPX3
    • Mfr. Model # 6308-1500-0000
    • Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 In. Black Numbers on White...More

    Hour Meter,24VAC,60 Hz,Surface Mount
    • INTERMATIC
    • Hour Meter, 24VAC, 60 Hz, Surface MountHour Meter,24VAC,60 Hz,Surface Mount
    • Item # 20XF02
    • Mfr. Model # UWZ48A-24U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Battery Replacement,Counter Pen
    Hour Meter,240VAC,60 Hz,Flush Mount
    • INTERMATIC
    • Hour Meter, 240VAC, 60 Hz, Flush MountHour Meter,240VAC,60 Hz,Flush Mount
    • Item # 20XF06
    • Mfr. Model # UWZ48E-240U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Counter,6 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
    • Item # 32UJ96
    • Mfr. Model # 32UJ96
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 0.90 In.,...More

    Counter,6 Digit,Base Mount, 24VDC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount, 24VDC
    • Item # 32UJ97
    • Mfr. Model # 32UJ97
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 0.90 In.,...More

    Counter,6 Digit,Base Mount,24VDC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount,24VDC
    • Item # 32UJ99
    • Mfr. Model # 32UJ99
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 In.,...More

    Counter,6 Digit,Panel Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount,115VAC
    • Item # 32UJ95
    • Mfr. Model # 32UJ95
    • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 15, Height 1.97 In.,...More

    Counter,6 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
    • Item # 32UJ98
    • Mfr. Model # 32UJ98
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 In.,...More

    Counter,6 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
    • Item # 32UJ94
    • Mfr. Model # 32UJ94
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 15, Height 1.78 In.,...More

    Results per page: 16 | 32 | 48