Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Counters and Hour Meters

37 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
Counter,Mechanical
  • DAYTON
  • Counter, MechanicalCounter,Mechanical
  • Item # 6X596
  • Mfr. Model # 6X596
  • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 6, Mounting Base, Max....More

Totalizer,LCD,8 Digits,30Hz,10-260VAC/DC
  • EATON
  • Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DCTotalizer,LCD,8 Digits,30Hz,10-260VAC/DC
  • Item # 2MRU6
  • Mfr. Model # E5-024-C0408
  • Totalizer, 1/32 DIN, Battery Powered, Number of Digits 8, LCD Display, Counts per Second 30 Hz, Input Voltage...More

Hour Meter,9999.99Hrs,120VAC,Resettable
  • ENM
  • Hour Meter, 9999.99Hrs, 120VAC, ResettableHour Meter,9999.99Hrs,120VAC,Resettable
  • Item # 6LVT2
  • Mfr. Model # T55A2B
  • Hour Meter, Electrical, Time Range (Hours) 0 to 9,999, Bezel Face (In.) 3.50, Bezel Face Type 3-Hole Round,...More

Hour Meter,120 Vac
  • CRAMER
  • Hour Meter, 120 VacHour Meter,120 Vac
  • Item # 6X143
  • Mfr. Model # 636Y
  • AC Voltage Hour Meter, Registers Elapsed Time Up to 99999.9 Hours, Bezel Face 2.50 Inches Square, Bezel to...More

Hour Meter,120 Vac
  • CRAMER
  • Hour Meter, 120 VacHour Meter,120 Vac
  • Item # 6X141
  • Mfr. Model # 636X
  • AC Voltage Hour Meter, Registers Elapsed Time Up to 9999.9 Hours, Bezel Face 2.50 Inches Round, Length from...More

Hour Meter,Electronic
  • OMRON
  • Hour Meter, ElectronicHour Meter,Electronic
  • Item # 2A543
  • Mfr. Model # H7ET-N-B
  • Electronic Hour Meter, Time From 0.0 to 999999.9 Hr, Bezel Face Width 1.89 Inches, Height 0.94 Inches, Length...More

Hour Meter,LCD,80-265 VAC
  • ENM
  • Hour Meter, LCD, 80-265 VACHour Meter,LCD,80-265 VAC
  • Item # 16T958
  • Mfr. Model # PT1210G0
  • Hourmeter, 2-Line LCD, Time Range (Hours) 0-99, 999, Bezel Face (In.) 2.31, Bezel Face Type Flush Round,...More

Electronic Counter,6 Digits,1 Preset,LCD
  • EATON
  • Electronic Counter, 6 Digits, 1 Preset, LCDCounter
  • Item # 2RET5
  • Mfr. Model # E5-148-C1400
  • Electronic Counter, Number of Digits 6, 2 Line LCD Display, Character Height 7mm/4.5mm High Black on Gray...More

Hour Meter,LCD,10-40 VDC
  • ENM
  • Hour Meter, LCD, 10-40 VDCHour Meter,LCD,10-40 VDC
  • Item # 16T957
  • Mfr. Model # PT1210F0
  • Hourmeter, 2-Line LCD, Time Range (Hours) 0-99, 999, Bezel Face (In.) 2.31, Bezel Face Type Flush Round,...More

Counter,Hand Tally,5 Gang,4 Digits
  • ENM
  • Counter, Hand Tally, 5 Gang, 4 DigitsCounter,Hand Tally,5 Gang,4 Digits
  • Item # 5AAL0
  • Mfr. Model # M4505
  • Mechanical Tally Counter, 5 Gang, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height...More

Counter,5 Digit,Panel Mount,115VAC
  • ENM
  • Counter, 5 Digit, Panel Mount, 115VACCounter,5 Digit,Panel Mount,115VAC
  • Item # 2PAW3
  • Mfr. Model # P3B52A
  • Electromechanical Counter, Number of Digits 5, Mounting Panel, Max. Counts per Second 10, Depth 2.25 In.,...More

Hour Meter,LCD,2-Hole Rectangular
  • ENM
  • Hour Meter, LCD, 2-Hole RectangularHour Meter,LCD,2-Hole Rectangular
  • Item # 2PAT2
  • Mfr. Model # L6C
  • Hour Meter, LCD, Time Range 0 to 99,999 Hours, Bezel Face 2.36 X 1.97 In, Bezel Face Type 2-Hole Rectangular,...More

Hour Meter,Electrical,2.68In,3Hole Round
  • ENM
  • Hour Meter, Electrical, 2.68In, 3Hole RoundHour Meter,Electrical,2.68In,3Hole Round
  • Item # 2PAT3
  • Mfr. Model # T55B2A
  • Hour Meter, Electrical, Time Range 0 to 9,999 Hours, Bezel Face 2.68 In, Bezel Face Type 3 Hole Round,...More

Counter,Electronic
  • DURANT
  • Counter, ElectronicCounter,Electronic
  • Item # 5XV51
  • Mfr. Model # 53300400
  • Electronic Counter, Counts per Second 1000, Number of Digits 8, Mount Style Panel, Length 2.95 Inches, Width...More

Hour Meter,Electronic
  • OMRON
  • Hour Meter, ElectronicHour Meter,Electronic
  • Item # 6C856
  • Mfr. Model # H7ET-NV-B
  • Electronic Hour Meter, Registers Elapsed Time From 0.0 to 999999.9 Hr, Bezel Face Width 1.89 Inches, Height...More

Electronic Counter,6 Digits,LCD
  • ENM
  • Electronic Counter, 6 Digits, LCDElectronic Counter,6 Digits,LCD
  • Item # 20JN05
  • Mfr. Model # T39FC48
  • Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 In. Numbers, Max. Counts per...More

Hour Meter,LCD,2.33 In,Flush Round
  • ENM
  • Hour Meter, LCD, 2.33 In, Flush RoundHour Meter,LCD,2.33 In,Flush Round
  • Item # 2PAX6
  • Mfr. Model # T39AA
  • Hour Meter, LCD, Time Range 0 to 99,999 Hours, Bezel Face 2.33 In, Bezel Face Type Flush Round, Elapsed Time...More

Hour Meter,Electrical,2.68In,3Hole Round
  • ENM
  • Hour Meter, Electrical, 2.68In, 3Hole RoundHour Meter,Electrical,2.68In,3Hole Round
  • Item # 2PAT4
  • Mfr. Model # T55A2A
  • Hour Meter, Electrical, Time Range 0 to 9,999 Hours, Bezel Face 2.68 In, Bezel Face Type 3 Hole Round,...More

Counter,Electric,Single Channel,10-30VDC
  • EATON
  • Counter, Electric, Single Channel, 10-30VDCCounter,Electric,Single Channel,10-30VDC
  • Item # 2RET7
  • Mfr. Model # E5-024-E0402
  • Counter, Electrical, Single Channel, Number of Digits 6, Red LED Display, Counts per Second 20000, Input...More

LCD Counter/Totalizer,Digital8
  • AUTONICS
  • LCD Counter/Totalizer, Digital8Digital Counter/Totalizer
  • Item # 32J126
  • Mfr. Model # LA8N-BF
  • Electronic Counter Totalizer, Number of Digits 8, LCD Display, Max. Counts per Second 20, Input Signal 0 to...More

Hour Meter/Counter,LCD,6Digit,8-32 VDC
  • ENM
  • Hour Meter/Counter, LCD, 6Digit, 8-32 VDCHour Meter/Counter,LCD,6Digit,8-32 VDC
  • Item # 2PAX8
  • Mfr. Model # T39AC
  • Hour Meter/Counter, LCD, Number of Digits 6, Display LCD, Counts per Second 50, Input Signal 4.5 to 28 VDC,...More

Counter,6 Digit,Base Mount,115VAC
  • DAYTON
  • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
  • Item # 32UJ96
  • Mfr. Model # 32UJ96
  • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 0.90 In.,...More

Counter,6 Digit,Base Mount,115VAC
  • DAYTON
  • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
  • Item # 32UJ98
  • Mfr. Model # 32UJ98
  • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 In.,...More

Counter,6 Digit,Base Mount, 24VDC
  • DAYTON
  • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount, 24VDC
  • Item # 32UJ97
  • Mfr. Model # 32UJ97
  • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 0.90 In.,...More

Counter,6 Digit,Base Mount,24VDC
  • DAYTON
  • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount,24VDC
  • Item # 32UJ99
  • Mfr. Model # 32UJ99
  • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 In.,...More

LED Preset Counter/Timer,Digital5
  • AUTONICS
  • LED Preset Counter/Timer, Digital5LED Preset Counter/Timer,Digital5
  • Item # 32J123
  • Mfr. Model # FX5S-I
  • Digital Counter / Timer, Number of Digits 5, LED Display, 99999 Counts, Counts per Second 5,000, Input Signal...More

LED Preset Counter/Timer,Digital6
  • AUTONICS
  • LED Preset Counter/Timer, Digital6LED Preset Counter/Timer,Digital6
  • Item # 32J124
  • Mfr. Model # FX6Y-I
  • Digital Counter / Timer, Number of Digits 6, LED Display, 999999 Counts, Counts per Second 5,000, Input...More

LED Counter/Timer,Digital6,AC DC Power
  • AUTONICS
  • LED Counter/Timer, Digital6, AC DC PowerLED Counter/Timer,Digital6,AC DC Power
  • Item # 32J114
  • Mfr. Model # CT6Y-I2
  • Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal...More

LED Counter/Timer,Digital6,AC Power
  • AUTONICS
  • LED Counter/Timer, Digital6, AC PowerLED Counter/Timer,Digital6,AC Power
  • Item # 32J106
  • Mfr. Model # CT6S-I4
  • Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal...More

LED Counter/Timer,Digital6,AC Power
  • AUTONICS
  • LED Counter/Timer, Digital6, AC PowerLED Counter/Timer,Digital6,AC Power
  • Item # 32J113
  • Mfr. Model # CT6Y-I4
  • Digital Counter/TimerNumber of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal...More

LED Counter/Timer,Digital6,AC DC Power
  • AUTONICS
  • LED Counter/Timer, Digital6, AC DC PowerLED Counter/Timer,Digital6,AC DC Power
  • Item # 32J107
  • Mfr. Model # CT6S-I2
  • Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal...More

Results per page: 16 | 32 | 48