Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Counters and Hour Meters

21 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Counter,6 Digit,Panel Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount,115VAC
    • Item # 1A124
    • Mfr. Model # 1A124
    • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.80 In.,...More

    Counter,4 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 4 Digit, Base Mount, 115VACCounter,4 Digit,Base Mount,115VAC
    • Item # 1A188
    • Mfr. Model # 1A188
    • Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In.,...More

    Counter,Mechanical
    • DAYTON
    • Counter, MechanicalCounter,Mechanical
    • Item # 6X158
    • Mfr. Model # 6X158
    • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max....More

    Tachometer/Hour Meter,LCD,Surface Mount
    • ENM
    • Tachometer/Hour Meter, LCD, Surface MountTachometer/Hour Meter,LCD,Surface Mount
    • Item # 2PAV1
    • Mfr. Model # PT15E2
    • Tachometer/Hour Meter, LCD, Time Range (Hours) 0 to 99,999, Bezel Face (In.) 2.13 X 1.40, Bezel Face Type...More

    Hour Meter,120VAC,60 Hz,DIN Rail Mount
    • INTERMATIC
    • Hour Meter, 120VAC, 60 Hz, DIN Rail MountHour Meter,120VAC,60 Hz,DIN Rail Mount
    • Item # 20XF08
    • Mfr. Model # UWZ48V-120U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Counter,6 Digit,Base Mount,24VDC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount,24VDC
    • Item # 1A788
    • Mfr. Model # 1A788
    • Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In.,...More

    Counter,6 Digit,Base Mount,24VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VACCounter,6 Digit,Base Mount,24VAC
    • Item # 1A789
    • Mfr. Model # 1A789
    • Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In.,...More

    Counter,4 Digit,Panel Mount,115VAC
    • DAYTON
    • Counter, 4 Digit, Panel Mount, 115VACCounter,4 Digit,Panel Mount,115VAC
    • Item # 6X594
    • Mfr. Model # 6X594
    • Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 10, Height 1.80 In.,...More

    Hour Meter,Quartz+,Round Chrome,Cup
    • HONEYWELL
    • Hour Meter, Quartz+, Round Chrome, CupHour Meter,Quartz+,Round Chrome,Cup
    • Item # 38X606
    • Mfr. Model # 85098
    • Hour Meter, Quartz+ Hour Meter, Time Range (Hours) 100000, Bezel Face Type Round - Chrome, Voltage 10 VDC to...More

    Hour Meter,Rectangular,LCD,3-300 VDC
    • REDINGTON
    • Hour Meter, Rectangular, LCD, 3-300 VDCHour Meter,Rectangular,LCD,3-300 VDC
    • Item # 2PPW7
    • Mfr. Model # 6320-2500-0000
    • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2 X 1.1 In., Bezel Face Type Rectangular, Elapsed Time...More

    AC,Multi Range Meter,Square,Retainer
    • HONEYWELL
    • AC, Multi Range Meter, Square, RetainerAC,Multi Range Meter,Square,Retainer
    • Item # 38X598
    • Mfr. Model # 28100
    • Hour Meter, Multirange AC, Time Range (Hours) 100000, Bezel Face Type Rectangular, Voltage 90 to 264VAC, Hz...More

    AC,Multi Range Meter,Round,Retainer
    • HONEYWELL
    • AC, Multi Range Meter, Round, RetainerAC,Multi Range Meter,Round,Retainer
    • Item # 38X601
    • Mfr. Model # 28104
    • Hour Meter, Multirange AC, Time Range (Hours) 100000, Bezel Face Type Round, Voltage 90 to 264VAC, Hz 50/60,...More

    Hour Meter,LCD,0-9999999.9,3-30VDC
    • REDINGTON
    • Hour Meter, LCD, 0-9999999.9,3-30VDCHour Meter,LCD,0-9999999.9,3-30VDC
    • Item # 4XKJ1
    • Mfr. Model # 6320-1000-0000
    • Hour Meter, Electronic, LCD, Time Range 0 to 9999999.9 Hours, Bezel Face 2.00 x 1.10 In., Bezel Face Type...More

    Hour Meter,Rectangular,LCD,3-30VDC
    • REDINGTON
    • Hour Meter, Rectangular, LCD, 3-30VDCHour Meter,Rectangular,LCD,3-30VDC
    • Item # 2PPX7
    • Mfr. Model # 6320-1500-0000
    • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2 X 1.1 In., Bezel Face Type Rectangular, Elapsed Time...More

    Hour Meter,LCD,0-9999999.9,Dry Contact
    • REDINGTON
    • Hour Meter, LCD, 0-9999999.9, Dry ContactHour Meter,LCD,0-9999999.9,Dry Contact
    • Item # 4XKH9
    • Mfr. Model # 6320-0000-0000
    • Hour Meter, Electronic, LCD, Time Range 0 to 9999999.9 Hours, Bezel Face 2.00 x 1.10 In., Bezel Face Type...More

    Hour Meter,Rectangular,Dry Contact,LCD
    • REDINGTON
    • Hour Meter, Rectangular, Dry Contact, LCDHour Meter,Rectangular,Dry Contact,LCD
    • Item # 2PPW6
    • Mfr. Model # 6320-0500-0000
    • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2 X 1.1 In., Bezel Face Type Rectangular, Elapsed Time...More

    Hour Meter,24VAC,60 Hz,Flush Mount
    • INTERMATIC
    • Hour Meter, 24VAC, 60 Hz, Flush MountHour Meter,24VAC,60 Hz,Flush Mount
    • Item # 20XF05
    • Mfr. Model # UWZ48E-24U
    • Hour Meter, Electromechanical, Time Range (Hours) 0 to 99,999.99, Bezel Face (In.) 1.89, Bezel Face Type...More

    Hour Meter,Quartz+,Round Chrome,Cup
    Deluxe AC,Hour Meter,Wire Lead
    • HONEYWELL
    • Deluxe AC, Hour Meter, Wire LeadDeluxe AC,Hour Meter,Wire Lead
    • Item # 38X594
    • Mfr. Model # 20043
    • Hour Meter, Deluxe AC, Time Range (Hours) 100000, Bezel Face Type Round, Voltage 120V, Hz 60, Number of...More

    Results per page: 16 | 32 | 48