Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Counters and Hour Meters

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Counter,Hand Activated
    • DAYTON
    • Counter, Hand ActivatedCounter,Hand Activated
    • Item # 1A189
    • Mfr. Model # 1A189
    • Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height 2.66 In.,...More

    Counter,Mechanical
    • DAYTON
    • Counter, MechanicalCounter,Mechanical
    • Item # 6X157
    • Mfr. Model # 6X157
    • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max....More

    Counter,Mechanical
    • DAYTON
    • Counter, MechanicalCounter,Mechanical
    • Item # 6X596
    • Mfr. Model # 6X596
    • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 6, Mounting Base, Max....More

    Counter,Mechanical
    • DAYTON
    • Counter, MechanicalCounter,Mechanical
    • Item # 6X158
    • Mfr. Model # 6X158
    • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max....More

    Counter,4 Digit,Panel Mount,115VAC
    • DAYTON
    • Counter, 4 Digit, Panel Mount, 115VACCounter,4 Digit,Panel Mount,115VAC
    • Item # 6X594
    • Mfr. Model # 6X594
    • Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 10, Height 1.80 In.,...More

    Counter,Hand Activated
    • DAYTON
    • Counter, Hand ActivatedCounter,Hand Activated
    • Item # 6X164
    • Mfr. Model # 6X164
    • Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Width 1.38 In.,...More

    Counter,6 Digit,Base Mount,24VDC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount,24VDC
    • Item # 1A788
    • Mfr. Model # 1A788
    • Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In.,...More

    Counter,4 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 4 Digit, Base Mount, 115VACCounter,4 Digit,Base Mount,115VAC
    • Item # 1A188
    • Mfr. Model # 1A188
    • Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In.,...More

    Counter,6 Digit,Base Mount,24VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VACCounter,6 Digit,Base Mount,24VAC
    • Item # 1A789
    • Mfr. Model # 1A789
    • Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In.,...More

    Counter,6 Digit,Panel Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount,115VAC
    • Item # 1A124
    • Mfr. Model # 1A124
    • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.80 In.,...More

    Counter,6 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
    • Item # 32UJ94
    • Mfr. Model # 32UJ94
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 15, Height 1.78 In.,...More

    Counter,6 Digit,Panel Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount,115VAC
    • Item # 32UJ95
    • Mfr. Model # 32UJ95
    • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 15, Height 1.97 In.,...More

    Counter,6 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
    • Item # 32UJ96
    • Mfr. Model # 32UJ96
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 0.90 In.,...More

    Counter,6 Digit,Base Mount,24VDC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount,24VDC
    • Item # 32UJ99
    • Mfr. Model # 32UJ99
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 In.,...More

    Counter,6 Digit,Base Mount,115VAC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
    • Item # 32UJ98
    • Mfr. Model # 32UJ98
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.38 In.,...More

    Counter,6 Digit,Base Mount, 24VDC
    • DAYTON
    • Counter, 6 Digit, Base Mount, 24VDCCounter,6 Digit,Base Mount, 24VDC
    • Item # 32UJ97
    • Mfr. Model # 32UJ97
    • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 0.90 In.,...More

    Results per page: 16 | 32 | 48