Skip Content

Filter Results By

85 Results Found that Include 2,623 Products

Cotterman

Cotterman ladders, scaffoldings and platforms help provide people with a safe and stable platform.

Cotterman Company manufactures the industry standard rolling ladders, steel ladders, platforms, scaffolding and special purpose ladders. Cotterman ladders are designed to the strict guidelines of the American National Standards Institute (ANSI) and the regulations of the Occupational Safety & Health Administration (OSHA). Cotterman ladders are continuously being tested, improved, redesigned, and even customized through direct involvement with customers. Through quality construction, innovative product development and branch plants, Cotterman ladders continue to be used to support the industrial, commercial and national store markets.

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Manual Fold-Up Step, 15" Length, 10-3/4" Width, G
  • COTTERMAN
  • Step Stand Step Stand
  • Multiple product options available

    Step Stand and Standards ANSI, OSHA; Varies by Number of Steps, Overall Height, Material and Load Capacity

  • Category : Step Stools
  • COTTERMAN
  • Cotterman Walk-Thru Dock Ladder Cotterman Walk-Thru Dock Ladder
  • Multiple product options available

    Walk-Thru Dock Ladder, Load Capacity 300 lb., Material Steel, Step Width 24", Handrail Height 42", Tube Dia. 1-1/4", Tube Wall Thickness 16GA, Finish Gray Powder Coat...More

  • Category : Dock Ladders
Universal Caster Box,2 In,PK4
  • COTTERMAN
  • Universal Caster Box, 2 In, PK4 Universal Caster Box,2 In,PK4
  • Item # 24KH32
  • Mfr. Model # SU2539
  • Universal Caster Box,2 In., Includes 1" Crutch Tips, For Use With 20Z277, 4XM23, 5FYR3, 4XM24, 5FYP7, 3UY10,...More

  • Category : Parts
Crutch Tips,1 In.,PK4
  • COTTERMAN
  • Folding Rolling Ladder, Assembled Folding Rolling Ladder, Assembled
  • Multiple product options available

    Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

  • Category : Rolling Ladders
  • COTTERMAN
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • Category : Rolling Ladders
  • COTTERMAN
  • Rolling Work Platform, Single Access Rolling Work Platform, Single Access
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

  • Category : Work Platforms
  • COTTERMAN
  • Tilt and Roll Ladder, Welded Tilt and Roll Ladder, Welded
  • Multiple product options available

    Tilt and Roll Ladder, Welded, Handrails Included Yes, Handrail Height 30", Climbing Angle 59° and Step Depth 7"; Varies by Tread, Material, Platform Height, Platform...More

  • Category : Rolling Ladders
Rolling Work Platform, Steel, Straight Through Platform Style,&#
  • COTTERMAN
  • Stock Picking Rolling Ladder, Unassembled Stock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

  • Category : Rolling Ladders
  • COTTERMAN
  • Cotterman Storage Tank Ladder Cotterman Storage Tank Ladder
  • Multiple product options available

    Storage Tank Ladder, Overall Width 14-1/2", Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 12", Tread Rebar, Tread Depth 3/4",...More

  • Category : Straight Ladders
  • COTTERMAN
  • Fixed Ladder Fixed Ladder
  • Multiple product options available

    Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

  • Category : Fixed Ladders
  • COTTERMAN
  • Crossover Ladder Crossover Ladder
  • Multiple product options available

    Crossover Ladder, Base Width 26", Load Capacity 350 lb., Handrail Height 30", Tread Grip Strut, Step Width 24", Step Depth 7", Material Steel, Finish Powder Coat and...More

  • Category : Cross-Over Ladders
Spring Loaded Fold-Up Step, 15" Length, 10-3/4" W
Replacement Rubber Pad,2-1/2 In,PK4
Diameter Caster Wheel,4 In.
  • COTTERMAN
  • Diameter Caster Wheel, 4 In. Diameter Caster Wheel,4 In.
  • Item # 24KH34
  • Mfr. Model # SU1070
  • Diameter Caster Wheel, 4 In., For Use With 5FYY8, 6ZEY8, 5FYY3, 5FYX8, 4XM33, 5FYW5, 20Z424, 6ZEU2, 6ZEY0,...More

  • Category : Parts
Steel Mobile Step Stand, 20" Overall Height, 500 lb.&#
TiltNRoll Replacement Wheels, 4 In.,PR
  • COTTERMAN
  • TiltNRoll Replacement Wheels, 4 In., PR TiltNRoll Replacement Wheels, 4 In.,PR
  • Item # 31VF99
  • Mfr. Model # SU9108
  • TiltNRoll Replacement Wheels, 4 In., For Use With Grainger Item Number 20Z372, 21VD49, 21VD50, 20Z373,...More

  • Category : Parts
Rolling Ladder Stand, 50" Overall Height, 450 lb. Load
  • COTTERMAN
  • Tilt and Roll Ladder, Assembled Tilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

  • Category : Rolling Ladders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More