Skip Content

Filter Results By

Item
Temp. Range
Connection Type/Size
Material of Construction
For Use With
Tubing Size
Color
Brand
Price
Shop By

Corrugated Tubing Fittings

21 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • REIKU
  • Gripping Clamp Gripping Clamp
  • Multiple product options available

    Gripping Clamps are to be used in conjunction with middle jaw to fixate a corrugated conduit/plastic closure.

    Multiple product options available

  • Tee Fitting Tee Fitting
  • Multiple product options available

    Flexible tube fittings resist chemicals and solvents, and are impact-resistant at low temperatures. Designed for electrical, machinery, and building harness wiring, these fittings can also be used in various industrial, medical, and electrical applications.

    Multiple product options available

  • REIKU
  • Tubing Protector Tubing Protector
  • Multiple product options available

    These polyamide tube fittings can be used with Reiku conduit and contain no ozone depleting compounds.

    Multiple product options available

  • Connector Connector
  • Multiple product options available

    Connectors join or attach corrugated tubing to protect wiring and cables.

    Multiple product options available

  • REIKU
  • Middle Jaw Middle Jaw
  • Multiple product options available

    Made specifically to be used with Gripping Clamps to hold conduit.

    Multiple product options available

Ball Trumpet, -40° to 221°F, REIKU 70 m Corrugated&
  • REIKU
  • Ball Trumpet, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA Ball Trumpet, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA
  • Ball Trumpet, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide, For Use With Reiku Corrugated Tubing, Black, Self Extinguishing, Connection Type/Size REIKU 70 m Corrugated Tubing, Chemical Resistant Yes, Description/Special Features Removes Torsion Load, Low Overall Height, IP Rating Not Rated, Standards REACh

  • Item # 30PP88
  • Mfr. Model # PAKTB-70
  • Ball Trumpet, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction...More

  • REIKU
  • Sliding Jaw Sliding Jaw
  • Multiple product options available

    The sliding jaw tube fittings feature a lack of ridges on the inner side, and trumpet function.

    Multiple product options available

Connector Ball Trumpet, -40° to 221°F, REIKU 70 m&#
  • REIKU
  • Connector Ball Trumpet, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide 6, 1 EA Connector Ball Trumpet, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide 6, 1 EA
  • Connector Ball Trumpet, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide 6, For Use With Reiku Corrugated Tubing, Black, Self Extinguishing, Connection Type/Size REIKU 70 m Corrugated Tubing, Chemical Resistant Yes, Description/Special Features Removes Torsion Load, Low Overall Height, IP Rating Not Rated, Standards REACh

  • Item # 30PR37
  • Mfr. Model # PAVGB-70
  • Connector Ball Trumpet, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of...More

Rotary Flange, -40° to 221°F, REIKU 70 m Corrugated
  • REIKU
  • Rotary Flange, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA Rotary Flange, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA
  • Rotary Flange, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide, For Use With Reiku Corrugated Tubing, Black, Self Extinguishing, Connection Type/Size REIKU 70 m Corrugated Tubing, Chemical Resistant Yes, IP Rating Not Rated, Standards REACh

  • Item # 30PP72
  • Mfr. Model # PADGB-70
  • Rotary Flange, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction...More

  • Elbow 90 Degrees Elbow 90 Degrees
  • Multiple product options available

    Elbow 90° tube connectors are designed to protect wiring and cables on corner runs. These self-extinguishing connectors can be used in any electrical installations that require a watertight seal and quick connection. Tools are not required to connect or disconnect the tubes from quick-release fittings.

    Multiple product options available

  • REIKU
  • Ball Joint Ball Joint
  • Multiple product options available

    Chemical-resistant fittings are an excellent choice for wire management in Automation and Robotics applications.

    Multiple product options available

End Jaw, -40° to 221°F, REIKU 70 m Corrugated
  • REIKU
  • End Jaw, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA End Jaw, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA
  • End Jaw, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide, For Use With Gripping Clamp and Protector, Reiku Corrugated Tubing, Black, Self Extinguishing, Connection Type/Size REIKU 70 m Corrugated Tubing, Chemical Resistant Yes, IP Rating Not Rated, Standards REACh

  • Item # 30PP75
  • Mfr. Model # PAEBB-70
  • End Jaw, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide,...More

  • ENERGY CHAIN
  • Tubing Support Tubing Support
  • Multiple product options available

    Self extinguishing tube fittings are made to be used with Igus Corrugated Tubing.

    Multiple product options available

Rubber Grommet, -40° to 105°C, TPO, 1 EA
  • REIKU
  • Rubber Grommet, -40° to 105°C, TPO, 1 EA Rubber Grommet, -40° to 105°C, TPO, 1 EA
  • Rubber Grommet, Temp. Range -40 Degrees to 105 Degrees C, Tubing Size 2.750 In., Material of Construction TPO, For Use With Reiku Corrugated Tubing, Black, Description/Special Features Without Holes, Standards REACh, RoHS, PWIS-Free, Chemical Resistant

  • Item # 30PR46
  • Mfr. Model # TKKSB-70BLIND
  • Rubber Grommet, Temp. Range -40 Degrees to 105 Degrees C, Tubing Size 2.750 In., Material of Construction...More

  • REIKU
  • Spring Holder Spring Holder
  • Multiple product options available

    These spring holder tube fittings adhere to REACh, RoHS, PWIS-Free, and Chemical Resistant standards.

    Multiple product options available

  • REIKU
  • Flange Flange
  • Multiple product options available

    Tube fittings allow added gripping clap rotary fork to rotate, and adhere to REACh, RoHS, PWIS-Free, and Chemical Resistant standards.

    Multiple product options available

  • ENERGY CHAIN
  • Lock Nut Lock Nut
  • Multiple product options available

    Self-extinguishing tube fittings are black, and made for use with Igus corrugated tubing.

    Multiple product options available

  • REIKU
  • Cylindrical Spring Cylindrical Spring
  • Multiple product options available

    Chemical-resistant fittings are an excellent choice for wire management in Automation and Robotics applications.

    Multiple product options available

Comb Jaw, -40° to 221°F, REIKU 70 m Corrugated
  • REIKU
  • Comb Jaw, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA Comb Jaw, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide, 1 EA
  • Comb Jaw, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide, For Use With Reiku Corrugated Tubing, Black, Self Extinguishing, Connection Type/Size REIKU 70 m Corrugated Tubing, Chemical Resistant Yes, Description/Special Features Inside Ridges To Hold Conduit, IP Rating Not Rated, Standards REACh

  • Item # 30PP84
  • Mfr. Model # PAKKB-70
  • Comb Jaw, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction...More

Trumpet Jaw, -40° to 221°F, REIKU 70 m Corrugated&#
  • REIKU
  • Trumpet Jaw, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide 6, 1 EA Trumpet Jaw, -40° to 221°F, REIKU 70 m Corrugated Tubing, Polyamide 6, 1 EA
  • Trumpet Jaw, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction Polyamide 6, For Use With Reiku Corrugated Tubing, Black, Self Extinguishing, Connection Type/Size REIKU 70 m Corrugated Tubing, Chemical Resistant Yes, IP Rating Not Rated, Standards REACh

  • Item # 30PR36
  • Mfr. Model # PATBB-70
  • Trumpet Jaw, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.750 In., Material of Construction...More

Results per page:  16 | 32 | 48

Grainger stocks a large corrugated tube fitting assortment to help you install corrugated tubes to protect wiring and cables. Whether it's a 90-degree tube connector for corner runs, or straight tube connectors to join two tubes, you'll find high-quality corrugated tube fittings right here.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More