Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Capacity
Door Type
Color
Number of Doors
Height
Width
  • View MoreView Less
Depth
Number of Shelves
Brand
Price
  • View MoreView Less
Shop By

Corrosive Cabinets

5 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    • JUSTRITE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Varies by: Mounting Type, Capacity, Door Type, Number of Doors, Color, Height, Width, Material, Finish, Number of Shelves, Standards and Depth

    Acid Safety Cabinet,60 In. H,42 In. W
    • JUSTRITE
    • Acid Safety Cabinet, 60 In. H, 42 In. WAcid Safety Cabinet
    • Item # 1AG24
    • Mfr. Model # 24150
    • Acid Safety Cabinet, Standard, (49) 2.5L Bottles Capacity, Door Type Manual, Number of Doors 2, Blue, Height...More

    Acid Safety Cabinet,36-5/8 In. H,Plywood
    • SCIMATCO
    • Acid Safety Cabinet, 36-5/8 In. H, PlywoodAcid Safety Cabinet
    • Item # 4LMY7
    • Mfr. Model # SC8051
    • Acid Safety Cabinet, Standard, (30) 2.5L Bottles Capacity, Door Type Manual, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,60 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 60 Gal, BlueHaz Material Safety Cabinet,60 Gal,Blue
    • Item # 32XT43
    • Mfr. Model # 866028
    • Corrosive Safety Cabinet, Standard, 60 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Results per page: 16 | 32 | 48