Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Capacity
Door Type
Color
Number of Doors
Height
Width
Depth
Number of Shelves
Brand
Price
Shop By

Corrosive Cabinets

12 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    • JUSTRITE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Varies by: Mounting Type, Capacity, Door Type, Number of Doors, Color, Height, Width, Material, Finish, Number of Shelves, Standards and Depth

    • SECURALL
    • Safety CabinetSafety Cabinet
    • Multiple product options available

      Safety Cabinet, Self-Latch, Blue, Material Galvannealed Steel, Finish Corrosive-Resistant Two-Part Urethane, Standards OSHA and NFPA Code 30 Regulations, Includes...More

    Acid Safety Cabinet,36-5/8 In. H
    • SCIMATCO
    • Acid Safety Cabinet, 36-5/8 In. HAcid Safety Cabinet
    • Item # 4LMY8
    • Mfr. Model # SC8041
    • Acid Safety Cabinet, Standard, (30) 2.5L Bottles Capacity, Door Type Manual, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,17 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 17 Gal, BlueHaz Material Safety Cabinet,17 Gal,Blue
    • Item # 32XT37
    • Mfr. Model # 861728
    • Corrosive Safety Cabinet, Standard, 17 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,15 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 15 Gal, BlueHaz Material Safety Cabinet,15 Gal,Blue
    • Item # 32XT36
    • Mfr. Model # 861528
    • Corrosive Safety Cabinet, Standard, 15 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    Haz Material Safety Cabinet,30 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 30 Gal, BlueHaz Material Safety Cabinet,30 Gal,Blue
    • Item # 32XT40
    • Mfr. Model # 863028
    • Corrosive Safety Cabinet, Standard, 30 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Corrosive Safety Cabinet,34in.Wx65in.H
    • JAMCO
    • Corrosive Safety Cabinet, 34in.Wx65in.HCorrosive Safety Cabinet,34in.Wx65in.H
    • Item # 36WJ08
    • Mfr. Model # CL60
    • Corrosive Safety Cabinet, Standard, 60 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 65...More

    Haz Material Safety Cabinet,45 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 45 Gal, BlueHaz Material Safety Cabinet,45 Gal,Blue
    • Item # 32XT41
    • Mfr. Model # 864528
    • Corrosive Safety Cabinet, Standard, 45 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,22 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 22 Gal, BlueHaz Material Safety Cabinet,22 Gal,Blue
    • Item # 32XT38
    • Mfr. Model # 862228
    • Corrosive Safety Cabinet, Standard, 22 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    Haz Material Safety Cabinet,22 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 22 Gal, BlueHaz Material Safety Cabinet,22 Gal,Blue
    • Item # 32XT39
    • Mfr. Model # 862328
    • Corrosive Safety Cabinet, Standard, 22 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Corrosive Safety Cabinet,60 gal.,Blue
    • JAMCO
    • Corrosive Safety Cabinet, 60 gal., BlueCorrosive Safety Cabinet
    • Item # 49R173
    • Mfr. Model # CK60
    • Corrosive Safety Cabinet, 60 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height 65 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More