Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Capacity
  • View MoreView Less
Door Type
Color
Number of Doors
Height
  • View MoreView Less
Width
  • View MoreView Less
Depth
Number of Shelves
Brand
Price
  • View MoreView Less
Shop By

Corrosive Cabinets

14 Results Found that Include 43 Products

Results per page: 16 | 32 | 48
    • JAMCO
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Door Type Self-Closing, Blue, Material Steel, Finish Powder Coated, Handle Type Paddle Latch, Standards OSHA, NFPA 30, UFC 79, Varies by:...More

    • JUSTRITE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Varies by: Mounting Type, Capacity, Door Type, Number of Doors, Color, Height, Width, Material, Finish, Number of Shelves, Standards and Depth

    • JUSTRITE
    • Acid Safety CabinetAcid Safety Cabinet
    • Multiple product options available

      Acid Safety Cabinet, Standard, Door Type Manual, Varies by: Capacity, Number of Doors, Color, Height, Material, Width, Number of Shelves, Depth, Finish and Mounting Type

    • SECURALL
    • Safety CabinetSafety Cabinet
    • Multiple product options available

      Safety Cabinet, Self-Latch, Blue, Material Galvannealed Steel, Finish Corrosive-Resistant Two-Part Urethane, Standards OSHA and NFPA Code 30 Regulations, Includes...More

    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    Haz Material Safety Cabinet,12 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 12 Gal, BlueHaz Material Safety Cabinet,12 Gal,Blue
    • Item # 32XT34
    • Mfr. Model # 861228
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    • SCIMATCO
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Door Type Manual, Blue, Material Plywood, Varies by: Mounting Type, Capacity, Number of Doors, Height, Width, Depth, Standards and Number of...More

    Acid Safety Cabinet,18 In. H,47 In. W
    • SCIMATCO
    • Acid Safety Cabinet, 18 In. H, 47 In. WAcid Safety Cabinet
    • Item # 4LNA4
    • Mfr. Model # SC1360
    • Acid Safety Cabinet, Stackable, (22) 2.5L Bottles Capacity, Door Type Manual, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,12 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 12 Gal, BlueHaz Material Safety Cabinet,12 Gal,Blue
    • Item # 32XT35
    • Mfr. Model # 861328
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Corrosive Safety Cabinet,45gal.,43in.D
    • JAMCO
    • Corrosive Safety Cabinet, 45gal., 43in.DCorrosive Safety Cabinet,45gal.,43in.D
    • Item # 36WJ07
    • Mfr. Model # CL45
    • Corrosive Safety Cabinet, Standard, 45 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 65...More

    Corrosive Safety Cabinet,18in.Wx44in.H
    • JAMCO
    • Corrosive Safety Cabinet, 18in.Wx44in.HCorrosive Safety Cabinet,18in.Wx44in.H
    • Item # 36WJ06
    • Mfr. Model # CL30
    • Corrosive Safety Cabinet, Standard, 30 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 44...More

    Corrosive Safety Cabinet,24gal.,23in.D
    • JAMCO
    • Corrosive Safety Cabinet, 24gal., 23in.DCorrosive Safety Cabinet,24gal.,23in.D
    • Item # 36WJ05
    • Mfr. Model # CL24
    • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 65...More

    Corrosive Safety Cabinet,18gal.,23in.D
    • JAMCO
    • Corrosive Safety Cabinet, 18gal., 23in.DCorrosive Safety Cabinet,18gal.,23in.D
    • Item # 36WJ04
    • Mfr. Model # CL18
    • Corrosive Safety Cabinet, Standard, 18 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 44...More

    Acid Safety Cabinet,40 In. H,40 In. W
    • GRAINGER APPROVED
    • Acid Safety Cabinet, 40 In. H, 40 In. WAcid Safety Cabinet
    • Item # 9NM24
    • Mfr. Model # 13017
    • Acid Safety Cabinet, Standard, 120L Capacity, Door Type Manual, Number of Doors 2, Blue, Height 40 In., Width...More

    Results per page: 16 | 32 | 48