Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Capacity
Door Type
Number of Doors
Height
Width
Depth
Number of Shelves
Brand
Price
Shop By
Green Certification

Corrosive Cabinets

8 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SECURALL
    • Safety CabinetSafety Cabinet
    • Multiple product options available

      Safety Cabinet, Self-Latch, Blue, Material Galvannealed Steel, Finish Corrosive-Resistant Two-Part Urethane, Standards OSHA and NFPA Code 30 Regulations, Includes...More

    Corrosive Safety Cabinet,24gal.,23in.D
    • Corrosive Safety Cabinet, 24gal., 23in.DCorrosive Safety Cabinet,24gal.,23in.D
    • Item # 36WJ05
    • Mfr. Model # CL24
    • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 65...More

    Corrosive Safety Cabinet,18in.Wx44in.H
    • Corrosive Safety Cabinet, 18in.Wx44in.HCorrosive Safety Cabinet,18in.Wx44in.H
    • Item # 36WJ06
    • Mfr. Model # CL30
    • Corrosive Safety Cabinet, Standard, 30 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 44...More

    Corrosive Safety Cabinet,34in.Wx65in.H
    • Corrosive Safety Cabinet, 34in.Wx65in.HCorrosive Safety Cabinet,34in.Wx65in.H
    • Item # 36WJ08
    • Mfr. Model # CL60
    • Corrosive Safety Cabinet, Standard, 60 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 65...More

    Corrosive Safety Cabinet,18gal.,23in.D
    • Corrosive Safety Cabinet, 18gal., 23in.DCorrosive Safety Cabinet,18gal.,23in.D
    • Item # 36WJ04
    • Mfr. Model # CL18
    • Corrosive Safety Cabinet, Standard, 18 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 44...More

    Corrosive Safety Cabinet,45gal.,43in.D
    • Corrosive Safety Cabinet, 45gal., 43in.DCorrosive Safety Cabinet,45gal.,43in.D
    • Item # 36WJ07
    • Mfr. Model # CL45
    • Corrosive Safety Cabinet, Standard, 45 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 65...More

    Corrosive Safety Cabinet,18inWx35inH
    • Corrosive Safety Cabinet, 18inWx35inHCorrosive Safety Cabinet,18inWx35inH
    • Item # 36WJ03
    • Mfr. Model # CL12
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 35...More

    Corrosive Safety Cabinet,22x23x18In
    • Corrosive Safety Cabinet, 22x23x18InCorrosive Safety Cabinet,22x23x18In
    • Item # 36WJ02
    • Mfr. Model # CL06
    • Corrosive Safety Cabinet, Standard, 6 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 22...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More