Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Capacity
  • View MoreView Less
Door Type
Color
Number of Doors
Height
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
Number of Shelves
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Corrosive Cabinets

29 Results Found that Include 122 Products

Results per page: 16 | 32 | 48
    Corrosive Safety Cabinet,19 In. H
    • SECURALL
    • Corrosive Safety Cabinet, 19 In. HCorrosive Safety Cabinet,19 In. H
    • Item # 8UR76
    • Mfr. Model # PE3045
    • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 19...More

    Haz Material Safety Cabinet,45 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 45 Gal, BlueHaz Material Safety Cabinet,45 Gal,Blue
    • Item # 32XT41
    • Mfr. Model # 864528
    • Corrosive Safety Cabinet, Standard, 45 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,22 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 22 Gal, BlueHaz Material Safety Cabinet,22 Gal,Blue
    • Item # 32XT39
    • Mfr. Model # 862328
    • Corrosive Safety Cabinet, Standard, 22 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    • JAMCO
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Door Type Self-Closing, Blue, Material Steel, Finish Powder Coated, Handle Type Paddle Latch, Standards OSHA, NFPA 30, UFC 79, Varies by:...More

    • SECURALL
    • Safety CabinetSafety Cabinet
    • Multiple product options available

      Safety Cabinet, Self-Latch, Blue, Material Galvannealed Steel, Finish Corrosive-Resistant Two-Part Urethane, Standards OSHA and NFPA Code 30 Regulations, Includes...More

    Acid Safety Cabinet,35 In. H,36 In. W
    • JUSTRITE
    • Acid Safety Cabinet, 35 In. H, 36 In. WAcid Safety Cabinet
    • Item # 4HTZ7
    • Mfr. Model # 24160
    • Acid Safety Cabinet, Standard, (30) 1L Capacity, Door Type Manual, Number of Doors 2, Blue, Height 35 In.,...More

    Haz Material Safety Cabinet,4 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 4 Gal, BlueHaz Material Safety Cabinet,4 Gal,Blue
    • Item # 32XT33
    • Mfr. Model # 860428
    • Corrosive Safety Cabinet, Countertop, 4 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue,...More

    Haz Material Safety Cabinet,12 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 12 Gal, BlueHaz Material Safety Cabinet,12 Gal,Blue
    • Item # 32XT34
    • Mfr. Model # 861228
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    Haz Material Safety Cabinet,22 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 22 Gal, BlueHaz Material Safety Cabinet,22 Gal,Blue
    • Item # 32XT38
    • Mfr. Model # 862228
    • Corrosive Safety Cabinet, Standard, 22 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    • GRAINGER APPROVED
    • Acid Safety CabinetAcid Safety Cabinet
    • Multiple product options available

      Acid Safety Cabinet, Door Type Manual, Varies by: Mounting Type, Capacity, Number of Doors, Color, Height, Width, Depth, Material and Number of Shelves

    • JUSTRITE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Varies by: Mounting Type, Capacity, Door Type, Number of Doors, Color, Height, Width, Material, Finish, Number of Shelves, Standards and Depth

    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    • SCIMATCO
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Door Type Manual, Blue, Material Plywood, Varies by: Mounting Type, Capacity, Number of Doors, Height, Width, Depth, Standards and Number of...More

    • SCIMATCO
    • Acid Safety CabinetAcid Safety Cabinet
    • Multiple product options available

      Acid Safety Cabinet, Door Type Manual, Standards OSHA, Varies by: Mounting Type, Capacity, Number of Doors, Color, Height, Width, Material, Number of Shelves and Depth

    Haz Material Safety Cabinet,54 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 54 Gal, BlueHaz Material Safety Cabinet,54 Gal,Blue
    • Item # 32XT42
    • Mfr. Model # 865428
    • Corrosive Safety Cabinet, Standard, 54 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    Haz Material Safety Cabinet,12 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 12 Gal, BlueHaz Material Safety Cabinet,12 Gal,Blue
    • Item # 32XT35
    • Mfr. Model # 861328
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,30 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 30 Gal, BlueHaz Material Safety Cabinet,30 Gal,Blue
    • Item # 32XT40
    • Mfr. Model # 863028
    • Corrosive Safety Cabinet, Standard, 30 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,90 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 90 Gal, BlueHaz Material Safety Cabinet,90 Gal,Blue
    • Item # 32XT44
    • Mfr. Model # 869028
    • Corrosive Safety Cabinet, Standard, 90 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,17 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 17 Gal, BlueHaz Material Safety Cabinet,17 Gal,Blue
    • Item # 32XT37
    • Mfr. Model # 861728
    • Corrosive Safety Cabinet, Standard, 17 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,60 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 60 Gal, BlueHaz Material Safety Cabinet,60 Gal,Blue
    • Item # 32XT43
    • Mfr. Model # 866028
    • Corrosive Safety Cabinet, Standard, 60 gal. Capacity, Door Type Self-Closing, Number of Doors 2, Blue, Height...More

    Haz Material Safety Cabinet,15 Gal,Blue
    • JUSTRITE
    • Haz Material Safety Cabinet, 15 Gal, BlueHaz Material Safety Cabinet,15 Gal,Blue
    • Item # 32XT36
    • Mfr. Model # 861528
    • Corrosive Safety Cabinet, Standard, 15 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height...More

    Corrosive Safety Cabinet,34in.Wx65in.H
    • JAMCO
    • Corrosive Safety Cabinet, 34in.Wx65in.HCorrosive Safety Cabinet,34in.Wx65in.H
    • Item # 36WJ08
    • Mfr. Model # CL60
    • Corrosive Safety Cabinet, Standard, 60 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 65...More

    Corrosive Safety Cabinet,18inWx35inH
    • JAMCO
    • Corrosive Safety Cabinet, 18inWx35inHCorrosive Safety Cabinet,18inWx35inH
    • Item # 36WJ03
    • Mfr. Model # CL12
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 35...More

    Corrosive Safety Cabinet,24gal.,23in.D
    • JAMCO
    • Corrosive Safety Cabinet, 24gal., 23in.DCorrosive Safety Cabinet,24gal.,23in.D
    • Item # 36WJ05
    • Mfr. Model # CL24
    • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 65...More

    Corrosive Safety Cabinet,45gal.,43in.D
    • JAMCO
    • Corrosive Safety Cabinet, 45gal., 43in.DCorrosive Safety Cabinet,45gal.,43in.D
    • Item # 36WJ07
    • Mfr. Model # CL45
    • Corrosive Safety Cabinet, Standard, 45 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 65...More

    Corrosive Safety Cabinet,22x23x18In
    • JAMCO
    • Corrosive Safety Cabinet, 22x23x18InCorrosive Safety Cabinet,22x23x18In
    • Item # 36WJ02
    • Mfr. Model # CL06
    • Corrosive Safety Cabinet, Standard, 6 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 22...More

    Corrosive Safety Cabinet,18gal.,23in.D
    • JAMCO
    • Corrosive Safety Cabinet, 18gal., 23in.DCorrosive Safety Cabinet,18gal.,23in.D
    • Item # 36WJ04
    • Mfr. Model # CL18
    • Corrosive Safety Cabinet, Standard, 18 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 44...More

    Corrosive Safety Cabinet,18in.Wx44in.H
    • JAMCO
    • Corrosive Safety Cabinet, 18in.Wx44in.HCorrosive Safety Cabinet,18in.Wx44in.H
    • Item # 36WJ06
    • Mfr. Model # CL30
    • Corrosive Safety Cabinet, Standard, 30 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 44...More

    Acid Safety Cabinet,White,Polypropylene
    Results per page: 16 | 32 | 48