Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Capacity
Door Type
Color
Number of Doors
Height
Width
Depth
Number of Shelves
Brand
Price
  • View MoreView Less
Shop By

Corrosive Cabinets

5 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    Corrosive Safety Cabinet,21-1/4 In. H
    • SCIMATCO
    • Corrosive Safety Cabinet, 21-1/4 In. HCorrosive Safety Cabinet
    • Item # 4LMZ1
    • Mfr. Model # SC8063
    • Corrosive Safety Cabinet, Standard, (5) 2.5L Bottles Capacity, Door Type Manual, Number of Doors 1, Blue,...More

    Acid Safety Cabinet,16 In. H,16 In. W
    • SCIMATCO
    • Acid Safety Cabinet, 16 In. H, 16 In. WAcid Safety Cabinet
    • Item # 4LNE1
    • Mfr. Model # SC5000
    • Acid Safety Cabinet, Standard, (6) 2.5L Capacity, Door Type Manual, Number of Doors 1, White, Height 16 In.,...More

    Corrosive Safety Cabinet,18inWx35inH
    • JAMCO
    • Corrosive Safety Cabinet, 18inWx35inHCorrosive Safety Cabinet,18inWx35inH
    • Item # 36WJ03
    • Mfr. Model # CL12
    • Corrosive Safety Cabinet, Standard, 12 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 35...More

    Corrosive Safety Cabinet,12 gal.,Blue
    • JAMCO
    • Corrosive Safety Cabinet, 12 gal., BlueCorrosive Safety Cabinet
    • Item # 49R168
    • Mfr. Model # CK12
    • Corrosive Safety Cabinet, 12 gal. Capacity, Door Type Self-Closing, Number of Doors 1, Blue, Height 35 In.,...More

    Results per page: 16 | 32 | 48