Skip Content

Filter Results By

Item
Color

Correctional and Institutional Beds

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Endurance Bed,85inLx41inWx24inH,PE
    • CORTECH
    • Endurance Bed, 85inLx41inWx24inH, PEEndurance Bed,85inLx41inWx24inH,PE
    • Item # 31XM44
    • Mfr. Model # 7801G
    • Endurance Bed, Color Blue/Gray, Material Polyethylene, Length 85 In., Width 41 In., Height 24 In., Features...More

    Endurance Bed,85inLx41inWx24inH,PE,Green
    • CORTECH
    • Endurance Bed, 85inLx41inWx24inH, PE, GreenEndurance Bed,85inLx41inWx24inH,PE,Green
    • Item # 31XM47
    • Mfr. Model # 7801GN
    • Endurance Bed, Color Green, Material Polyethylene, Length 85 In., Width 41 In., Height 24 In., Features...More

    Endurance Bunk,80x30x21 In,Slate Blue
    Endurance Bed,85inLx41inWx24inH,PE
    • CORTECH
    • Endurance Bed, 85inLx41inWx24inH, PEEndurance Bed,85inLx41inWx24inH,PE
    • Item # 31XM45
    • Mfr. Model # 7801SB
    • Endurance Bed, Color Slate Blue, Material Polyethylene, Length 85 In., Width 41 In., Height 24 In., Features...More

    Endurance Bunk,80x30x21 In,Black
    • CORTECH
    • Endurance Bunk, 80x30x21 In, BlackEndurance Bunk,80x30x21 In,Black
    • Item # 19N166
    • Mfr. Model # 7601BK
    • Endurance Bunk, Color Black, Length 80 In., Width 30 In., Height 21 In., Features Flame Retardant,...More

    Endurance Bunk,80x30x21 In,Brown
    • CORTECH
    • Endurance Bunk, 80x30x21 In, BrownEndurance Bunk,80x30x21 In,Brown
    • Item # 19N169
    • Mfr. Model # 7601BN
    • Endurance Bunk, Color Brown, Length 80 In., Width 30 In., Height 21 In., Features Flame Retardant,...More

    Endurance Bed,85inLx41inWx24inH,PE,Black
    • CORTECH
    • Endurance Bed, 85inLx41inWx24inH, PE, BlackEndurance Bed,85inLx41inWx24inH,PE,Black
    • Item # 31XM43
    • Mfr. Model # 7801BK
    • Endurance Bed, Color Black, Material Polyethylene, Length 85 In., Width 41 In., Height 24 In., Features...More

    Endurance Bed,85inLx41inWx24inH,PE,Brown
    • CORTECH
    • Endurance Bed, 85inLx41inWx24inH, PE, BrownEndurance Bed,85inLx41inWx24inH,PE,Brown
    • Item # 31XM46
    • Mfr. Model # 7801BN
    • Endurance Bed, Color Brown, Material Polyethylene, Length 85 In., Width 41 In., Height 24 In., Features...More

    Endurance Bunk,80x30x21 In,Gray
    • CORTECH
    • Endurance Bunk, 80x30x21 In, GrayEndurance Bunk,80x30x21 In,Gray
    • Item # 19N167
    • Mfr. Model # 7601G
    • Endurance Bunk, Color Gray, Length 80 In., Width 30 In., Height 21 In., Features Flame Retardant, Application...More

    Endurance Bunk,80x30x21 In,Green
    • CORTECH
    • Endurance Bunk, 80x30x21 In, GreenEndurance Bunk,80x30x21 In,Green
    • Item # 19N170
    • Mfr. Model # 7601GR
    • Endurance Bunk, Color Green, Length 80 In., Width 30 In., Height 21 In., Features Flame Retardant,...More

    Results per page: 16 | 32 | 48

      Choose from a selection of correctional and institutional beds at Grainger. They are suitable for continuous, intensive use in extreme environments. They are the ultimate combination of function and design. Flame retardant, endurance bunks are constructed of molded polyethylene. They save room space to accommodate areas with space concerns by including a built in shelves and storage areas.