Skip Content

Filter Results By

Applied Filters Clear All

Item
Overall Length
Trim Length
Sweep Face
Bristle Material
Handle Material
Bristle Color
Handle Length
Brand
Price
Shop By
Ratings

Corn, Whisk, and Angle Brooms

16 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • TOUGH GUY
  • Broom Broom
  • Multiple product options available

    Broom, Overall Length 56", Trim Length 6", Sweep Face 11", Bristle Material Polypropylene Small Crimped, Bristle Color Silver/Gray, Handle Dia. 1" and Handle Length...More

  • TOUGH GUY
  • Household Standard Broom Household Standard Broom
  • Multiple product options available

    Household Standard Broom, Overall Length 56", Handle Material Wood and Handle Dia. 7/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • TOUGH GUY
  • Warehouse Broom Warehouse Broom
  • Multiple product options available

    Warehouse Broom, Overall Length 56", Trim Length 18", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Sweep Face, Bristle Material and Handle Length

100% Corn Fiber Corn Broom, Overall Length 56"
Corn Lobby Broom, Overall Length 39"
Corn Whisk Broom, Overall Length 12"
  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Overall Length 12 In., Trim Length 10 In., Sweep Face 7-1/2 In., Bristle Material Corn, Bristle...More

Corn Toy Broom, Overall Length 32"
  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Overall Length 32 In., Trim Length 10 In., Sweep Face 7 In., Bristle Material Corn, Bristle Color...More

Corn Fiber Blend Blend Broom, Overall Length 56"
Polyester Floor Broom, Overall Length 56"
Corn Fiber Blend Jail Broom, Overall Length 56"
  • TOUGH GUY
  • Household Broom Head Household Broom Head
  • Multiple product options available

    Household Broom Head, Overall Length 18" and Bristle Color Natural; Varies by Trim Length, Sweep Face and Bristle Material

Polypropylene General Purpose Broom, Overall Length 66"
  • TOUGH GUY
  • Upright Broom Upright Broom
  • Multiple product options available

    Upright Broom, Overall Length 55", Sweep Face 12", Bristle Material Palmyra, Handle Material Wood and Handle Dia. 1"; Varies by Trim Length, Bristle Color and Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More