Skip Content

Filter Results By

Item
Overall Length
Trim Length
Sweep Face
Bristle Material
Handle Material
Bristle Color
Handle Length
Brand
Price
Shop By
Ratings

Corn, Whisk, and Angle Brooms

34 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • RUBBERMAID
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Trim Length 6-3/4", Sweep Face 10-1/2", Bristle Material Polypropylene, Bristle Color Gray and Handle Dia. 1"; Varies by Overall Length and Handle Material

  • TOUGH GUY
  • Warehouse Broom Warehouse Broom
  • Multiple product options available

    Warehouse Broom, Overall Length 56", Trim Length 18", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Sweep Face, Bristle Material and Handle Length

  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

Corn Lobby Broom, Overall Length 39"
  • TOUGH GUY
  • Broom Broom
  • Multiple product options available

    Broom, Overall Length 56", Trim Length 6", Sweep Face 11", Bristle Material Polypropylene Small Crimped, Bristle Color Silver/Gray, Handle Dia. 1" and Handle Length...More

Corn Whisk Broom, Overall Length 12"
Corn Whisk Broom, Overall Length 12"
  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Overall Length 12 In., Trim Length 10 In., Sweep Face 7-1/2 In., Bristle Material Corn, Bristle...More

100% Corn Fiber Corn Broom, Overall Length 56"
100% Corn Fiber Whisk Broom, Overall Length 10"
  • TOUGH GUY
  • Household Standard Broom Household Standard Broom
  • Multiple product options available

    Household Standard Broom, Overall Length 56", Handle Material Wood and Handle Dia. 7/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • O'DELL CORPORATION
  • Corn Broom Corn Broom
  • Multiple product options available

    Corn Broom, Bristle Color Natural, Handle Material Bamwood and Handle Dia. 1-1/8"; Varies by Bristle Material and Handle Length

Corn Toy Broom, Overall Length 32"
  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Overall Length 32 In., Trim Length 10 In., Sweep Face 7 In., Bristle Material Corn, Bristle Color...More

Corn Fiber Blend Blend Broom, Overall Length 56"
Corn Corn Broom, Overall Length 54"
100% Corn Fiber Warehouse Broom, Overall Length 56"
Polyester Floor Broom, Overall Length 56"
Corn Fiber Blend Jail Broom, Overall Length 56"
Angle Broom, Overall Length 52"
Polypropylene Upright Broom, Overall Length 56"
100% Corn Fiber Standard Broom, Overall Length 54"
100% Corn Fiber Janitor Broom, Overall Length 56"
Broomcorn Fibers Corn Broom, Overall Length 57"
  • TOUGH GUY
  • Household Broom Head Household Broom Head
  • Multiple product options available

    Household Broom Head, Overall Length 18" and Bristle Color Natural; Varies by Trim Length, Sweep Face and Bristle Material

Polypropylene General Purpose Broom, Overall Length 66"
Plastic Angle Broom, Overall Length 54"
Palmyra Upright Broom, Overall Length 54"
  • TOUGH GUY
  • Upright Broom Upright Broom
  • Multiple product options available

    Upright Broom, Overall Length 55", Sweep Face 12", Bristle Material Palmyra, Handle Material Wood and Handle Dia. 1"; Varies by Trim Length, Bristle Color and Handle...More

Results per page:  16 | 32 | 48

Shop at Grainger for a selection of whisk and angle brooms made of natural and synthetic fibers. Synthetic is fine for smoother surfaces but natural fibers are ideal for rougher. There are whisk brooms made of corn, ideal for dusting. Angle brooms for cleaning hard to reach corners. Choose from a stock of straight-ended brooms if more floor coverage is needed.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More