Skip Content

Filter Results By

Applied Filters Clear All

Motor HP
Amps @ 120V
No Load RPM
Core Bit Cap Concrete (In.)
Overall Height (In.)
Brand
Price
Shop By

Coring Rig

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Handheld Coring Drill,15 A,120V,Cap 6 In
    • HUSQVARNA
    • Handheld Coring Drill, 15 A, 120V, Cap 6 InHandheld Coring Drill,15 A,120V,Cap 6 In
    • Item # 2LEA5
    • Mfr. Model # DM230
    • Handheld Coring Drill, Motor HP 2.3, 15 Amps @ 120 V, No Load RPM 2900, Core Bit Cap Concrete 6 In., Tool...More

    Diamond Coring Rig,120V,15A,
    • HUSQVARNA
    • Diamond Coring Rig, 120V, 15A,Diamond Coring Rig,120V,15A,
    • Item # 3RDN8
    • Mfr. Model # DMS 180
    • Diamond Coring Rig, Motor HP 2.3, Amps @ 120V 15, No Load RPM 540, Core Bit Cap Concrete (In.) 6, Base Size...More

    Diamond Coring Rig,2.9 Hp,120  V,15 A,
    • HUSQVARNA
    • Diamond Coring Rig, 2.9 Hp, 120 V, 15 A,Diamond Coring Rig,2.9 Hp,120 V,15 A,
    • Item # 3RDN7
    • Mfr. Model # DMS 240
    • Diamond Coring Rig, Motor HP 2.9, Amps @ 120V 19.3, No Load RPM 185/455, Core Bit Cap Concrete 10 In, Base...More

    Core Drill,Handheld Wet/Dry,1.5 HP,6 In
    • HUSQVARNA
    • Core Drill, Handheld Wet/Dry, 1.5 HP, 6 InCore Drill,Handheld Wet/Dry,1.5 HP,6 In
    • Item # 6PEV2
    • Mfr. Model # DM220
    • Handheld Wet/Dry Core Drill, Motor HP 1.5, Amps @ 120V 15, No Load RPM 950/2150/4500, Core Bit Cap Concrete...More

    Core Drill Stand for 6PEV2 Core Drill
    • HUSQVARNA
    • Core Drill Stand for 6PEV2 Core DrillCore Drill Stand for 6PEV2 Core Drill
    • Item # 18G515
    • Mfr. Model # DS 250
    • Coring Rig For 6PEV2, Core Bit Cap Concrete (In.) 10 In., Base Size (In.) 18 In., Column Dia. (In.) 3 In.,...More

    Auto-Downfeed Attachment,Core Drill,220V
    • HUSQVARNA
    • Auto-Downfeed Attachment, Core Drill, 220VAuto-Downfeed Attachment,Core Drill,220V
    • Item # 6PEV3
    • Mfr. Model # AD10 (220v)
    • Auto-Downfeed Attachment, Core Drill, No Load RPM 0-35, Overall Depth (In.) 5-1/2, Overall Height (In.) 14,...More

    Diamond Coring Rig,3 Hp,120  V,15 A,
    • HUSQVARNA
    • Diamond Coring Rig, 3 Hp, 120 V, 15 A,Diamond Coring Rig,3 Hp,120 V,15 A,
    • Item # 3RDN5
    • Mfr. Model # DMS280
    • Diamond Coring Rig, Motor HP 3, Amps @ 120V 15, No Load RPM 350/780/1340, Core Bit Cap Concrete 16 In, Base...More

    Hand Held Core Drill Stand For 2LEA5
    • HUSQVARNA
    • Hand Held Core Drill Stand For 2LEA5Hand Held Core Drill Stand For 2LEA5
    • Item # 2ETR3
    • Mfr. Model # DS150
    • Core Drill Stand, Core Bit Cap Concrete 6 In, Base Size 16 In, Column Dia 2 1/2 x 1 3/4 In, Column Height 31...More

    Auto-Downfeed Attachment,Core Drill,110V
    • HUSQVARNA
    • Auto-Downfeed Attachment, Core Drill, 110VAuto-Downfeed Attachment,Core Drill,110V
    • Item # 6PEV4
    • Mfr. Model # AD10 (110v)
    • Auto-Downfeed Attachment, Core Drill, No Load RPM 0-35, Overall Depth (In.) 5-1/2, Overall Height (In.) 14,...More

    Results per page: 16 | 32 | 48