Skip Content

Filter Results By

Coring Rig

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coring Rig Dymodrill Water Tank,
Diamond Coring Rig with Stand,120V
  • MILWAUKEE
  • Diamond Coring Rig with Stand, 120V Diamond Coring Rig with Stand,120V
  • Item # 38D746
  • Mfr. Model # 4115-22
  • Diamond Coring Rig with Stand, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 450/900, Core Bit Cap Concrete...More

Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D753
  • Mfr. Model # 48-51-0120
  • Coring Rig Dymodrill, Amps @ 120V 20.0, Included With Diamond Drill Rig 4115-22 And 4120-22, 20 Amp, 120...More

Coring Rig Dymodrill Vac Pump Assembly
Diamond Coring Rig,3 Hp,120  V,15 A,
  • HUSQVARNA
  • Diamond Coring Rig, 3 Hp, 120 V, 15 A, Diamond Coring Rig,3 Hp,120 V,15 A,
  • Item # 3RDN5
  • Mfr. Model # DMS280
  • Diamond Coring Rig, Motor HP 3.0, Amps @ 120V 20, No Load RPM 350/780/1340, Core Bit Cap Concrete (In.) 16,...More

Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D748
  • Mfr. Model # 4120-22
  • Coring Rig Dymodrill, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 450/900, Core Bit Cap Concrete (In.)...More

Coring Rig Dymodrill W/Clutch,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill W/Clutch, 20.0 A Coring Rig Dymodrill W/Clutch,20.0 A
  • Item # 38D739
  • Mfr. Model # 4005
  • Coring Rig Dymodrill With Clutch, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 300/600, Core Bit Cap Concrete...More

Handheld Coring Drill,15 A,120V,Cap 6 In
  • HUSQVARNA
  • Handheld Coring Drill, 15 A, 120V, Cap 6 In Handheld Coring Drill,15 A,120V,Cap 6 In
  • Item # 2LEA5
  • Mfr. Model # DM230
  • Handheld Coring Drill, Motor HP 2.3, 15 Amps @ 120 V, No Load RPM 2900, Core Bit Cap Concrete 6 In., Tool...More

Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D742
  • Mfr. Model # 4094
  • Coring Rig Dymodrill, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 450/900, Core Bit Cap Concrete (In.) 10,...More

Diamond Coring Rig,120V,15A,
  • HUSQVARNA
  • Diamond Coring Rig, 120V, 15A, Diamond Coring Rig,120V,15A,
  • Item # 3RDN8
  • Mfr. Model # DMS 180
  • Diamond Coring Rig, Motor HP 2.3, Amps @ 120V 15, No Load RPM 540, Core Bit Cap Concrete (In.) 6, Base Size...More

Core Drill,Handheld Wet/Dry,1.5 HP,6 In
  • HUSQVARNA
  • Core Drill, Handheld Wet/Dry, 1.5 HP, 6 In Core Drill,Handheld Wet/Dry,1.5 HP,6 In
  • Item # 6PEV2
  • Mfr. Model # DM220
  • Handheld Wet/Dry Core Drill, Motor HP 1.5, Amps @ 120V 15, No Load RPM 950/2150/4500, Core Bit Cap Concrete...More

Diamond Coring Rig,2.9 Hp,120  V,15 A,
  • HUSQVARNA
  • Diamond Coring Rig, 2.9 Hp, 120 V, 15 A, Diamond Coring Rig,2.9 Hp,120 V,15 A,
  • Item # 3RDN7
  • Mfr. Model # DMS 240
  • Diamond Coring Rig, Motor HP 2.9, Amps @ 120V 19.3, No Load RPM 185/455, Core Bit Cap Concrete 10 In, Base...More

Core Drill Stand for 6PEV2 Core Drill
  • HUSQVARNA
  • Core Drill Stand for 6PEV2 Core Drill Core Drill Stand for 6PEV2 Core Drill
  • Item # 18G515
  • Mfr. Model # DS 250
  • Coring Rig For 6PEV2, Core Bit Cap Concrete (In.) 10 In., Base Size (In.) 18 In., Column Dia. (In.) 3 In.,...More

Hand Held Core Drill Stand For 2LEA5
  • HUSQVARNA
  • Hand Held Core Drill Stand For 2LEA5 Hand Held Core Drill Stand For 2LEA5
  • Item # 2ETR3
  • Mfr. Model # DS150
  • Core Drill Stand, Core Bit Cap Concrete 6 In, Base Size 16 In, Column Dia 2 1/2 x 1 3/4 In, Column Height 31...More

Auto-Downfeed Attachment,Core Drill,110V
  • HUSQVARNA
  • Auto-Downfeed Attachment, Core Drill, 110V Auto-Downfeed Attachment,Core Drill,110V
  • Item # 6PEV4
  • Mfr. Model # AD10 (110v)
  • Auto-Downfeed Attachment, Core Drill, No Load RPM 0-35, Overall Depth (In.) 5-1/2, Overall Height (In.) 14,...More

Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D740
  • Mfr. Model # 4079
  • Coring Rig Dymodrill, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 300/600, Core Bit Cap Concrete (In.) 14,...More

Small Base Dymo Core
  • MILWAUKEE
  • Small Base Dymo Core Small Base Dymo Core
  • Item # 38D745
  • Mfr. Model # 4115
  • Small Base Dymo Core, Column Dia. (In.) 2-1/2, Column Height (In.) 43-1/2, Tool Weight (Lb.) 54, Cast...More

Large Base Dymorig
  • MILWAUKEE
  • Large Base Dymorig Large Base Dymorig
  • Item # 38D750
  • Mfr. Model # 4130
  • Large Base Dymorig, Column Height (In.) 47, Tool Weight (Lb.) 82.5, Cast Aluminum Base With Four Leveling...More

Large Coring Rig Drill Base
  • MILWAUKEE
  • Large Coring Rig Drill Base Large Coring Rig Drill Base
  • Item # 38D747
  • Mfr. Model # 4120
  • Large Coring Rig Drill Base, Column Dia. (In.) 2-1/2, Column Height (In.) 43-1/2, Tool Weight (Lb.) 75, Cast...More

Coring Rig Dymodrill Water Collctr Ring
  • MILWAUKEE
  • Coring Rig Dymodrill Water Collctr Ring Coring Rig Dymodrill Water Collctr Ring
  • Item # 38D754
  • Mfr. Model # 48-70-0060
  • Coring Rig Dymodrill Water Collector Ring, For Use With Milwaukee's Diamond Coring Equipment, Dike-type...More

Coring Rig Dymodrill Water Hose 8 In
Coring Rig Dymodrill,15.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 15.0 A Coring Rig Dymodrill,15.0 A
  • Item # 38D744
  • Mfr. Model # 4097-20
  • Coring Rig Dymodrill, Motor HP 2.5, Amps @ 120V 15.0, No Load RPM 500/1000, Core Bit Cap Concrete (In.) 5,...More

Coring Rig Dymodrill,30.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 30.0 A Coring Rig Dymodrill,30.0 A
  • Item # 38D752
  • Mfr. Model # 48-51-0100
  • Coring Rig Dymodrill, Amps @ 120V 30.0, Included With Vac-u-rig 4136, 30 Amp, 120 Volt, Ammeter And Power...More

Small Base For Dymorig
  • MILWAUKEE
  • Small Base For Dymorig Small Base For Dymorig
  • Item # 38D749
  • Mfr. Model # 4125
  • Small Base For Dymorig, Column Height (In.) 47, Tool Weight (Lb.) 71.0, Small Base For Confined Drilling...More

Coring Rig Dymodrill Vacuum Pad Kit
Auto-Downfeed Attachment,Core Drill,220V
  • HUSQVARNA
  • Auto-Downfeed Attachment, Core Drill, 220V Auto-Downfeed Attachment,Core Drill,220V
  • Item # 6PEV3
  • Mfr. Model # AD10 (220v)
  • Auto-Downfeed Attachment, Core Drill, No Load RPM 0-35, Overall Depth (In.) 5-1/2, Overall Height (In.) 14,...More

Dmnd Coring Rig W/Large Base Stand Kit
  • MILWAUKEE
  • Dmnd Coring Rig W/Large Base Stand Kit Dmnd Coring Rig W/Large Base Stand Kit
  • Item # 38D751
  • Mfr. Model # 4136
  • Diamond Coring Rig With Large Base Stand, Kit, Column Dia. (In.) 2-1/2, Column Height (In.) 43-1/2, Tool...More

Coring Rig Dymodrill,15.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 15.0 A Coring Rig Dymodrill,15.0 A
  • Item # 38D741
  • Mfr. Model # 4090
  • Coring Rig Dymodrill, Motor HP 2.5, Amps @ 120V 15.0, No Load RPM 375/750, Core Bit Cap Concrete (In.) 8,...More

Results per page:  16 | 32 | 48

Check out the coring rig options at Grainger when you’re looking for heavy-duty core drills that can drill through metal, concrete, block and stone. A handheld core drill can drill holes up to 4” dia. and can be helpful for running electrical conduit and plumbing pipes through walls and floors. Get a larger capacity diamond coring rig with a base to help drill holes up to 14” dia. Choose the type and drill bit size that will fit your application. Shop Grainger today for a rugged coring rig to help quickly and easily drill holes through solid materials.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More