Skip Content

Filter Results By

Applied Filters Clear All

Size (In.)
  • View MoreView Less
Drilling Length (In.)
Overall Length
Brand
Price
Shop By

Coring Bits

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Core Bit,2 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 2 in. L., 5/8-11 Thread
    • Item # 31NE69
    • Mfr. Model # S-02012HDSBSLX4
    • Core Bit, Size (In.) 2 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,1-3/8 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-3/8 in. L., 5/8-11 Thread
    • Item # 31NE66
    • Mfr. Model # S-01312HDSBSLX4
    • Core Bit, Size (In.) 1-3/8 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Wet Coring Bit, 1-1/4 in., 3-1/4 in. D
    • WESTWARD
    • Wet Coring Bit, 1-1/4 in., 3-1/4 in. D
    • Item # 30HK10
    • Mfr. Model # 30HK10
    • Wet Coring Bit, Size (In.) 1-1/4, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

    Wet Coring Bit, 1-3/8 in., 3-1/4 in. D
    • WESTWARD
    • Wet Coring Bit, 1-3/8 in., 3-1/4 in. D
    • Item # 30HK11
    • Mfr. Model # 30HK11
    • Wet Coring Bit, Size (In.) 1-3/8, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

    Wet Coring Bit, 1-1/2 in., 3-1/4 in. D
    • WESTWARD
    • Wet Coring Bit, 1-1/2 in., 3-1/4 in. D
    • Item # 30HK12
    • Mfr. Model # 30HK12
    • Wet Coring Bit, Size (In.) 1-1/2, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

    Wet Coring Bit, 1 in., 3-1/4 in. D
    • WESTWARD
    • Wet Coring Bit, 1 in., 3-1/4 in. D
    • Item # 30HK09
    • Mfr. Model # 30HK09
    • Wet Coring Bit, Size (In.) 1, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

    Core Bit,1-3/4 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-3/4 in. L., 5/8-11 Thread
    • Item # 31NE68
    • Mfr. Model # S-01712HDSBSLX4
    • Core Bit, Size (In.) 1-3/4 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,2-1/4 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 2-1/4 in. L., 5/8-11 Thread
    • Item # 31NE70
    • Mfr. Model # S-02212HDSBSLX4
    • Core Bit, Size (In.) 2-1/4 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,2-1/2 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 2-1/2 in. L., 5/8-11 Thread
    • Item # 31NE71
    • Mfr. Model # S-02512HDSBSLX4
    • Core Bit, Size (In.) 2-1/2 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,1 In. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1 In. L., 5/8-11 Thread
    • Item # 31NE64
    • Mfr. Model # S-01012HDSBSLX4
    • Core Bit, Size (In.) 1 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,1-1/2 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-1/2 in. L., 5/8-11 Thread
    • Item # 31NE67
    • Mfr. Model # S-01512HDSBSLX4
    • Core Bit, Size (In.) 1-1/2 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,3 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 3 in. L., 5/8-11 Thread
    • Item # 31NE72
    • Mfr. Model # S-03012HDSBSLX4
    • Core Bit, Size (In.) 3 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,1-1/4 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-1/4 in. L., 5/8-11 Thread
    • Item # 31NE65
    • Mfr. Model # S-01212HDSBSLX4
    • Core Bit, Size (In.) 1-1/4 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Results per page: 16 | 32 | 48