Skip Content

Filter Results By

Applied Filters Clear All

Size (In.)
  • View MoreView Less
Drilling Length (In.)
Overall Length
Thread Size
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Coring Bits

61 Results Found that Include 61 Products

Results per page: 16 | 32 | 48
Centering Bit,Use With Core Bits WShank
SDS Max Core Bit W/Shank,2 In,22 L
SDS Max Core Bit W/Shank,2 5/8 In,12 L
SDS Max Core Bit W/Shank,4 In,17 L
SDS Max Core Bit W/Shank,3 1/4 In,22 L
Spline Core Bit W/Shank, 2 In,22 L
Core Bit, 2-9/16 In
  • BOSCH
  • Core Bit, 2-9/16 InCore Bit, 2-9/16 In
  • Item # 13D640
  • Mfr. Model # T3915SC
  • Core Bit, Size (In.) 2-9/16, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Core Bit, 1-7/8 In
  • BOSCH
  • Core Bit, 1-7/8 InCore Bit, 1-7/8 In
  • Item # 13D639
  • Mfr. Model # T3914SC
  • Core Bit, Size (In.) 1-7/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

SDS Max Core Bit W/Shank,1 3/4 In,12 L
SDS Max Core Bit W/Shank,5 In,22 L
Spline Core Bit With Shank, 4 In,22 L
Core Bit, 1-9/16 In
  • BOSCH
  • Core Bit, 1-9/16 InCore Bit, 1-9/16 In
  • Item # 13D638
  • Mfr. Model # T3913SC
  • Core Bit, Size (In.) 1-9/16, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Spline Core Bit W/Shank,3 1/4 In,12 L
  • BOSCH
  • Spline Core Bit W/Shank, 3 1/4 In, 12 LSpline Core Bit W/Shank,3 1/4 In,12 L
  • Item # 2LDH8
  • Mfr. Model # HC8031
  • Spline Core Bit With Shank, Size (In.) 3-1/4, Overall Length 12 In., Drilling Length (In.) 7, Thread Size -,...More

SDS Max Core Bit W/Shank,2 In,12 L
SDS Max Core Bit W/Shank,1 3/4 In,22 L
Core Bit, 3-1/2 In
  • BOSCH
  • Core Bit, 3-1/2 InCore Bit, 3-1/2 In
  • Item # 13D644
  • Mfr. Model # T3919SC
  • Core Bit, Size (In.) 3-1/2, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Core Bit, 4-3/8 In
  • BOSCH
  • Core Bit, 4-3/8 InCore Bit, 4-3/8 In
  • Item # 13D646
  • Mfr. Model # T3921SC
  • Core Bit, Size (In.) 4-3/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

SDS Max Core Bit W/Shank,3 1/4 In,12 L
Spline Core Bit With Shank, 2 In,12 L
Spline Core Bit W/Shank,3 9/16 In,22 L
  • BOSCH
  • Spline Core Bit W/Shank, 3 9/16 In, 22 LSpline Core Bit W/Shank,3 9/16 In,22 L
  • Item # 2LDJ2
  • Mfr. Model # HC8045
  • Spline Core Bit With Shank, Size (In.) 3-9/16, Overall Length 22 In., Drilling Length (In.) 17, Thread Size...More

Core Bit, 1-3/8 In
  • BOSCH
  • Core Bit, 1-3/8 InCore Bit, 1-3/8 In
  • Item # 13D637
  • Mfr. Model # T3912SC
  • Core Bit, Size (In.) 1-3/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Core Bit, 3-1/8 In
  • BOSCH
  • Core Bit, 3-1/8 InCore Bit, 3-1/8 In
  • Item # 13D642
  • Mfr. Model # T3917SC
  • Core Bit, Size (In.) 3-1/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

SDS Max Core Bit W/Shank,3 9/16 In,12 L
Core Bit, 1 In
  • BOSCH
  • Core Bit, 1 InCore Bit, 1 In
  • Item # 13D635
  • Mfr. Model # T3910SC
  • Core Bit, Size (In.) 1, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole Drilling,...More

Core Bit Extension, 3 In
Spline Core Bit,2-5/8in.,Spline
Hammer Core Bit 2 pcs.,2-1/2in.,SDS Max
Hammer Core Bit 2 pcs.,1-3/4in.,SDS Max
Spline Core Bit W/Shank,1 3/4 In,12 L
  • BOSCH
  • Spline Core Bit W/Shank, 1 3/4 In, 12 LSpline Core Bit W/Shank,1 3/4 In,12 L
  • Item # 2LDH2
  • Mfr. Model # HC8001
  • Spline Core Bit With Shank, Size (In.) 1-3/4, Overall Length 12 In., Drilling Length (In.) 7, Thread Size -,...More

Hammer Core Bit 2 pcs.,2in.,SDS Max
Core Adapter,18in.,SDS Max
  • BOSCH
  • Core Adapter, 18in., SDS MaxCore Adapter,18in.,SDS Max
  • Item # 20PK73
  • Mfr. Model # CAM018
  • Core Adapter, Size (In.) 18, Thread Size SDS Max, Application Extension for Max Core Bits, For Use With Bosch...More

Spline Core Bit With Shank, 4 In,12 L
Results per page: 16 | 32 | 48