Skip Content

Filter Results By

Coring Bits

58 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spline Core Bit W/Shank,1 3/4 In,12 L
  • BOSCH
  • Spline Core Bit W/Shank, 1 3/4 In, 12 L Spline Core Bit W/Shank,1 3/4 In,12 L
  • Item # 2LDH2
  • Mfr. Model # HC8001
  • Spline Core Bit With Shank, Size (In.) 1-3/4, Overall Length 12 In., Drilling Length (In.) 7, Thread Size -,...More

Spline Core Bit With Shank, 2 In,12 L
Hammer Core Bit 2 Pcs.,2-1/2 In.
Centering Bit,Use With Core Bits WShank
SDS Max Core Bit W/Shank,2 5/8 In,12 L
SDS Max Core Bit W/Shank,2 In,22 L
Hammer Core Bit 2 Pcs.,5 In.
Spline Core Bit With Shank,5 In,22 L
Core Adapter,18in.,SDS Max
Core Bit, 3-1/8 In
  • BOSCH
  • Core Bit, 3-1/8 In Core Bit, 3-1/8 In
  • Item # 13D642
  • Mfr. Model # T3917SC
  • Core Bit, Size (In.) 3-1/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Spline Core Bit W/Shank,3 9/16 In,22 L
  • BOSCH
  • Spline Core Bit W/Shank, 3 9/16 In, 22 L Spline Core Bit W/Shank,3 9/16 In,22 L
  • Item # 2LDJ2
  • Mfr. Model # HC8045
  • Spline Core Bit With Shank, Size (In.) 3-9/16, Overall Length 22 In., Drilling Length (In.) 17, Thread Size...More

Hammer Core Bit,2-1/4in.,SDS Max
Spline Core Bit With Shank,5 In,12 L
Spline Core Bit,3-1/4 x 22 In
  • BOSCH
  • Spline Core Bit, 3-1/4 x 22 In Spline Core Bit,3-1/4 x 22 In
  • Item # 34E351
  • Mfr. Model # HC8036
  • Spline Core Bit, Size (In.) 3-1/4 In. , Overall Length 22 In., Drilling Length (In.) 12 In., Thread Size...More

SDS Max Core Bit W/Shank,3 1/4 In,22 L
Spline Core Bit W/Shank, 2 In,22 L
SDS Max Core Bit W/Shank,4 In,17 L
Hammer Core Bit,2-5/8in.,SDS Max
SDS Max Core Bit W/Shank,3 9/16 In,22 L
Hammer Core Bit 2 Pcs., 2 In.
SDS Max Core Bit W/Shank,4 In,12 L
Core Bit, 4-3/8 In
  • BOSCH
  • Core Bit, 4-3/8 In Core Bit, 4-3/8 In
  • Item # 13D646
  • Mfr. Model # T3921SC
  • Core Bit, Size (In.) 4-3/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Core Bit, 1-9/16 In
  • BOSCH
  • Core Bit, 1-9/16 In Core Bit, 1-9/16 In
  • Item # 13D638
  • Mfr. Model # T3913SC
  • Core Bit, Size (In.) 1-9/16, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Core Bit, 2-9/16 In
  • BOSCH
  • Core Bit, 2-9/16 In Core Bit, 2-9/16 In
  • Item # 13D640
  • Mfr. Model # T3915SC
  • Core Bit, Size (In.) 2-9/16, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Hammer Core Bit,2-1/4in.,SDS Max
Hammer Core Bit 2 Pcs.,3-1/2 In.
Hammer Core Bit 2 Pcs.,1-3/4 In.
Spline Core Adapter, 18 in.
  • BOSCH
  • Spline Core Adapter, 18 in. Spline Core Adapter, 18 in.
  • Item # 20PL30
  • Mfr. Model # CAS018
  • Spline Core Adapter, Size (In.) 18, Thread Size Spline Extension, Application Extension for Spline Core Bits,...More

SDS Max Core Bit W/Shank,3 1/4 In,12 L
Core Bit, 1-3/8 In
  • BOSCH
  • Core Bit, 1-3/8 In Core Bit, 1-3/8 In
  • Item # 13D637
  • Mfr. Model # T3912SC
  • Core Bit, Size (In.) 1-3/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Core Bit, 1-7/8 In
  • BOSCH
  • Core Bit, 1-7/8 In Core Bit, 1-7/8 In
  • Item # 13D639
  • Mfr. Model # T3914SC
  • Core Bit, Size (In.) 1-7/8, Overall Length 2-3/4, Drilling Length (In.) 2-3/8, Application Through Hole...More

Spline Core Bit,2-5/8in.,Spline
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More