Skip Content

Filter Results By

Applied Filters Clear All

Cordless Tools

50 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Right Angle Attachment,2.4 to 18.0V
  • MILWAUKEE
  • Right Angle Attachment, 2.4 to 18.0V Right Angle Attachment,2.4 to 18.0V
  • Item # 2NJ51
  • Mfr. Model # 49-22-8510
  • Right Angle Attachment, Voltage 2.4 to 18.0, For Use With All Brands of Screwdrivers, Cordless and Corded...More

  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

Cordless Ratchet,12.0V,3/8 in. Drive
  • MILWAUKEE
  • Cordless Ratchet, 12.0V, 3/8 in. Drive Cordless Ratchet
  • Item # 13G250
  • Mfr. Model # 2457-20
  • Cordless Ratchet, Bare Tool (No Battery), Voltage 12.0, Drive Size 3/8 In., 0 to 250 No Load RPM, Max. Torque...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Cordless Tube Cutter Kit,12V
  • MILWAUKEE
  • Cordless Tube Cutter Kit, 12V Cordless Tube Cutter Kit,12V
  • Item # 2PYX8
  • Mfr. Model # 2471-21
  • Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In., 500 No...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • MILWAUKEE
  • 12.0 Volt Cordless Screwdriver 12.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • MILWAUKEE
  • 12.0 Volt Cordless Impact Driver 12.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

Wet/Dry Cordless Vacuum,2 gal.,18V
  • Wet/Dry Cordless Vacuum, 2 gal., 18V Wet/Dry Cordless Vacuum,2 gal.,18V
  • Item # 2CDC6
  • Mfr. Model # 0880-20
  • Cordless Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 18VDC, Filter Type HEPA, Series...More

Battery Charger,120V,Nicd & Lithium lon
  • MILWAUKEE
  • Battery Charger, 120V, Nicd & Lithium lon Li-Ion Battery Charger
  • Item # 1ELE2
  • Mfr. Model # 48-59-0280
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 3, For Use...More

3/8" Cordless Impact Wrench, Voltage 12.0 Li-Ion, Bare
  • MILWAUKEE
  • 3/8" Cordless Impact Wrench, Voltage 12.0 Li-Ion, Bare Tool (No Battery) 12.0 Volt Cordless Impact Wrench
  • Item # 34G869
  • Mfr. Model # 2454-20
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 12.0, Drive Size 3/8...More

  • MILWAUKEE
  • 18.0 Volt Cordless Reciprocating Saw 18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

Cordless RA Drill,12V,3/8 in.
  • MILWAUKEE
  • Cordless RA Drill, 12V, 3/8 in. Cordless RA Drill,12V,3/8 in.
  • Item # 6FKP6
  • Mfr. Model # 2415-20
  • Cordless Right Angle Drill, Bare Tool (No Battery), Voltage 12.0, Chuck Size 3/8 In., 0 to 800 No Load RPM,...More

Rechargeable Floodlight,Red,LED,1100 Lm
  • Rechargeable Floodlight, Red, LED, 1100 Lm Rechargeable Floodlight,Red,LED,1100 Lm
  • Item # 22MG95
  • Mfr. Model # 2361-20
  • Flood Light, Bare Tool, 18V, Description/Special Features Compact and Portable Design, (8) Ultra Bright Leds,...More

Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

  • MILWAUKEE
  • 12.0 Volt Cordless Reciprocating Saw 12.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Cutting Action, Length of Stroke, No Load...More

  • MILWAUKEE
  • 18.0 Volt Cordless Circular Saw 18.0 Volt Cordless Circular Saw
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Battery Included No and Battery Type Li-Ion; Varies by Blade Dia., Blade Side and...More

Cordless Oscillating Tool Kit,12V
  • MILWAUKEE
  • Cordless Oscillating Tool Kit, 12V Cordless Oscillating Tool Kit
  • Item # 6CZA7
  • Mfr. Model # 2426-22
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

Rechargeable Stick Light,Red,LED,120 Lm
  • Rechargeable Stick Light, Red, LED, 120 Lm Rechargeable Stick Light,Red,LED,120 Lm
  • Item # 22MG94
  • Mfr. Model # 2351-20
  • Stick Light, Bare Tool, 12V, Description/Special Features Compact and Durable Design, Utilizes (3) Leds,...More

Cutoff/Grinder,Slide,Bare Tool,4-1/2 In
  • MILWAUKEE
  • Cutoff/Grinder, Slide, Bare Tool, 4-1/2 In 18.0 Volt Cordless Cutoff/Slide Grinder
  • Item # 45L198
  • Mfr. Model # 2781-20
  • Cordless Cutoff/Slide Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In.,...More

Battery Charger/Radio,18.0V,120VAC
  • MILWAUKEE
  • Battery Charger/Radio, 18.0V, 120VAC Battery Charger/Radio,18.0V,120VAC
  • Item # 20JX70
  • Mfr. Model # 2792-20
  • Jobsite Charger Radio, Bare Tool (No Battery), Voltage 18.0, For Use With Battery (2XKZ3), Battery (2PYZ8),...More

Power Source,18.0V
  • MILWAUKEE
  • Power Source, 18.0V Power Source,18.0V
  • Item # 24U077
  • Mfr. Model # 49-24-2371
  • Power Source, Voltage 18.0, For Use With 24U041, 24U042, 24U043, 24U044, 24U045, 24U046, 24U047, 24U048,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More