Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Cordless Tools

32 Results Found that Include 52 Products

Results per page: 16 | 32 | 48
    • MILWAUKEE
    • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
    • Multiple product options available

      Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

    • MILWAUKEE
    • 18.0 Volt Cordless Combination Kit18.0 Volt Cordless Combination Kit
    • Multiple product options available

      Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

    Cordless Band Saw Kit,18.0,35-3/8 In.
    • MILWAUKEE
    • Cordless Band Saw Kit, 18.0,35-3/8 In.18.0 Volt Cordless Band Saw
    • Item # 4FTH3
    • Mfr. Model # 2629-22
    • Cordless Band Saw Kit, Battery Included, Voltage 18.0, Blade Length 35-3/8 In., Rectangle Capacity 3-1/4 In....More

    Cordless Band Saw Kit,28.0,44-7/8 In.
    • MILWAUKEE
    • Cordless Band Saw Kit, 28.0,44-7/8 In.28.0 Volt Cordless Band Saw
    • Item # 4ZA90
    • Mfr. Model # 0729-21
    • Cordless Band Saw Kit, Battery Included, Voltage 28.0, Blade Length 44-7/8 In., Rectangle Capacity 4-3/4 In....More

    Cordless Reciprocating Saw Kit,9.4 lb.
    • MILWAUKEE
    • Cordless Reciprocating Saw Kit, 9.4 lb.28.0 Volt Cordless Reciprocating Saw
    • Item # 4ZA86
    • Mfr. Model # 0719-22
    • Cordless Reciprocating Saw Kit, Battery Included, Voltage 28.0, Cutting Action Straight, Length of Stroke...More

    Cordless Drill/Driver Kit,18.0V,1/2in.
    • Cordless Drill/Driver Kit, 18.0V, 1/2in.MILWAUKEE Cordless Drills
    • Item # 7DC43
    • Mfr. Model # 2603-22 48-11-1840
    • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 3, M18 FUEL Brushless Series,...More

    • MILWAUKEE
    • 18.0 Volt Cordless Reciprocating Saw18.0 Volt Cordless Reciprocating Saw
    • Multiple product options available

      Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

    Cordless Hammer Drill Kit, W/Addl Bat
    • MILWAUKEE
    • Cordless Hammer Drill Kit, W/Addl Bat18.0 Volt Cordless Hammer Drill
    • Item # 7DC45
    • Mfr. Model # 2604-22 48-11-1840
    • Cordless Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor Yes, Battery...More

    Cordless Right Angle Drill Kit,18V
    • MILWAUKEE
    • Cordless Right Angle Drill Kit, 18VCordless Right Angle Drill Kit,18V
    • Item # 31MJ82
    • Mfr. Model # 2707-22
    • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., 0 to 1200 No Load RPM,...More

    Cordless Cutoff/Grinder,Paddle,4-1/2 In
    • MILWAUKEE
    • Cordless Cutoff/Grinder, Paddle, 4-1/2 In18.0 Volt Cordless Cutoff/Paddle Grinder
    • Item # 45L199
    • Mfr. Model # 2780-22
    • Cordless Cutoff/Paddle Grinder, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500...More

    • MILWAUKEE
    • 18.0 Volt Cordless Right Angle Grinder18.0 Volt Cordless Right Angle Grinder
    • Multiple product options available

      Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2", Battery Type Li-Ion and Spindle Thread Size 5/8" x 11 UNC; Varies by Max. Wheel Dia. and...More

    Cordless Shear Kit,18.0V,5.9 lb.
    • MILWAUKEE
    • Cordless Shear Kit, 18.0V, 5.9 lb.Cordless Shear Kit,18.0V,5.9 lb.
    • Item # 32NN15
    • Mfr. Model # 2636-22
    • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 14 ga., Stainless Steel Capacity 16 ga.,...More

    Cordless Oscillating Tool Kit,18.0V
    • MILWAUKEE
    • Cordless Oscillating Tool Kit, 18.0VCordless Oscillating Tool Kit,18.0V
    • Item # 7DX87
    • Mfr. Model # 2626-22 48-11-1840
    • Cordless Oscillating Tool Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack Replacement...More

    Cordless Reciprocating Saw Kit,18V
    • MILWAUKEE
    • Cordless Reciprocating Saw Kit, 18VCordless Reciprocating Saw Kit,18V
    • Item # 7DX85
    • Mfr. Model # 2621-21 48-11-1840
    • Cordless Reciprocating Saw Kit, Voltage 18.0, Battery Included (1) 2PYZ8, (1) 38D766, Battery Pack...More

    Cordless Cutoff/Grinder,Slide,4-1/2 In
    • MILWAUKEE
    • Cordless Cutoff/Grinder, Slide, 4-1/2 In18.0 Volt Cordless Cutoff/Slide Grinder
    • Item # 45L196
    • Mfr. Model # 2781-22
    • Cordless Cutoff/Slide Grinder, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500 No...More

    Impact Diver with Additional Battery,18V
    • MILWAUKEE
    • Impact Diver with Additional Battery, 18V18.0 Volt Cordless Impact Driver
    • Item # 7DH98
    • Mfr. Model # 2657-22 / 48-11-1840
    • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

    Cordless Circular Saw Kit,28V,6-1/2 In.
    • MILWAUKEE
    • Cordless Circular Saw Kit, 28V, 6-1/2 In.Cordless Circular Saw Kit,28V,6-1/2 In.
    • Item # 4ZA92
    • Mfr. Model # 0730-22
    • Cordless Circular Saw Kit, Battery Included/Bare Tool Battery Included, Voltage 28.0, Blade Dia. 6-1/2 In.,...More

    Cordless Circular Saw Kit,18.0V,9 lb.
    • MILWAUKEE
    • Cordless Circular Saw Kit, 18.0V, 9 lb.Cordless Circular Saw Kit,18.0V,9 lb.
    • Item # 32NN08
    • Mfr. Model # 2731-22
    • Cordless Circular Saw Kit, Battery Included/Bare Tool Battery Included, Voltage 18.0, Blade Dia. 7-1/4 In.,...More

    Cordless Combination Kit,12.0V,Li-Ion
    • MILWAUKEE
    • Cordless Combination Kit, 12.0V, Li-IonCordless Combination Kit,12.0V,Li-Ion
    • Item # 7DX84
    • Mfr. Model # 2597-22 48-11-2440
    • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Tools Included Hammer Drill, Impact Driver,...More

    Cordless Combination Kit,12.0V,2 Tools
    • MILWAUKEE
    • Cordless Combination Kit, 12.0V, 2 ToolsCordless Combination Kit,12.0V,2 Tools
    • Item # 7DX83
    • Mfr. Model # 2594-22 48-11-2440
    • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

    Hammer Drill Kit with 18V Battery
    • MILWAUKEE
    • Hammer Drill Kit with 18V BatteryHammer Drill Kit with 18V Battery
    • Item # 7DH60
    • Mfr. Model # 2607-22 / 48-11-1840
    • Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor No,...More

    Right Angle Drill with add Battery, 18V
    • MILWAUKEE
    • Right Angle Drill with add Battery, 18V18.0 Voltage Li-Ion Cordless Right Angle Drill Kit
    • Item # 7DH63
    • Mfr. Model # 2615-21 / 48-11-1840
    • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 3/8 In., 0 to 1500 No Load RPM,...More

    Cordless Shear Kit,18.0V,5.2 lb.
    • MILWAUKEE
    • Cordless Shear Kit, 18.0V, 5.2 lb.Cordless Shear Kit,18.0V,5.2 lb.
    • Item # 32NN13
    • Mfr. Model # 2635-22
    • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga.,...More

    Cordless Impact Driver Kit,18.0V
    • MILWAUKEE
    • Cordless Impact Driver Kit, 18.0VCordless Impact Driver Kit,18.0V
    • Item # 7DX93
    • Mfr. Model # 2667-22 48-11-1840
    • Cordless Impact Driver Kit, Voltage 18.0, Battery Capacity 3.0 A/hr., 4.0 A/hr., Battery Included (2) 2PYZ8,...More

    Cordless Shear Kit,18.0V,5.6 lb.
    • MILWAUKEE
    • Cordless Shear Kit, 18.0V, 5.6 lb.Cordless Shear Kit,18.0V,5.6 lb.
    • Item # 32NN17
    • Mfr. Model # 2637-22
    • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga.,...More

    Cordless Right Angle Drill Kit,18V
    • MILWAUKEE
    • Cordless Right Angle Drill Kit, 18VCordless Right Angle Drill Kit,18V
    • Item # 31MJ84
    • Mfr. Model # 2708-22
    • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 7/16 In. Hex Quick Lock, 0 to 1200...More

    Cordless Circular Saw Kt,18.0V,4.0 A/hr.
    • MILWAUKEE
    • Cordless Circular Saw Kt, 18.0V, 4.0 A/hr.Cordless Circular Saw Kt,18.0V,4.0 A/hr.
    • Item # 7DY06
    • Mfr. Model # 2731-21 48-11-1840
    • Cordless Circular Saw Kit, Voltage 18.0, Battery Included (2) 38D766, Battery Pack Replacement 38D766,...More

    Cordless Impact Wrench,28V
    • MILWAUKEE
    • Cordless Impact Wrench, 28V28.0 Volt Cordless Impact Wrench
    • Item # 38D775
    • Mfr. Model # 0799-20
    • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 28.0, Drive Size 7/16...More

    Cordless Comb Kt,Hammer Drill,Impct Drvr
    • MILWAUKEE
    • Cordless Comb Kt, Hammer Drill, Impct DrvrCordless Comb Kt,Hammer Drill,Impct Drvr
    • Item # 7DY14
    • Mfr. Model # 2799-22CX 48-11-1840
    • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Hammer Drill, Impact Driver,...More

    • MILWAUKEE
    • Cordless Caulk Gun KitCordless Caulk Gun Kit
    • Multiple product options available

      Cordless Caulk Gun Kit, Battery Included, Battery Type Li-Ion, Handle Type T-Handle and Battery Type Li-ion; Varies by Voltage, Capacity, Cartridge Type and Application...More

    Results per page: 16 | 32 | 48