Skip Content

Filter Results By

Applied Filters Clear All

Cordless Tools

47 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wet/Dry Cordless Vacuum,2 gal.,18V
  • Wet/Dry Cordless Vacuum, 2 gal., 18V Wet/Dry Cordless Vacuum,2 gal.,18V
  • Item # 2CDC6
  • Mfr. Model # 0880-20
  • Cordless Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 18VDC, Filter Type HEPA, Series...More

  • Category : Cordless Vacuum Cleaners
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • Category : Cordless Impact Drivers
Rechargeable Floodlight,Red,LED,1100 Lm
  • Rechargeable Floodlight, Red, LED, 1100 Lm Rechargeable Floodlight,Red,LED,1100 Lm
  • Item # 22MG95
  • Mfr. Model # 2361-20
  • Flood Light, Bare Tool, 18V, Description/Special Features Compact and Portable Design, (8) Ultra Bright Leds,...More

  • Category : Cordless Job Site Lights
Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9000 No Load...More

  • Category : Cordless Angle Grinders
Battery Charger,12.0 to 18.0V,NiCd,NiMH
Cordless Spotlight,Li-Ion,6-1/2 in. L
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • Category : Cordless Drills
  • MILWAUKEE
  • Cordless Ratchet Cordless Ratchet
  • Multiple product options available

    Cordless Ratchet, Bare Tool (No Battery), Voltage 12.0, 0 to 250, Clutch Style Ratchet, Handle Type Pistol Grip, Battery Included No, Battery Pack Replacement 2XKZ6,...More

  • Category : Cordless Ratchets
  • MILWAUKEE
  • 12.0 Volt Cordless Impact Driver 12.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

  • Category : Cordless Impact Drivers
Cordless Jigsaw, Voltage 18.0 Li-Ion, Bare Tool
Cordless Rotary Tool Kit,12.0VCD
  • MILWAUKEE
  • Cordless Rotary Tool Kit, 12.0VCD Cordless Rotary Tool Kit
  • Item # 6AWC8
  • Mfr. Model # 2460-21
  • Cordless Rotary Tool Kit, Battery Included, Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,000 No Load...More

  • Category : Cordless Rotary Tools
Cordless RA Drill/Driver,18V,3/8 In
Jobsite Cordless Fan,LI-Ion,18.0V
  • MILWAUKEE
  • Jobsite Cordless Fan, LI-Ion, 18.0V Jobsite Cordless Fan,LI-Ion,18.0V
  • Item # 39RY16
  • Mfr. Model # 0886-20
  • Jobsite Cordless Fan, Voltage 18.0, For Use With Milwaukee M18 Li-Ion Battery, Cordless Tool Battery Type...More

  • Category : Cordless Tool Accessories
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
1/2" Cordless Hammer Drill, Voltage 18.0 Li-Ion, Bare&
  • MILWAUKEE
  • 1/2" Cordless Hammer Drill, Voltage 18.0 Li-Ion, Bare Tool 18.0 Volt Cordless Hammer Drill
  • Item # 22UT51
  • Mfr. Model # 2607-20
  • Cordless Hammer Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless Motor No,...More

  • Category : Cordless Hammer Drills
  • MILWAUKEE
  • 4.0 Volt Cordless Screwdriver 4.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver, Battery Capacity: 2.0A/hr., Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Chuck Size: 1/4" Hex Quick Change, Handle Type:...More

  • Category : Cordless Screwdrivers
Cordless Rotary Tool,12.0V
  • MILWAUKEE
  • Cordless Rotary Tool, 12.0V Cordless Rotary Tool,12.0V
  • Item # 6AWC9
  • Mfr. Model # 2460-20
  • Cordless Rotary Tool, Bare Tool, Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,000 No Load RPM, Cordless...More

  • Category : Cordless Rotary Tools
Jobsite Radio,NiCd
  • MILWAUKEE
  • Jobsite Radio, NiCd Jobsite Radio,NiCd
  • Item # 4PKW3
  • Mfr. Model # 2790-20
  • Jobsite Radio, Bare Tool, Voltage 12.0 to 28.0 or 120, For Use With Mfr. No. M12, M18, V28, V18, 12.0 to...More

  • Category : Jobsite Radios
Rechargeable Stick Light,Red,LED,120 Lm
Cordless RA Drill,12V,3/8 in.
  • MILWAUKEE
  • Cordless RA Drill, 12V, 3/8 in. Cordless RA Drill,12V,3/8 in.
  • Item # 6FKP6
  • Mfr. Model # 2415-20
  • Cordless Right Angle Drill, Bare Tool, Voltage 12.0, Chuck Size 3/8 In., 0 to 800 No Load RPM, Max. Torque...More

  • Category : Cordless Right Angle Drills
Battery Pack and Charger Kit,3.0Ah
Rechargeable Stick Light,300 lm
  • MILWAUKEE
  • 12.0 Volt Cordless Screwdriver 12.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

  • Category : Cordless Screwdrivers
Cordless PVC Shear,12V,2-3/8 In.
  • MILWAUKEE
  • Cordless PVC Shear, 12V, 2-3/8 In. Cordless PVC Shear,12V,2-3/8 In.
  • Item # 5GUV7
  • Mfr. Model # 2470-20
  • Cordless PVC Shear, Bare Tool, Voltage 12.0, Cutting Capacity OD 2-3/8 In., 5 No Load RPM, Application...More

  • Category : Cordless Tube and Pipe Cutters
Jobsite Radio,18.0V,Li-Ion
  • MILWAUKEE
  • Jobsite Radio, 18.0V, Li-Ion Jobsite Radio,18.0V,Li-Ion
  • Item # 45FD35
  • Mfr. Model # 2890-20
  • Jobsite Radio, Bare Tool, Voltage 18.0, For Use With Any M18 Li-Ion Battery, 120VAC Outlet, Cordless Tool...More

  • Category : Jobsite Radios
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More