Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cordless Tools

105 Results Found that Include 164 Products

Results per page: 16 | 32 | 48
  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Battery Pack,18V,NiCd,2.4A/hr.
  • MILWAUKEE
  • Battery Pack, 18V, NiCd, 2.4A/hr.18.0 Volt Battery Pack
  • Item # 5PP50
  • Mfr. Model # 48-11-2230
  • Battery Pack, Voltage 18.0, Battery Type NiCd, Battery Capacity 2.4Ah, For Use With All 18V Power Plus Lok...More

Cordless Circular Saw,Bare Tool,18V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 18VCordless Circular Saw,Bare Tool,18V
  • Item # 4YDZ5
  • Mfr. Model # DC390B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In.,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Cutoff/Paddle Grinder18.0 Volt Cordless Cutoff/Paddle Grinder
  • Multiple product options available

    Cordless Cutoff/Paddle Grinder, Voltage 18.0, Size 4-1/2", Max. Wheel Dia. 5", 8500, Battery Pack Replacement 38D766, Battery Type Li-Ion, Battery Capacity 4.0 A/hr.,...More

Cordless Reciprocating Saw Kit,18.0V
  • DEWALT
  • Cordless Reciprocating Saw Kit, 18.0V18.0 Volt Cordless Reciprocating Saw
  • Item # 4CY88
  • Mfr. Model # DC385K
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke...More

  • MILWAUKEE
  • 12.0 Volt Cordless Impact Driver12.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

  • MILWAUKEE Cordless DrillsMILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

Battery Pack,14.4V,NiMH,2.6A/hr.
  • MAKITA
  • Battery Pack, 14.4V, NiMH, 2.6A/hr.14.4 Volt Battery Pack
  • Item # 4MGW7
  • Mfr. Model # 193158-3
  • Battery Pack, Voltage 14.4, Battery Type NiMH, Battery Capacity 2.6Ah, For Use With All Makita 14.4V Pod...More

Cordless Hammer Drill,Li-Ion,9-1/2 In. L
  • MILWAUKEE
  • Cordless Hammer Drill, Li-Ion, 9-1/2 In. L28.0 Volt Cordless Hammer Drill
  • Item # 6DLZ2
  • Mfr. Model # 0726-20
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 28.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Cordless Finish Nailer Kit,18V,20 Deg
  • DEWALT
  • Cordless Finish Nailer Kit, 18V, 20 DegCordless Finish Nailer Kit
  • Item # 1WXN1
  • Mfr. Model # DC618K
  • Cordless Finish Nailer Kit, Battery Included, Voltage 18.0, Head Style Flat, Fastener Range 1-1/4 In. - 2-1/2...More

Battery Pack,18V,Li-Ion,3A/hr.
  • MAKITA
  • Battery Pack, 18V, Li-Ion, 3A/hr.18.0 Volt Battery Pack
  • Item # 4NNN2
  • Mfr. Model # BL1830
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Makita 18.0V Li-Ion and...More

Cordless Hammer Drill Kit,Li-Ion,20.0V
  • DEWALT
  • Cordless Hammer Drill Kit, Li-Ion, 20.0V20.0 Volt Cordless Hammer Drill
  • Item # 11A178
  • Mfr. Model # DCD985M2
  • Cordless Hammer Drill Kit, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Cordless Drill/Driver Kit,20.0V,1/2in.
  • Cordless Drill/Driver Kit, 20.0V, 1/2in.PORTER CABLE Cordless Drills
  • Item # 21RU22
  • Mfr. Model # PCCK600LB
  • Cordless Drill/ Driver Kit, Voltage 20.0, Battery Included, Number of Batteries 2, 20V MAX Compact Series,...More

  • BOSCH
  • 12.0 Volt Cordless Hammer Drill/Driver12.0 Volt Cordless Hammer Drill/Driver
  • Multiple product options available

    Cordless Hammer Drill/Driver, Brushless Motor: No, Chuck Size: 3/8", Drive Size: 3/8", Max. Torque: 265 in.-lb., No Load RPM: 0 to 380/0 to 1300, Voltage: 12.0 and...More

Cordless Ratchet,12.0V,1/4 In.,250 rpm
  • MILWAUKEE
  • Cordless Ratchet, 12.0V, 1/4 In., 250 rpmCordless Ratchet
  • Item # 13G248
  • Mfr. Model # 2456-20
  • Cordless Ratchet, Bare Tool (No Battery), Voltage 12.0, Drive Size 1/4 In., 0 to 250 No Load RPM, Max. Torque...More

Cordless Cutoff Tool Kit,20.0V
  • DEWALT
  • Cordless Cutoff Tool Kit, 20.0V20.0 Volt Cordless Cutoff Tool
  • Item # 24T869
  • Mfr. Model # DCG412P2
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

Cordless Combination Kit, 1.3A/hr., 12V
  • MAKITA
  • Cordless Combination Kit, 1.3A/hr., 12V12.0 Volt Cordless Combination Kit
  • Item # 12M837
  • Mfr. Model # LCT209W
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0, Battery Type Li-Ion and Battery Included No; Varies by Drive Size, No Load...More

Cordless Combination Kit,1.5A/hr.,20.0V
  • DEWALT
  • Cordless Combination Kit, 1.5A/hr., 20.0V20.0 Volt Cordless Combination Kit
  • Item # 11A169
  • Mfr. Model # DCK280C2
  • Cordless Combination Kit, Voltage 20.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

Cordless Impact Wrench,5.3 lb.,18.0V
  • DEWALT
  • Cordless Impact Wrench, 5.3 lb., 18.0V18.0 Volt Cordless Impact Wrench
  • Item # 4YEA8
  • Mfr. Model # DW059B
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0, Drive Size 1/2...More

Cordless Oscillating Tool Kit,12V
  • MILWAUKEE
  • Cordless Oscillating Tool Kit, 12VCordless Oscillating Tool Kit
  • Item # 38W628
  • Mfr. Model # 2426-21
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

  • MILWAUKEE
  • 18.0 Volt Cordless Reciprocating Saw18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

  • BOSCH Cordless DrillsBOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

Cordless Right Angle Drill Kit,18V
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 18VCordless Right Angle Drill Kit,18V
  • Item # 31MJ82
  • Mfr. Model # 2707-22
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., 0 to 1200 No Load RPM,...More

Results per page: 16 | 32 | 48