Skip Content

Filter Results By

Applied Filters Clear All

Cordless Tools

158 Results Found that Include 677 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Battery Pack,28V,Li-Ion,3A/hr.
  • MILWAUKEE
  • Battery Pack, 28V, Li-Ion, 3A/hr. Battery Pack,28V,Li-Ion,3A/hr.
  • Item # 5AB52
  • Mfr. Model # 48-11-2830
  • Battery Pack, Voltage 28.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With V28 and...More

  • MILWAUKEE
  • Cordless Ratchet Cordless Ratchet
  • Multiple product options available

    Cordless Ratchet, Bare Tool (No Battery), Voltage 12.0, 0 to 250, Clutch Style Ratchet, Handle Type Pistol Grip, Battery Included No, Battery Pack Replacement 2XKZ6,...More

  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Right Angle Attachment,2.4 to 18.0V
  • MILWAUKEE
  • Right Angle Attachment, 2.4 to 18.0V Right Angle Attachment,2.4 to 18.0V
  • Item # 2NJ51
  • Mfr. Model # 49-22-8510
  • Right Angle Attachment, Voltage 2.4 to 18.0, For Use With All Brands of Screwdrivers, Cordless and Corded...More

  • MILWAUKEE
  • 4.0 Volt Cordless Screwdriver 4.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver, Battery Capacity: 2.0A/hr., Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Chuck Size: 1/4" Hex Quick Change, Handle Type:...More

  • MILWAUKEE
  • 12.0 Volt Cordless Screwdriver 12.0 Volt Cordless Screwdriver
  • Multiple product options available

    Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

Cordless Grease Gun Kit, Voltage 18.0 Li-Ion, Number of
Rechargeable Area Light,40 in. L
Rechargeable Area Light,10-1/2 in. L
Battery Pack,2.4V,NiCd,1.3A/hr.
  • MILWAUKEE
  • Battery Pack, 2.4V, NiCd, 1.3A/hr. Battery Pack,2.4V,NiCd,1.3A/hr.
  • Item # 3A568
  • Mfr. Model # 48-11-0100
  • Battery Pack, Voltage 2.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.3Ah, For Use With Milwaukee...More

Rechargeable Worklight,Red,Xenon,80 Lm
  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

Cordless RA Drill/Driver,18V,3/8 In
  • MILWAUKEE
  • Cordless RA Drill/Driver, 18V, 3/8 In Cordless RA Drill/Driver,18V,3/8 In
  • Item # 6AWL4
  • Mfr. Model # 2615-20
  • Cordless Right Angle Drill/Driver, Bare Tool (No Battery), Voltage 18.0, Chuck Size 3/8 In., 0 to 1500 No...More

Cordless RA Drill/Driver Kit,18V,3/8 In
  • MILWAUKEE
  • Cordless RA Drill/Driver Kit, 18V, 3/8 In Cordless RA Drill/Driver Kit,18V,3/8 In
  • Item # 6AWL3
  • Mfr. Model # 2615-21CT
  • Cordless Right Angle Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 3/8 In., 0 to 1500 No Load...More

Battery Pack,4V,Li-Ion,2.0A/hr.
  • MILWAUKEE
  • Battery Pack, 4V, Li-Ion, 2.0A/hr. 4.0 Volt Battery Pack
  • Item # 34G856
  • Mfr. Model # 48-11-2001
  • Battery Pack, Voltage 4.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, For Use With Battery...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

  • MILWAUKEE
  • 12.0 Volt Cordless Reciprocating Saw 12.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Cutting Action, Length of Stroke, No Load...More

Rechargeable Floodlight,Red,LED,1100 Lm
  • Rechargeable Floodlight, Red, LED, 1100 Lm Rechargeable Floodlight,Red,LED,1100 Lm
  • Item # 22MG95
  • Mfr. Model # 2361-20
  • Flood Light, Bare Tool, 18V, Description/Special Features Compact and Portable Design, (8) Ultra Bright Leds,...More

Cordless Rotary Tool,12.0V
  • MILWAUKEE
  • Cordless Rotary Tool, 12.0V Cordless Rotary Tool,12.0V
  • Item # 6AWC9
  • Mfr. Model # 2460-20
  • Cordless Rotary Tool, Bare Tool (No Battery), Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,000 No Load...More

  • MILWAUKEE
  • 12.0 Volt Cordless Impact Driver 12.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Cordless Tube Cutter Kit,12V
  • MILWAUKEE
  • Cordless Tube Cutter Kit, 12V Cordless Tube Cutter Kit,12V
  • Item # 2PYX8
  • Mfr. Model # 2471-21
  • Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In., 500 No...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More