Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cordless Tools

38 Results Found that Include 74 Products 

Results per page: 16 | 32 | 48
  • MILWAUKEE
  • 18.0 Volt Cordless Drill/Driver
  • Cordless Drill/Driver, Voltage: 18.0, and Chuck Size: 1/2 In., Varies by: No Load RPM, Max. Torque, Battery Included and Kit Options

  • MILWAUKEE
  • 18.0 Volt Cordless Hammer Drill
  • Cordless Hammer Drill, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Brushless Motor, Chuck Size, Drive Size, Max. Torque, No Load RPM

Cordless Hammer Drill,Li-Ion,9-1/2 In. L
  • MILWAUKEE
  • Cordless Hammer Drill, Li-Ion, 9-1/2 In. L
  • Item # 6DLZ2
  • Mfr. Model # 0726-20
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 28.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench
  • Cordless Impact Wrench, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Blows per Minute, Drive Size, No...More

Cordless Jigsaw,18.0VDC,5 Position
  • MILWAUKEE
  • Cordless Jigsaw, 18.0VDC, 5 Position
  • Item # 5GUX6
  • Mfr. Model # 2645-20
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action 5 Position Orbital and Straight, Length...More

  • MILWAUKEE
  • 12.0 Volt Cordless Screwdriver
  • Cordless Screwdriver, Battery Type: Li-Ion, and Voltage: 12.0, Varies by: Battery Capacity, Battery Included/Bare Tool, Chuck Size, Handle Type, Max. Torque, No Load...More

  • MILWAUKEE
  • Cordless Ratchet
  • Multiple product options available

Cordless RA Drill/Driver,18V,3/8 In
  • MILWAUKEE
  • Cordless RA Drill/Driver, 18V, 3/8 In
  • Item # 6AWL4
  • Mfr. Model # 2615-20
  • Cordless Right Angle Drill/Driver, Bare Tool (No Battery), Voltage 18.0, Chuck Size 3/8 In., 0 to 1500 No...More

Cordless Screwdriver,4V,1/4 In.
  • MILWAUKEE
  • Cordless Screwdriver, 4V, 1/4 In.
  • Item # 34G853
  • Mfr. Model # 2101-20
  • Cordless Screwdriver, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 4.0, Chuck Size 1/4 In. Hex...More

  • MILWAUKEE
  • 12.0 Volt Cordless Drill/Driver
  • Cordless Drill/Driver, Voltage 12.0, Varies by: Chuck Size, No Load RPM, Max. Power, Max. Torque, Battery Included and Kit Options

Cordless Tube Cutter,12V,14 In. L
  • MILWAUKEE
  • Cordless Tube Cutter, 12V, 14 In. L
  • Item # 5GUY3
  • Mfr. Model # 2471-20
  • Cordless Tube Cutter, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In. OD or...More

Cordless Jigsaw,12.0VDC,Straight
  • MILWAUKEE
  • Cordless Jigsaw, 12.0VDC, Straight
  • Item # 13G254
  • Mfr. Model # 2445-20
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 12.0, Cutting Action Straight, Length of Stroke 3/4 In.,...More

Cordless Hammer Drill/Driver,8-1/2 In. L
  • MILWAUKEE
  • Cordless Hammer Drill/Driver, 8-1/2 In. L
  • Item # 5GUW4
  • Mfr. Model # 2611-20
  • Cordless Hammer Drill/Driver, Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Cordless RA Drill,12V,3/8 in.
  • MILWAUKEE
  • Cordless RA Drill, 12V, 3/8 in.
  • Item # 6FKP6
  • Mfr. Model # 2415-20
  • Cordless Right Angle Drill, Bare Tool (No Battery), Voltage 12.0, Chuck Size 3/8 In., 0-800 No Load RPM, Max....More

Cordless Oscillating Tool,12V,20,000
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 20,000
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 12.0, 20,000 Orbits per Minute, Features Fuel...More

Cordless Reciprocating Saw,18-3/4 In. L
  • MILWAUKEE
  • Cordless Reciprocating Saw, 18-3/4 In. L
  • Item # 4ZA85
  • Mfr. Model # 0719-20
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 28.0, Cutting Action Straight, Length of Stroke...More

Cordless Rotary Tool,12.0VCD
  • MILWAUKEE
  • Cordless Rotary Tool, 12.0VCD
  • Item # 6AWC9
  • Mfr. Model # 2460-20
  • Cordless Rotary Tool, Bare Tool (No Battery), Voltage 12.0, Collet Capacity 1/8 In., 5000 to 32,500 No Load...More

Cordless PVC Shear,12V,2-3/8 In.
  • MILWAUKEE
  • Cordless PVC Shear, 12V, 2-3/8 In.
  • Item # 5GUV7
  • Mfr. Model # 2470-20
  • Cordless PVC Shear, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity OD 2-3/8 In., 5 No Load RPM,...More

  • MILWAUKEE
  • 28.0 Volt Cordless Impact Wrench
  • Cordless Impact Wrench, Battery Type: Li-Ion, Drive Configuration: Straight, No Load RPM: 0 to 1450, Voltage: 28.0 and Varies by: Battery Included/Bare Tool, Blows per...More

  • MILWAUKEE
  • Cordless Caulk Gun
  • Multiple product options available

Cordless Cable Cutter,Bare Tool,12.0V
  • MILWAUKEE
  • Cordless Cable Cutter, Bare Tool, 12.0V
  • Item # 26X068
  • Mfr. Model # 2472-20
  • Cordless Cable Cutter, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity/Material 600 MCM Copper, 750...More

  • MILWAUKEE
  • 12.0 Volt Cordless Impact Wrench
  • Cordless Impact Wrench, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage: 12.0 and Varies by: Battery Included/Bare Tool, Blows per Minute, Drive Size, No...More

Cordless Band Saw,Bare Tool,12.0V,27 In.
  • MILWAUKEE
  • Cordless Band Saw, Bare Tool, 12.0V, 27 In.
  • Item # 24U092
  • Mfr. Model # 2429-20
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 12.0, Blade Length 27 In., Rectangle Capacity 1-5/8 In.,...More

Results per page: 16 | 32 | 48