Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Cordless Tools

39 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Battery Pack,18V,NiCd,2.2A/hr.,PK2
  • DEWALT
  • Battery Pack, 18V, NiCd, 2.2A/hr., PK218.0 Volt Battery Pack
  • Item # 6VEE3
  • Mfr. Model # DC9096-2
  • Battery Pack, Voltage 18.0, Battery Type NiCd, Battery Capacity 2.2Ah, For Use With Dewalt 18V Tools,...More

Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Cordless Cutoff Tool,Bare Tool,18.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 18.0V18.0 Volt Cordless Cutoff Tool
  • Item # 4YDZ6
  • Mfr. Model # DC411B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500...More

Cordless Reciprocating Saw,17-1/2 In. L
  • DEWALT
  • Cordless Reciprocating Saw, 17-1/2 In. L18.0 Volt Cordless Reciprocating Saw
  • Item # 4YDZ4
  • Mfr. Model # DC385B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Rechargeable Worklight,LED,Plastic,20V
  • DEWALT
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0 and Battery Included No; Varies by Drive Size, No Load RPM, Blows per Minute,...More

Battery Charger,Li-Ion,12 to 20V
  • DEWALT
  • Battery Charger, Li-Ion, 12 to 20VBattery Charger,Li-Ion,12 to 20V
  • Item # 30RV89
  • Mfr. Model # DCB102
  • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 2, Battery Capacity...More

Cordless Cutoff Tool,Bare Tool,20.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 20.0V20.0 Volt Cordless Cutoff Tool
  • Item # 24T857
  • Mfr. Model # DCG412B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000...More

Cordless Circular Saw,Bare Tool,18V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 18VCordless Circular Saw,Bare Tool,18V
  • Item # 4YDZ5
  • Mfr. Model # DC390B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Compact Recip Saw Bare
  • DEWALT
  • Compact Recip Saw Bare20 Volt Cordless Reciprocating Saw
  • Item # 31AC41
  • Mfr. Model # DCS387B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 20, Cutting Action Linear cutting action, Length...More

Cordless Hammer Drill/Driver,20V
  • DEWALT
  • Cordless Hammer Drill/Driver, 20V20.0 Volt Cordless Hammer Drill/Driver
  • Item # 24WY38
  • Mfr. Model # DCD995B
  • Cordless Hammer Drill/Driver, Bare Tool (No Battery), Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Cordless Circular Saw,Bare Tool,20V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 20VCordless Circular Saw,Bare Tool,20V
  • Item # 24T860
  • Mfr. Model # DCS391B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 20.0, Blade Dia. 6-1/2 In.,...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Cordless Reciprocating Saw,Li-Ion,20.0V
  • DEWALT
  • Cordless Reciprocating Saw, Li-Ion, 20.0V20.0 Volt Cordless Reciprocating Saw
  • Item # 24T859
  • Mfr. Model # DCS380B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

Cordless Jigsaw,18.0VDC,4 Position
  • DEWALT
  • Cordless Jigsaw, 18.0VDC, 4 PositionCordless Jigsaw,18.0VDC,4 Position
  • Item # 4YEC3
  • Mfr. Model # DC330B
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action 4 Position Orbital and Straight, Length...More

Cordless Band Saw,Bare Tool,20V,9.4 lb.
  • DEWALT
  • Cordless Band Saw, Bare Tool, 20V, 9.4 lb.20.0 Volt Cordless Band Saw
  • Item # 25DU77
  • Mfr. Model # DCS371B
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 20.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion and Battery Included No;...More

Cordless Jigsaw,20.0VDC,4 Position
  • DEWALT
  • Cordless Jigsaw, 20.0VDC, 4 PositionCordless Jigsaw,20.0VDC,4 Position
  • Item # 24T858
  • Mfr. Model # DCS331B
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 20.0, Cutting Action 4 Position Orbital, Length of Stroke 1...More

Jobsite Radio, 12V/18V/20V
  • DEWALT
  • Jobsite Radio, 12V/18V/20VJobsite Radio, 12V/18V/20V
  • Item # 25DU78
  • Mfr. Model # DCR018
  • Jobsite Radio, Bare Tool (No Battery), Voltage 12.0, 18.0 or 20.0, For Use With 6CXN0, 11A165, 11A168,...More

  • DEWALT
  • Cordless Caulk GunCordless Caulk Gun
  • Multiple product options available

    Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 135 Sec/Cartridge, Expels 25 in./min., Battery Included No, Battery Pack Replacement...More

Cordless Cut Out Tool,Bare Tool,18V
  • DEWALT
  • Cordless Cut Out Tool, Bare Tool, 18VCordless Cut Out Tool,Bare Tool,18V
  • Item # 4YEA1
  • Mfr. Model # DC550B
  • Cordless Cut Out Tool, Bare Tool (No Battery), Voltage 18.0, No Load RPM 26,000, Collet Capacity 1/4 In., 1/8...More

Cordless RA Drill/Driver,20V,3/8 In.
  • DEWALT
  • Cordless RA Drill/Driver, 20V, 3/8 In.Cordless RA Drill/Driver,20V,3/8 In.
  • Item # 24T852
  • Mfr. Model # DCD740B
  • Cordless Right Angle Drill/Driver, Bare Tool (No Battery), Voltage 20.0, Chuck Size 3/8 In., 0 to 650/0 to...More

Cordless Rotary Hammer Drill,5.25 lb.
  • DEWALT
  • Cordless Rotary Hammer Drill, 5.25 lb.18.0 Voltage Cordless Rotary Hammer Drill
  • Item # 4YEC2
  • Mfr. Model # DC212B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS, Battery Type NiCd,...More

Worksite Charger Radio,12V,3.0A/hr
  • DEWALT
  • Worksite Charger Radio, 12V, 3.0A/hrWorksite Charger Radio,12V,3.0A/hr
  • Item # 21RL65
  • Mfr. Model # DCR015
  • Jobsite Charger Radio, Bare Tool (No Battery), Voltage 12.0, For Use With All 12V and 20V Dewalt Batteries,...More

Cordless Cut Out,20V,26000RPM,9-3/4In
  • DEWALT
  • Cordless Cut Out, 20V, 26000RPM, 9-3/4InCordless Cut Out,20V,26000RPM,9-3/4In
  • Item # 31AC33
  • Mfr. Model # DCS551B
  • Cordless Cut Out Tool, Bare Tool (No Battery), Voltage 20.0, No Load RPM 26,000, Collet Capacity 1/4 In., 1/8...More

Jobsite Radio,7.2 to 18.0V
  • DEWALT
  • Jobsite Radio, 7.2 to 18.0VJobsite Radio,7.2 to 18.0V
  • Item # 4HVH1
  • Mfr. Model # DC012
  • Jobsite Radio, Bare Tool (No Battery), Voltage 7.2 to 18.0 or 120, For Use With 7.2 to 18.0V or 120VAC,...More

Cordless Hammer Drill,Li-Ion,20.0V
  • DEWALT
  • Cordless Hammer Drill, Li-Ion, 20.0V20.0 Volt Cordless Hammer Drill
  • Item # 24T854
  • Mfr. Model # DCD985B
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 20.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Cordless Rotary Hammer Drill,Bare,20 V
  • DEWALT
  • Cordless Rotary Hammer Drill, Bare, 20 V20.0 Voltage Cordless Rotary Hammer Drill
  • Item # 21RL07
  • Mfr. Model # DCH253B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 20.0, Chuck Type SDS Plus, Battery Type Li-Ion,...More

Oscillating Tool,20V,21000
  • DEWALT
  • Oscillating Tool, 20V, 21000Oscillating Tool,20V,21000
  • Item # 25DU81
  • Mfr. Model # DCS355B
  • Oscillating Tool, Bare Tool (No Battery), Voltage 20.0, 21,000 Orbits per Minute, Brushless Motor Yes,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More